Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Amps
HP
Number of Wires
Number of Poles
NEMA Type
Hub Size
Hub Style
Material
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Plugs and Receptacles

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Metallic Clamping Ring Plug,60A,4P,3W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 60A, 4P, 3W
    • Item # 12G133
    • Mfr. Model # ACP6034BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

    Receptacle,125V,20A,2W,3P,5-20,3/4Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, FT
    • Item # 11Y407
    • Mfr. Model # ENRC21201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,125V,20A,2W,3P,5-20,3/4Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, DE
    • Item # 11Y393
    • Mfr. Model # ENR21201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,125V,20A,2W,3P,5-20,1/2Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,1/2Hub, DE
    • Item # 11Y389
    • Mfr. Model # ENR11201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,250V,20A,2W,3P,6-20,1/2Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,1/2Hub, FT
    • Item # 11Y404
    • Mfr. Model # ENRC11202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Pin & Sleeve Connector,4W,4P,60A
    • KILLARK
    • Pin & Sleeve Connector, 4W, 4P, 60A
    • Item # 2NVR9
    • Mfr. Model # VPR6455
    • NEC Pin and Sleeve Connector, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Pin & Sleeve Receptacle,3W,4P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 100A
    • Item # 2NVT7
    • Mfr. Model # VR1042
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Receptacle,125V,20A,2W,3P,5-20,1/2Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,1/2Hub, FT
    • Item # 11Y403
    • Mfr. Model # ENRC11201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,250V,20A,2W,3P,6-20,1/2Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,1/2Hub, DE
    • Item # 11Y390
    • Mfr. Model # ENR11202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle Cover Assembly,125-250V,20A
    • APPLETON ELECTRIC
    • Receptacle Cover Assembly, 125-250V, 20A
    • Item # 12G228
    • Mfr. Model # CPS152R
    • Receptacle Cover Assembly, Voltage 125-250, Amps 20, HP 1, Material Copperfree Aluminum, Standards UL 1010...More

    Receptacle,250V,20A,2W,3P,6-20,1Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,1Hub, FT
    • Item # 11Y412
    • Mfr. Model # ENRC31202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,125V,20A,2W,3P,5-20,1Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,1Hub, FT
    • Item # 11Y411
    • Mfr. Model # ENRC31201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,250V,20A,2W,3P,6-20,3/4Hub,FT
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,3/4Hub, FT
    • Item # 11Y408
    • Mfr. Model # ENRC21202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,250V,20A,2W,3P,6-20,1Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,1Hub, DE
    • Item # 11Y398
    • Mfr. Model # ENR31202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,125V,20A,2W,3P,5-20,1Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 125V, 20A, 2W, 3P, 5-20,1Hub, DE
    • Item # 11Y397
    • Mfr. Model # ENR31201
    • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Receptacle,250V,20A,2W,3P,6-20,3/4Hub,DE
    • APPLETON ELECTRIC
    • Receptacle, 250V, 20A, 2W, 3P, 6-20,3/4Hub, DE
    • Item # 11Y394
    • Mfr. Model # ENR21202
    • Hazardous Location Receptacle, Voltage 250, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Pin & Sleeve Plug,2W,3P,100A
    • KILLARK
    • Pin & Sleeve Plug, 2W, 3P, 100A
    • Item # 2NVT1
    • Mfr. Model # VP10387
    • NEC Pin and Sleeve Plug, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

    Plug,Explosion Proof
    • HUBBELLOCK
    • Plug, Explosion Proof
    • Item # 3D051
    • Mfr. Model # HBL24312
    • Explosion Proof Plug, Current Rating 20 Amps, Voltage Rating 125, Number of Poles 2, Number of Wires 3, Grade...More

    Pin & Sleeve Plug,3W,3P,100A
    • KILLARK
    • Pin & Sleeve Plug, 3W, 3P, 100A
    • Item # 2NVT2
    • Mfr. Model # VP10377
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

    Results per page: 16 | 32 | 48