Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Amps
Number of Wires
Number of Poles
NEMA Type
Material
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Plugs and Receptacles

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Receptacle
    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Item # 4CW32
    • Mfr. Model # UGRA20231
    • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

    Hazardous Location Receptacle,DE
    • APPLETON ELECTRIC
    • Hazardous Location Receptacle, DEHazardous Location Receptacle,DE
    • Item # 11Y402
    • Mfr. Model # ENR5201
    • Hazardous Location Receptacle, Voltage 125, Amps 20, NEMA Type 5-20R, Material Copperfree Aluminum, Finish...More

    Plug,Use with FSQX Receptacles,30A,3W,4P
    • APPLETON ELECTRIC
    • Plug, Use with FSQX Receptacles, 30A, 3W, 4PPlug,Use with FSQX Receptacles,30A,3W,4P
    • Item # 11Y416
    • Mfr. Model # FP-3034
    • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 3, Number of Poles 4,...More

    Pin & Sleeve Receptacle,2W,3P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 2W, 3P, 100APin & Sleeve Receptacle,2W,3P,100A
    • Item # 2NVT5
    • Mfr. Model # VR1032
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

    Pin & Sleeve Receptacle,3W,4P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 60APin & Sleeve Receptacle,3W,4P,60A
    • Item # 2NVR4
    • Mfr. Model # VR642
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Pin & Sleeve Receptacle,4W,4P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 100APin & Sleeve Receptacle,4W,4P,100A
    • Item # 2NVT8
    • Mfr. Model # VR1041
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Pin & Sleeve Receptacle,3W,4P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 4P, 100APin & Sleeve Receptacle,3W,4P,100A
    • Item # 2NVT7
    • Mfr. Model # VR1042
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 100, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

    Results per page: 16 | 32 | 48