Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Voltage
Amps
HP
Number of Wires
Number of Poles
NEMA Type
Material
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Plugs and Receptacles

23 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Metallic Clamping Ring Plug,30A,4P,3W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 4P, 3W
    • Item # 12G131
    • Mfr. Model # ACP3034BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

    Receptacle,Hazardous
    • KILLARK
    • Receptacle, Hazardous
    • Item # 2CA30
    • Mfr. Model # UGR5-20231
    • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

    Pin & Sleeve Plug,4W,4P,60A
    • KILLARK
    • Pin & Sleeve Plug, 4W, 4P, 60A
    • Item # 2NVR1
    • Mfr. Model # VP6475
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

    Metallic Clamping Ring Plug,30A,4P,4W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 4P, 4W
    • Item # 12G132
    • Mfr. Model # ACP3044BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

    Pin & Sleeve Connector,3W,4P,60A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 4P, 60A
    • Item # 5HJ68
    • Mfr. Model # VPR6465
    • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Receptacle with Box,1In Hub,30A,4P,3W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 4P, 3W
    • Item # 12G140
    • Mfr. Model # ADRE3034-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Receptacle,Hazardous
    • KILLARK
    • Receptacle, Hazardous
    • Item # 2CA33
    • Mfr. Model # UGR5-20232
    • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

    Pin & Sleeve Receptacle,4W,4P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 60A
    • Item # 2NVR5
    • Mfr. Model # VR641
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Receptacle with Box,1In Hub,30A,4P,4W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 4P, 4W
    • Item # 12G141
    • Mfr. Model # ADRE3044-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Connector Body,Pin and Sleeve,30A,4P,3W
    • APPLETON ELECTRIC
    • Connector Body, Pin and Sleeve, 30A, 4P, 3W
    • Item # 12G184
    • Mfr. Model # ARC3034BC
    • Connector Body, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4, Number of Wires...More

    Receptacle with Box,3/4In Hub,30A,4P,4W
    • APPLETON ELECTRIC
    • Receptacle with Box, 3/4In Hub, 30A, 4P, 4W
    • Item # 12G142
    • Mfr. Model # ADRE3044-75
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 3/4 In. Hub, Amps 30, Voltage 600, Phase...More

    Receptacle,Hazardous
    • KILLARK
    • Receptacle, Hazardous
    • Item # 2CA27
    • Mfr. Model # UGR4-20232
    • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 2 Hp, Number of...More

    Pin & Sleeve Receptacle,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 2W, 3P, 60A
    • Item # 2NVR2
    • Mfr. Model # VR632
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

    Metallic Clamping Ring Plug,30A,3P,2W
    • APPLETON ELECTRIC
    • Metallic Clamping Ring Plug, 30A, 3P, 2W
    • Item # 12G129
    • Mfr. Model # ACP3023BC
    • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 1, HP 10, Number of Poles 3,...More

    Pin & Sleeve Plug,3W,3P,60A
    • KILLARK
    • Pin & Sleeve Plug, 3W, 3P, 60A
    • Item # 2NVP8
    • Mfr. Model # VP6375
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

    Plug,Use with FSQX Receptacles,30A,2W,3P
    • APPLETON ELECTRIC
    • Plug, Use with FSQX Receptacles, 30A, 2W, 3P
    • Item # 11Y415
    • Mfr. Model # FP-3023
    • Hazardous Location Plug for Use with FSQX Receptacles, Hz 60, Amps 30, Number of Wires 2, Number of Poles 3,...More

    Receptacle with Box,1In Hub,30A,3P,2W
    • APPLETON ELECTRIC
    • Receptacle with Box, 1In Hub, 30A, 3P, 2W
    • Item # 12G136
    • Mfr. Model # ADRE3023-100
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

    Pin & Sleeve Receptacle,3W,3P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 3P, 100A
    • Item # 2NVT6
    • Mfr. Model # VR1031
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Pin & Sleeve Connector,3W,3P,60A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 3P, 60A
    • Item # 2NVR7
    • Mfr. Model # VPR6355
    • NEC Pin and Sleeve Connector, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Pin & Sleeve Connector,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Connector, 2W, 3P, 60A
    • Item # 2NVR6
    • Mfr. Model # VPR6365
    • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number...More

    Pin & Sleeve Plug,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Plug, 2W, 3P, 60A
    • Item # 2NVP7
    • Mfr. Model # VP6385
    • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

    Connector Body,Pin and Sleeve,30A,4P,4W
    • APPLETON ELECTRIC
    • Connector Body, Pin and Sleeve, 30A, 4P, 4W
    • Item # 12G185
    • Mfr. Model # ARC3044BC
    • Connector Body, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4, Number of Wires...More

    Receptacle with Box,3/4In Hub,30A,3P,2W
    • APPLETON ELECTRIC
    • Receptacle with Box, 3/4In Hub, 30A, 3P, 2W
    • Item # 12G137
    • Mfr. Model # ADRE3023-75
    • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 3/4 In. Hub, Amps 30, Voltage 600, Phase...More

    Results per page: 16 | 32 | 48