Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Amps
HP
Number of Wires
Number of Poles
NEMA Type
Material
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Plugs and Receptacles

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Plug,125V,20A,2W,3P,5-20P
    • APPLETON ELECTRIC
    • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
    • Item # 11Y363
    • Mfr. Model # ECP-2023
    • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type...More

    Pin & Sleeve Plug,3W,4P,30A
    • KILLARK
    • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
    • Item # 5HJ60
    • Mfr. Model # VP3485
    • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

    Plug,125V,20A,2W,3P,5-20P
    • APPLETON ELECTRIC
    • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
    • Item # 11Y425
    • Mfr. Model # NCP-2023
    • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Pin & Sleeve Receptacle,4W,4P,30A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 30APin & Sleeve Receptacle,4W,4P,30A
    • Item # 2NVP2
    • Mfr. Model # VR341
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Pin & Sleeve Connector,3W,3P,30A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 3P, 30APin & Sleeve Connector,3W,3P,30A
    • Item # 2NVP4
    • Mfr. Model # VPR3355
    • NEC Pin and Sleeve Connector, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Pin & Sleeve Plug,3W,3P,30A
    • KILLARK
    • Pin & Sleeve Plug, 3W, 3P, 30APin & Sleeve Plug,3W,3P,30A
    • Item # 2NVN5
    • Mfr. Model # VP3375
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

    Plug,250,20A,2W,3P,6-20P
    • APPLETON ELECTRIC
    • Plug, 250,20A, 2W, 3P, 6-20PPlug,250,20A,2W,3P,6-20P
    • Item # 11Y364
    • Mfr. Model # ECP-20232
    • Hazardous Location Plug, Voltage 250, Hz 60, Amps 20, HP 2, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Plug,250V,20A,2W,3P,6-20P
    • APPLETON ELECTRIC
    • Plug, 250V, 20A, 2W, 3P, 6-20PPlug,250V,20A,2W,3P,6-20P
    • Item # 11Y426
    • Mfr. Model # NCP-20232
    • Hazardous Location Plug, Voltage 250, Hz 60, Amps 20, HP 2, Number of Wires 2, Number of Poles 3, NEMA Type...More

    Pin & Sleeve Receptacle,2W,3P,30A
    • KILLARK
    • Pin & Sleeve Receptacle, 2W, 3P, 30APin & Sleeve Receptacle,2W,3P,30A
    • Item # 2NVN8
    • Mfr. Model # VR332
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

    Pin & Sleeve Receptacle,3W,3P,30A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 3P, 30APin & Sleeve Receptacle,3W,3P,30A
    • Item # 2NVN9
    • Mfr. Model # VR331
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Results per page: 16 | 32 | 48