Skip Content

Filter Results By

Item
  • View MoreView Less
Voltage
  • View MoreView Less
Amps
HP
  • View MoreView Less
Number of Wires
Number of Poles
NEMA Type
  • View MoreView Less
Circuit Breaker Amp Rating
  • View MoreView Less
Hub Size
Hub Style
Material
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Plugs and Receptacles

345 Results Found that Include 345 Products

Results per page: 16 | 32 | 48
Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA12
  • Mfr. Model # UGP-15231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 15 Amps AC, Power Rating 1 Hp, Number of Wires 3, Number of Poles 2,...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA18
  • Mfr. Model # UGP-20231
  • Hazardous Area Plug, 125 VAC, 60 Hz, 20 Amps AC, Power Rating 1 Hp, Number of Wires 2, Number of Poles 3,...More

Plug,125V,20A,2W,3P,5-20P
  • APPLETON ELECTRIC
  • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
  • Item # 11Y363
  • Mfr. Model # ECP-2023
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 3, Number of Poles 2, NEMA Type...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA24
  • Mfr. Model # UGR4-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 1 Hp, Number of...More

Pin & Sleeve Plug,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 60APin & Sleeve Plug,3W,4P,60A
  • Item # 5HJ62
  • Mfr. Model # VP6485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Haz Loc Plug,125V,5-20P
  • KILLARK
  • Haz Loc Plug, 125V, 5-20PHaz Loc Plug,125V,5-20P
  • Item # 10N032
  • Mfr. Model # UGP-20231QWWW
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, Number of Wires 3, Number of Poles 2, NEMA Type 5-20P,...More

Pin & Sleeve Plug,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 3W, 4P, 30APin & Sleeve Plug,3W,4P,30A
  • Item # 5HJ60
  • Mfr. Model # VP3485
  • NEC Pin and Sleeve Plug, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA30
  • Mfr. Model # UGR5-20231
  • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

Pin & Sleeve Connector,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 60APin & Sleeve Connector,3W,4P,60A
  • Item # 5HJ68
  • Mfr. Model # VPR6465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Metallic Clamping Ring Plug,60A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 60A, 4P, 3WMetallic Clamping Ring Plug,60A,4P,3W
  • Item # 12G133
  • Mfr. Model # ACP6034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 60, Color Gray, Voltage 600, Number of Poles 4, Number...More

Pin and Sleeve Plug,125-250V,20A,2W,3P
  • APPLETON ELECTRIC
  • Pin and Sleeve Plug, 125-250V, 20A, 2W, 3PPin and Sleeve Plug,125-250V,20A,2W,3P
  • Item # 12G209
  • Mfr. Model # CPP516
  • Hazardous Location Pin and Sleeve Plug with Pressure Terminals, Voltage 125-250, Amps 20, HP 1, Number of...More

Metallic Clamping Ring Plug,30A,4P,3W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 3WMetallic Clamping Ring Plug,30A,4P,3W
  • Item # 12G131
  • Mfr. Model # ACP3034BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Plug,Hazardous Area
  • KILLARK
  • Plug, Hazardous AreaPlug,Hazardous Area
  • Item # 2CA21
  • Mfr. Model # UGP-20232
  • Hazardous Area Plug, 250 VAC, 60 Hz, 20 Amps AC, Power Rating 2 Hp, Number of Wires 2, Number of Poles 3,...More

Pin & Sleeve Plug,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 60APin & Sleeve Plug,4W,4P,60A
  • Item # 2NVR1
  • Mfr. Model # VP6475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Pin & Sleeve Plug,4W,4P,30A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 30APin & Sleeve Plug,4W,4P,30A
  • Item # 2NVN7
  • Mfr. Model # VP3475
  • NEC Pin and Sleeve Plug, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

Clamping Ring Plug,100A,4P,3W
  • APPLETON ELECTRIC
  • Clamping Ring Plug, 100A, 4P, 3WClamping Ring Plug,100A,4P,3W
  • Item # 12G127
  • Mfr. Model # ACP1034CD
  • Clamping Ring Plug, Type Mating Plug, Amps 100, Voltage 600, Phase 3, Number of Poles 4, Number of Wires 3,...More

Plug,125V,20A,2W,3P,5-20P
  • APPLETON ELECTRIC
  • Plug, 125V, 20A, 2W, 3P, 5-20PPlug,125V,20A,2W,3P,5-20P
  • Item # 11Y425
  • Mfr. Model # NCP-2023
  • Hazardous Location Plug, Voltage 125, Hz 60, Amps 20, HP 1, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle with Box,1In Hub,30A,4P,3W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 4P, 3WReceptacle with Box,1In Hub,30A,4P,3W
  • Item # 12G140
  • Mfr. Model # ADRE3034-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Receptacle,125V,20A,2W,3P,5-20,3/4Hub,FT
  • APPLETON ELECTRIC
  • Receptacle, 125V, 20A, 2W, 3P, 5-20,3/4Hub, FTReceptacle,125V,20A,2W,3P,5-20,3/4Hub,FT
  • Item # 11Y407
  • Mfr. Model # ENRC21201
  • Hazardous Location Receptacle, Voltage 125, Hz 60, Amps 20, Number of Wires 2, Number of Poles 3, NEMA Type...More

Receptacle,Hazardous
  • KILLARK
  • Receptacle, HazardousReceptacle,Hazardous
  • Item # 2CA33
  • Mfr. Model # UGR5-20232
  • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

Pin & Sleeve Receptacle,3W,4P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 3W, 4P, 60APin & Sleeve Receptacle,3W,4P,60A
  • Item # 2NVR4
  • Mfr. Model # VR642
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Pin & Sleeve Receptacle,4W,4P,60A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 60APin & Sleeve Receptacle,4W,4P,60A
  • Item # 2NVR5
  • Mfr. Model # VR641
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Metallic Clamping Ring Plug,30A,4P,4W
  • APPLETON ELECTRIC
  • Metallic Clamping Ring Plug, 30A, 4P, 4WMetallic Clamping Ring Plug,30A,4P,4W
  • Item # 12G132
  • Mfr. Model # ACP3044BC
  • Metallic Clamping Ring Plug, Type Pin and Sleeve, Amps 30, Voltage 600, Phase 3, HP 20, Number of Poles 4,...More

Pin & Sleeve Connector,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Connector, 3W, 4P, 30APin & Sleeve Connector,3W,4P,30A
  • Item # 2NVP5
  • Mfr. Model # VPR3465
  • NEC Pin and Sleeve Connector, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Item # 4CW32
  • Mfr. Model # UGRA20231
  • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

Receptacle,125-250V,20A,2W,3P,1/2Hub,DE
  • APPLETON ELECTRIC
  • Receptacle, 125-250V, 20A, 2W, 3P, 1/2Hub, DEReceptacle,125-250V,20A,2W,3P,1/2Hub,DE
  • Item # 12G210
  • Mfr. Model # CPS152-101
  • Hazardous Location Pin and Sleeve Receptacle, Voltage 125-250, Amps 20, HP 1, Number of Wires 2, Number of...More

Pin & Sleeve Receptacle,3W,4P,30A
  • KILLARK
  • Pin & Sleeve Receptacle, 3W, 4P, 30APin & Sleeve Receptacle,3W,4P,30A
  • Item # 2NVP1
  • Mfr. Model # VR342
  • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase,...More

Connector Body,Pin and Sleeve,30A,4P,3W
Haz Loc Pin and Sleeve Plug,30A,3W,4P
  • APPLETON ELECTRIC
  • Haz Loc Pin and Sleeve Plug, 30A, 3W, 4PHaz Loc Pin and Sleeve Plug,30A,3W,4P
  • Item # 12G206
  • Mfr. Model # CPH3034BC
  • Hazardous Location Pin and Sleeve Plug, Amps 30, Number of Wires 3, Number of Poles 4, Material Copperfree...More

Receptacle with Box,1In Hub,30A,4P,4W
  • APPLETON ELECTRIC
  • Receptacle with Box, 1In Hub, 30A, 4P, 4WReceptacle with Box,1In Hub,30A,4P,4W
  • Item # 12G141
  • Mfr. Model # ADRE3044-100
  • Receptacle with Mounting Box, Type Pin and Sleeve, AEE Mounting Box, 1 In. Hub, Amps 30, Voltage 600, Phase...More

Pin & Sleeve Receptacle,4W,4P,30A
  • KILLARK
  • Pin & Sleeve Receptacle, 4W, 4P, 30APin & Sleeve Receptacle,4W,4P,30A
  • Item # 2NVP2
  • Mfr. Model # VR341
  • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 30, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

Pin & Sleeve Plug,4W,4P,200A
  • KILLARK
  • Pin & Sleeve Plug, 4W, 4P, 200APin & Sleeve Plug,4W,4P,200A
  • Item # 2NVX6
  • Mfr. Model # VP204513-S39
  • NEC Pin and Sleeve Plug, Grounding Style I with Reverse Service, Amps 200, Color Gray, Voltage 600VAC, 3...More

Results per page: 16 | 32 | 48

Find hazardous location plugs and receptacles from Grainger to use in work areas that are exposed to hazardous gases, vapors and dusts. Choose a rugged, corrosion-resistant and explosion-proof plug or receptacle from this large selection of products designed for hazardous area use. You’ll find both portable and permanent hazardous area GFCI receptacles and covers here as well as hazardous location receptacles with disconnect switches or circuit breakers. Keep the worksite and workers safe with hazardous location plugs and receptacles from Grainger.