Skip Content

Filter Results By

Applied Filters Clear All

Amps AC
Max. Voltage
Hub Size
Hub Style
Number of Poles
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Manual Motor Switches and Starters

3 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Motor Switch,20A,600V,FeedThru,Hub3/4,2P
    • APPLETON ELECTRIC
    • Motor Switch, 20A, 600V, FeedThru, Hub3/4,2PMotor Rated Switch
    • Item # 13F868
    • Mfr. Model # EDSC21MC2
    • Motor Rated Switch, Factory Sealed, Amps AC 30 Amp, 250VAC/VDC; 20 Amp, 600VAC, Max. Voltage 600VAC, NEMA...More

    • APPLETON ELECTRIC
    • Manual Motor StarterManual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

    • KILLARK
    • Motor StarterMotor Starter
    • Multiple product options available

      Motor Starter, Toggle, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9, Hub Style Feed-Thru, Starter Type Manual, Height 6", Depth 4" and Standards UL/CSA; Varies by Hub...More

    Results per page: 16 | 32 | 48