Skip Content

Filter Results By

Amps AC
Max. Voltage
Hub Size
Hub Style
Number of Poles
Brand
Price
  • View MoreView Less
Shop By

Hazardous Location Manual Motor Switches and Starters

6 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
    • APPLETON ELECTRIC
    • Motor Rated SwitchMotor Rated Switch
    • Multiple product options available

      Motor Rated Switch, Factory Sealed, Max. Voltage 600VAC, NEMA Type 3, 7CD, 9EFG, Starter Type Manual, Width 3.72" and Standards UL508, UL 698,UL 1203, C22.2 No. 14-M,...More

    Control Station,3/4 In,1 Gang
    • KILLARK
    • Control Station, 3/4 In, 1 GangControl Station,3/4 In,1 Gang
    • Item # 2AY14
    • Mfr. Model # FXSX53
    • Control Station, Hazardous Location, NEMA Rating 3R, 7, and 9, Number of Operators 1, Type of Operator...More

    • APPLETON ELECTRIC
    • Manual Motor StarterManual Motor Starter
    • Multiple product options available

      Manual Motor Starter, Factory Sealed, Amps AC Thermal Unit Required, NEMA Type 3, 7CD, 9EFG, Number of Required Thermals 1, Starter Type Manual, Width 3.72", HP @ 120V...More

    • KILLARK
    • Motor StarterMotor Starter
    • Multiple product options available

      Motor Starter, Toggle, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9, Hub Style Feed-Thru, Starter Type Manual, Height 6", Depth 4" and Standards UL/CSA; Varies by Hub...More

    Manual Motor Switch,HazLoc,600V,2 Pole
    • KILLARK
    • Manual Motor Switch, HazLoc, 600V, 2 PoleManual Motor Switch,HazLoc,600V,2 Pole
    • Item # 6ZUN2
    • Mfr. Model # FXSX12
    • Manual Motor Switch, Toggle, Hazardous Location, Amps AC 20, Max. Voltage 600, NEMA Type 7, 9,...More

    Control Station,3/4 In,1 Gang
    • KILLARK
    • Control Station, 3/4 In, 1 GangControl Station,3/4 In,1 Gang
    • Item # 2AY11
    • Mfr. Model # FXSX52
    • Control Station, Hazardous Location, NEMA Rating 3R, 7, and 9, Number of Operators 1, Type of Operator...More

    Results per page: 16 | 32 | 48

      Grainger carries dependable hazardous location motor switches and starters for use in areas where there may be ignitable gases, vapors and dusts. Choose the dead-end or feed-through manual motor starter or motor switch with the amperage, voltage, number of poles, hub size and hub style you need. Come to Grainger for hazardous location motor switches and starters and avoid fires and explosions.