Skip Content

Filter Results By

Item
Type
Amps AC
NEMA Size
Line Voltage
Conduit Size
Overload Relay Amp Setting
Max. HP
Brand
Price
Shop By

Hazardous Location Magnetic Motor Starters

14 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • APPLETON ELECTRIC
    • Hazardous Location Magnetic Motor StartersHazardous Location Magnetic Motor Starters
    • Multiple product options available

      Protect your motor from overheating and overloads, and ensure that it starts accurately every time. Hazardous location magnetic motor starters are for use in areas where there may be ignitable gases, vapors, and dusts. An Eaton internal starter is included. 3 thermal units, available separately, are required.

      Multiple product options available

    Combo Starter,IEC,11-16A,NEMA 7,HOA CCT
    • DAYTON
    • Combo Starter, IEC, 11-16A, NEMA 7, HOA CCTCombo Starter,IEC,11-16A,NEMA 7,HOA CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 11 to 16A Amps AC, Aux. Contact Configuration 1NO, 3 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 10 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light, Transformer

    • Item # 6TNX7
    • Mfr. Model # 6TNX7
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,14-20A,NEMA 7,HOA CCT
    • DAYTON
    • Combo Starter, IEC, 14-20A, NEMA 7, HOA CCTCombo Starter,IEC,14-20A,NEMA 7,HOA CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 14 to 20A Amps AC, Aux. Contact Configuration 1NO, 5 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 15 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light, Transformer

    • Item # 6TNX8
    • Mfr. Model # 6TNX8
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,NEMA 7,Stop Start CCT
    • DAYTON
    • Combo Starter, IEC, NEMA 7, Stop Start CCTCombo Starter,IEC,NEMA 7,Stop Start CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 11 to 16A Amps AC, Aux. Contact Configuration 1NO, 3 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 10 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Start/Stop Pushbuttons, Pilot Light, Transformer

    • Item # 6TNY1
    • Mfr. Model # 6TNY1
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,NEMA 7,Stop Start CCT
    • DAYTON
    • Combo Starter, IEC, NEMA 7, Stop Start CCTCombo Starter,IEC,NEMA 7,Stop Start CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 24 to 32A Amps AC, Aux. Contact Configuration 1NO, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 460V, 25 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Start/Stop Pushbuttons, Pilot Light, Transformer

    • Item # 6TNY4
    • Mfr. Model # 6TNY4
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,19-25A,NEMA 7,HOA CCT
    • DAYTON
    • Combo Starter, IEC, 19-25A, NEMA 7, HOA CCTCombo Starter,IEC,19-25A,NEMA 7,HOA CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 19 to 25A Amps AC, Aux. Contact Configuration 1NO, 7-1/2 HP @ 3 Phase - 208V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 460V, 20 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light, Transformer

    • Item # 6TNX9
    • Mfr. Model # 6TNX9
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,NEMA 7,Stop Start CCT
    • DAYTON
    • Combo Starter, IEC, NEMA 7, Stop Start CCTCombo Starter,IEC,NEMA 7,Stop Start CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 14 to 20A Amps AC, Aux. Contact Configuration 1NO, 5 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 15 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Start/Stop Pushbuttons, Pilot Light, Transformer

    • Item # 6TNY2
    • Mfr. Model # 6TNY2
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,24-32A,NEMA 7,HOA
    • DAYTON
    • Combo Starter, IEC, 24-32A, NEMA 7, HOACombo Starter,IEC,24-32A,NEMA 7,HOA
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 24 to 32A Amps AC, Aux. Contact Configuration 1NO, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 460V, 25 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light

    • Item # 6TNX6
    • Mfr. Model # 6TNX6
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,24-32A,NEMA 7,HOA CCT
    • DAYTON
    • Combo Starter, IEC, 24-32A, NEMA 7, HOA CCTCombo Starter,IEC,24-32A,NEMA 7,HOA CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 24 to 32A Amps AC, Aux. Contact Configuration 1NO, 10 HP @ 3 Phase - 208V, 10 HP @ 3 Phase - 230V, 20 HP @ 3 Phase - 460V, 25 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light, Transformer

    • Item # 6TNY0
    • Mfr. Model # 6TNY0
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,NEMA 7,Stop Start CCT
    • DAYTON
    • Combo Starter, IEC, NEMA 7, Stop Start CCTCombo Starter,IEC,NEMA 7,Stop Start CCT
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 19 to 25A Amps AC, Aux. Contact Configuration 1NO, 7-1/2 HP @ 3 Phase - 208V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 460V, 20 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Start/Stop Pushbuttons, Pilot Light, Transformer

    • Item # 6TNY3
    • Mfr. Model # 6TNY3
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,19-25A,NEMA 7,HOA
    • DAYTON
    • Combo Starter, IEC, 19-25A, NEMA 7, HOACombo Starter,IEC,19-25A,NEMA 7,HOA
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 19 to 25A Amps AC, Aux. Contact Configuration 1NO, 7-1/2 HP @ 3 Phase - 208V, 7-1/2 HP @ 3 Phase - 230V, 15 HP @ 3 Phase - 460V, 20 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light

    • Item # 6TNX5
    • Mfr. Model # 6TNX5
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,14-20A,NEMA 7,HOA
    • DAYTON
    • Combo Starter, IEC, 14-20A, NEMA 7, HOACombo Starter,IEC,14-20A,NEMA 7,HOA
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 14 to 20A Amps AC, Aux. Contact Configuration 1NO, 5 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 15 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light

    • Item # 6TNX4
    • Mfr. Model # 6TNX4
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Combo Starter,IEC,11-16A,NEMA 7,HOA
    • DAYTON
    • Combo Starter, IEC, 11-16A, NEMA 7, HOACombo Starter,IEC,11-16A,NEMA 7,HOA
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of Poles 3, 11 to 16A Amps AC, Aux. Contact Configuration 1NO, 3 HP @ 3 Phase - 208V, 5 HP @ 3 Phase - 230V, 10 HP @ 3 Phase - 460V, 10 HP @ 3 Phase - 575V, Height (In.) 19.00, Width (In.) 15.00, Depth (In.) 15.00, Standards UL 508A/ CSA, UL Enclosure Nema 7, Includes Motor Circuit Protector, Hands/Off/Auto, Pilot Light

    • Item # 6TNX3
    • Mfr. Model # 6TNX3
    • Combination Motor Starter, IEC, Non Reversing, NEMA Enclosure Type 7, Coil Volts 120VAC, 50/60 Hz, Number of...More

    Results per page: 16 | 32 | 48

      Use hazardous location motor starters from Grainger in areas where there may be ignitable gases, vapors and dusts. Choose from full voltage and combination full voltage types of motor starter. Avoid fire and explosion with hazardous location motor starters from Grainger.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More