Skip Content

Filter Results By

Item
Type
For Use With
Includes
Brand
Price
Shop By

Hazardous Location Lighting Accessories

118 Results Found that Include 118 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clear Glass Globe,For 150W Incand
Glass Globe,Tempered Amber
  • HUBBELL KILLARK
  • Glass Globe, Tempered Amber Glass Globe,Tempered Amber
  • Item # 22P041
  • Mfr. Model # VAMGP-100
  • Glass Globe, Hazardous Location Lighting Accessory, For Use With V Series, Tempered Amber, Includes Tempered...More

Clear Glass Globe,300W Incand or 100W MH
Glass Globe,For NV2 Series
  • KILLARK
  • Glass Globe, For NV2 Series Glass Globe,For NV2 Series
  • Item # 2PDH1
  • Mfr. Model # VCG-100
  • Glass Globe, Hazardous Location Lighting Accessory, For Use With NV2 Series, Clear Tempered Glass, Length...More

Glass Globe,For NV2 Series
  • KILLARK
  • Glass Globe, For NV2 Series Glass Globe,For NV2 Series
  • Item # 2PDH2
  • Mfr. Model # VCGP-100
  • Glass Globe, Hazardous Location Lighting Accessory, For Use With NV2 Series, Clear Tempered, Length 6.68 In,...More

Glass Globe,Coated,6-3/4 x 3-1/4 In
Coupling,Hanger
3/4 In Flexible Coupling
  • KILLARK
  • 3/4 In Flexible Coupling 3/4 In Flexible Coupling
  • Item # 2PDJ7
  • Mfr. Model # EKJ-28
  • 3/4 In Flexible Coupling, Hazardous Location Lighting Accessory, Length 12.75 In, Height 1.62 In, Width 1.62...More

Replacement Lens
  • LUMAPRO
  • Replacement Lens Replacement Lens
  • Item # 31C005
  • Mfr. Model # 31C005
  • Replacement Lens, Wet Location Lighting Accessory, For Use With 31C001,31C002, Impact Resistant, Length 50...More

Mounting Splice Box Pendant,For VM Serie
Guard,For NV2 Series
  • KILLARK
  • Guard, For NV2 Series Guard,For NV2 Series
  • Item # 2PDG9
  • Mfr. Model # NV2GG
  • Guard, Hazardous Location Lighting Accessory, For Use With NV2 Series, Length 4.24 In, Height 7.00 In, Width...More

Guard,Gray
  • HUBBELL KILLARK
  • Guard, Gray Guard,Gray
  • Item # 22P050
  • Mfr. Model # VAG-100
  • Guard, Hazardous Location Lighting Accessory, For Use With V Series, Gray, Includes Guard, Length (In.) 7.75,...More

Glass Globe,For VM3 Fixtures
Replacement Lens
  • LUMAPRO
  • Replacement Lens Replacement Lens
  • Item # 31C006
  • Mfr. Model # 31C006
  • Replacement Lens, Wet Location Lighting Accessory, For Use With 31C003,31C004, Impact Resistant, Length 50.8...More

Glass Globe,For VM5 Fixtures
Outlet Box,3/4" Hub
  • APPLETON ELECTRIC
  • Outlet Box, 3/4" Hub Outlet Box,3/4" Hub
  • Item # 2V749
  • Mfr. Model # CPU20-75
  • Hazardous Location Lighting Accessories, Outlet Box, For Use With Explosion Proof Fluorescent Fixture,...More

Reflector,Polycarbonate Enclosed
  • HUBBELL KILLARK
  • Reflector, Polycarbonate Enclosed Reflector,Polycarbonate Enclosed
  • Item # 22P039
  • Mfr. Model # VMEP40
  • Reflector, Hazardous Location Lighting Accessory, For Use With VM2,VM4,VM5, Polycarbonate Enclosed, Includes...More

Mounting Accessory,Steel Slipfitter
Wire Guard,For VM5 Fixtures
  • KILLARK
  • Wire Guard, For VM5 Fixtures Wire Guard,For VM5 Fixtures
  • Item # 2PDF3
  • Mfr. Model # VMAG40S
  • Wire Guard, Hazardous Location Lighting Accessory, For Use With VM5 Fixtures, Stainless Steel, Length 11.65...More

Photocell,For EMx,EZx
  • KILLARK
  • Photocell, For EMx, EZx Photocell,For EMx,EZx
  • Item # 2PDJ5
  • Mfr. Model # VMHKPC2
  • Photocell, 208-277V, Hazardous Location Lighting Accessory, For Use With EMx, EZx, 277V, Includes -, Length...More

Photo Control,120 Volt
  • KILLARK
  • Photo Control, 120 Volt Photo Control,120 Volt
  • Item # 2PDH9
  • Mfr. Model # HUB2PC120
  • Photo Control, Hazardous Location Lighting Accessory, 120, Length 1 3/4 In, Height 2 1/4 In, Width 1 3/4 In,...More

Glass Reflector,For VM2/VM5Q Fixtures
Adapter,For VM Series
  • KILLARK
  • Adapter, For VM Series Adapter,For VM Series
  • Item # 2PDF9
  • Mfr. Model # VMEZA
  • Adapter, Hazardous Location Lighting Accessory, For Use With VM Series, Length 11.88 In, Height 3.07 In,...More

Mounting Hardware,For HFX Series
  • KILLARK
  • Mounting Hardware, For HFX Series Mounting Hardware,For HFX Series
  • Item # 2PDK2
  • Mfr. Model # HXB-22
  • Mounting Hardware, Hazardous Location Lighting Accessory, For Use With HFX Series, Includes Splice Box And...More

Reflector,Standard Dome
Prismatic Glass Globe,7In
  • APPLETON ELECTRIC
  • Prismatic Glass Globe, 7In Prismatic Glass Globe,7In
  • Item # 22N934
  • Mfr. Model # VPGL-1HR
  • Prismatic Glass Globe, Shatter Resistant and Heat Resistant, For Use With Mercmaster III, Heat Resistant,...More

Photocell,For EMx,EZx
  • KILLARK
  • Photocell, For EMx, EZx Photocell,For EMx,EZx
  • Item # 2PDJ4
  • Mfr. Model # VMHKPC1
  • Photocell, 120V, Hazardous Location Lighting Accessory, For Use With EMx, EZx, 120V, Includes -, Length (In.)...More

Ceiling Mounting Hood
Glass Globe,For VM4 Fixtures
Exit Sign Decal,NWP Series,Arrow Left
Hood,Ceiling Mount
  • APPLETON ELECTRIC
  • Hood, Ceiling Mount Hood,Ceiling Mount
  • Item # 2V740
  • Mfr. Model # AAC75
  • Ceiling Mount Hood, Aluminum Polymer Enamel Finish, Number of Knockouts (4) 3/4 In, Material Cast Aluminum,...More

Pendant Mounting Hood
Results per page:  16 | 32 | 48

Get all your hazardous location lighting accessories from Grainger when you need to add to or repair hazardous location fixtures. Pick up some coated vapor-tight or clear tempered glass globes or a sturdy aluminum lens guard to help protect emergency lights from tampering and breakage. Get wall brackets and ceiling mounts to help install hazardous location lighting. Find high-quality hazardous location lighting accessories at Grainger to help create a strong lighting system.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More