Skip Content

Filter Results By

Applied Filters Clear All

Hazardous Location Fixtures

11 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flashing,Xenon,Red,60 to 80 Flashes
  • KILLARK
  • Flashing, Xenon, Red, 60 to 80 Flashes Flashing,Xenon,Red,60 to 80 Flashes
  • Item # 7AP67
  • Mfr. Model # NVSZMFG01RBG
  • Flashing, Xenon Lamp Type, Red, 60-80 Flashes per Minute, Lamp Life 10K Hours, 2.7 Fixture Wattage, 120VAC...More

Prismatic Glass Globe,10In
  • APPLETON ELECTRIC
  • Prismatic Glass Globe, 10In Prismatic Glass Globe,10In
  • Item # 22N939
  • Mfr. Model # CGL400
  • Prismatic Glass Globe, Explosionproof, Dust-Ignitionproof, For Use With Code Master 2, 400W, Length (In.) 10,...More

Ballast Body,HPS,70W
  • APPLETON ELECTRIC
  • Ballast Body, HPS, 70W Ballast Body
  • Item # 22N933
  • Mfr. Model # MLBG70LMT
  • Ballast Body, Listed for simultaneous exposure to combustible dusts and flammable gases or vapors Fixture...More

CFL Fixture,84W,Wall Mount
  • KILLARK
  • CFL Fixture, 84W, Wall Mount Compact Fluorescent Light Fixture
  • Item # 7J623
  • Mfr. Model # VQ1F8430B2GLG
  • Compact Fluorescent Fixture, Hazardous Location Fixture Type, Compact Fluorescent Lamp Type, Lamp Quantity 2,...More

Flashing,Xenon,Red,60 to 80 Flashes
  • KILLARK
  • Flashing, Xenon, Red, 60 to 80 Flashes Flashing,Xenon,Red,60 to 80 Flashes
  • Item # 7AP70
  • Mfr. Model # NVSZMFG26RBG
  • Flashing, Xenon Lamp Type, Red, 60-80 Flashes per Minute, Lamp Life 10K Hours, 2.7 Fixture Wattage, 12-80VDC...More

Flashing,Xenon,Amber,60 to 80 Flashes
  • KILLARK
  • Flashing, Xenon, Amber, 60 to 80 Flashes Flashing,Xenon,Amber,60 to 80 Flashes
  • Item # 7AP69
  • Mfr. Model # NVSZMFG26ABG
  • Flashing, Xenon Lamp Type, Amber, 60-80 Flashes per Minute, Lamp Life 10K Hours, 2.7 Fixture Wattage,...More

Flashing,Xenon,Amber,60 to 80 Flashes
  • KILLARK
  • Flashing, Xenon, Amber, 60 to 80 Flashes Flashing,Xenon,Amber,60 to 80 Flashes
  • Item # 7AP66
  • Mfr. Model # NVSZMFG01ABG
  • Flashing, Xenon Lamp Type, Amber, 60-80 Flashes per Minute, Lamp Life 10K Hours, 2.7 Fixture Wattage, 120VAC...More

Hazard Location Fixtures
  • KILLARK
  • Hazard Location Fixtures Hazard Location Fixtures
  • Item # 7AP61
  • Mfr. Model # NVSLCFG25RBG
  • Flashing, LED Lamp Type, Red, 420 Microflashes Flashes per Minute, Lamp Life 50K Hours, 1 Fixture Wattage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More