Skip Content

Filter Results By

Item
Type
Length (In.)
Conduit Size (In.)
Brand
Price
Shop By

Hazardous Location Conduit Fittings

658 Results Found that Include 658 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Union,Size 1/2 In
  • KILLARK
  • Union, Size 1/2 InUnion,Size 1/2 In
  • Item # 2NE57
  • Mfr. Model # UNY1
  • Male To Female Union, Trade Size 1/2 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Bushing,Reducing
  • KILLARK
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE21
  • Mfr. Model # R-21
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Nipple,Conduit,1/2 In
  • KILLARK
  • Nipple, Conduit, 1/2 InNipple,Conduit,1/2 In
  • Item # 2MY70
  • Mfr. Model # AN-1
  • Rigid Conduit Nipple, Trade Size 1/2 In NPT, Length 1 1/2 In, Copper Free Aluminum, Hazardous Location, To...More

Body,Outlet,3/4 In
  • KILLARK
  • Body, Outlet, 3/4 InBody,Outlet,3/4 In
  • Item # 2NA38
  • Mfr. Model # GRSS-2
  • Outlet Body, Trade Size 3/4 In, Length 4 5/8 In, Aluminum, Hazardous Location, Provide Access To Conductors...More

Reducing Bushing,Haz,Alum,1 to 3/4In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 1 to 3/4InReducing Bushing,Haz,Alum,1 to 3/4In
  • Item # 10U771
  • Mfr. Model # RB100-75A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Flexible Coupling,HazLoc,1/2In,18In L
  • APPLETON ELECTRIC
  • Flexible Coupling, HazLoc, 1/2In, 18In LFlexible Coupling,HazLoc,1/2In,18In L
  • Item # 10R080
  • Mfr. Model # EXLK-118
  • Flexible Coupling, Hazardous Location, Application Used In Areas Where Vibration and/or Movement is a...More

Nipple,Conduit,3/4 In
  • KILLARK
  • Nipple, Conduit, 3/4 InNipple,Conduit,3/4 In
  • Item # 2MY71
  • Mfr. Model # AN-2
  • Rigid Conduit Nipple, Trade Size 3/4 In NPT, Length 1 3/8 In, Copper Free Aluminum, Hazardous Location, To...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2NB99
  • Mfr. Model # PLUG1
  • Recessed Plug, Trade Size 1/2 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Capped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 1/2 In Hub, Mal IronCapped Elbow,Haz Loc,1/2 In Hub,Mal Iron
  • Item # 6RUL3
  • Mfr. Model # ELBY-50
  • Capped Elbow, Hazardous Location, Hub Size (In.) 1/2, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

Bushing,Reducing
  • KILLARK
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE31
  • Mfr. Model # RE21S
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Bushing,Reducing
  • KILLARK
  • Bushing, ReducingBushing,Reducing
  • Item # 2NE23
  • Mfr. Model # R-31
  • Reducing Bushing, Hazardous Location, Application To Reduce The Trade Size Of A Taped Hole Or Hub, Color...More

Capped Elbow,90 Deg,Haz Loc,1/2In,AL
  • KILLARK
  • Capped Elbow, 90 Deg, Haz Loc, 1/2In, ALCapped Elbow,90 Deg,Haz Loc,1/2In,AL
  • Item # 4TZK8
  • Mfr. Model # Y-1
  • Capped Elbow, 90 Degree, Hazardous Location, Conduit Size 1/2 In., Material of Construction Copper Free...More

Union,Size 3/4 In
  • KILLARK
  • Union, Size 3/4 InUnion,Size 3/4 In
  • Item # 2NE58
  • Mfr. Model # UNY2
  • Male To Female Union, Trade Size 3/4 In, Length 2 In, Iron, Hazardous Location, Unions Are Used To Connect...More

Plug,Recessed,1 In
  • KILLARK
  • Plug, Recessed, 1 InPlug,Recessed,1 In
  • Item # 2MY86
  • Mfr. Model # CUP-3
  • Recessed Plug, Trade Size 1 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Recessed Plug,HazLoc,Steel,3/4In
  • APPLETON ELECTRIC
  • Recessed Plug, HazLoc, Steel, 3/4InRecessed Plug,HazLoc,Steel,3/4In
  • Item # 10U766
  • Mfr. Model # PLG-75R
  • Recessed Plug, Hazardous Location, Application Used for Plugging Up Conduit Knock Outs, Color Silver,...More

Fitting,Sealing,3/4in
  • KILLARK
  • Fitting, Sealing, 3/4inFitting,Sealing,3/4in
  • Item # 2MY98
  • Mfr. Model # ENY-2
  • Sealing Fitting, Trade Size 3/4 In, Length 4 1/16 In, Aluminum, Hazardous Location, Used For Sealing Conduit,...More

EY Sealing Fitting,25 Fill,M Iron,3/4
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 3/4EY Sealing Fitting,25 Fill,M Iron,3/4
  • Item # 10V025
  • Mfr. Model # EYF-75
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Fitting,Sealing,1/2in
  • KILLARK
  • Fitting, Sealing, 1/2inFitting,Sealing,1/2in
  • Item # 2MY96
  • Mfr. Model # ENY-1
  • Sealing Fitting, Trade Size 1/2 In, Length 3 15/16 In, Aluminum, Hazardous Location, Used For Sealing...More

Capped Elbow,Haz Loc,3/4 In Hub,Mal Iron
  • APPLETON ELECTRIC
  • Capped Elbow, Haz Loc, 3/4 In Hub, Mal IronCapped Elbow,Haz Loc,3/4 In Hub,Mal Iron
  • Item # 6RUL5
  • Mfr. Model # ELBY-75
  • Capped Elbow, Hazardous Location, Hub Size (In.) 3/4, Malleable Iron, Color Gray, UL 886, C22.2 No. 30, UL...More

EY Sealing Fitting,25 Fill,M Iron,1/2
  • APPLETON ELECTRIC
  • EY Sealing Fitting, 25 Fill, M Iron, 1/2EY Sealing Fitting,25 Fill,M Iron,1/2
  • Item # 10V023
  • Mfr. Model # EYF-50
  • EY Sealing Fitting, 25 Percent Fill, Vertical and Horizontal, Female, Hazardous Location, Application Prevent...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NA41
  • Mfr. Model # GUF-2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Reducing Bushing,Haz,Alum,3/4 to 1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Alum, 3/4 to 1/2InReducing Bushing,Haz,Alum,3/4 to 1/2In
  • Item # 10U844
  • Mfr. Model # RB75-50A
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Plug,Recessed,3/4 In
  • KILLARK
  • Plug, Recessed, 3/4 InPlug,Recessed,3/4 In
  • Item # 2MY85
  • Mfr. Model # CUP-2
  • Recessed Plug, Trade Size 3/4 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • APPLETON ELECTRIC
  • EYS Sealing Fitting, 25 Fill, Grayloy, 3/4EYS Sealing Fitting,25 Fill,Grayloy,3/4
  • Item # 10V059
  • Mfr. Model # EYS-2
  • EYS Sealing Fitting, 25 Percent Fill, Vertical, Female, Hazardous Location, Application Prevent Passage Of...More

Union,Female,3/4 In
  • KILLARK
  • Union, Female, 3/4 InUnion,Female,3/4 In
  • Item # 2NE52
  • Mfr. Model # UNF2
  • Female Union, Trade Size 3/4 In, Length 1 15/16 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NA40
  • Mfr. Model # GUF-1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Copper Free Aluminum, Hazardous Location, Unions Are Used...More

Reducing Bushing,Haz,Steel,3/4 to 1/2In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Steel, 3/4 to 1/2InReducing Bushing,Haz,Steel,3/4 to 1/2In
  • Item # 10U843
  • Mfr. Model # RB75-50
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Plug,Recessed,1/2 In
  • KILLARK
  • Plug, Recessed, 1/2 InPlug,Recessed,1/2 In
  • Item # 2MY84
  • Mfr. Model # CUP-1
  • Recessed Plug, Trade Size 1/2 In NPT, Length 5/8 In, Copper Free Aluminum, Hazardous Location, To Close Up A...More

Reducing Bushing,Haz,Steel,1 to 3/4In
  • APPLETON ELECTRIC
  • Reducing Bushing, Haz, Steel, 1 to 3/4InReducing Bushing,Haz,Steel,1 to 3/4In
  • Item # 10U770
  • Mfr. Model # RB100-75
  • Reducing Bushing, Hazardous Location, Application Designed to Reduce Conduit Entries to a Smaller Size and...More

Male to Female Union,HazLoc,Steel,1/2In
  • APPLETON ELECTRIC
  • Male to Female Union, HazLoc, Steel, 1/2InMale to Female Union,HazLoc,Steel,1/2In
  • Item # 10U897
  • Mfr. Model # UNY50NR
  • Male to Female Union, Hazardous Location, Application Used For Connecting Conduit to Enclosure, Color Silver,...More

Plug,Recessed,1 In
  • KILLARK
  • Plug, Recessed, 1 InPlug,Recessed,1 In
  • Item # 2NE13
  • Mfr. Model # PLUG-3
  • Recessed Plug, Trade Size 1 In, Length 5/8 In, Iron, Hazardous Location, To Close Up A Taped Hole Or Hub,...More

Union,Female,1/2 In
  • KILLARK
  • Union, Female, 1/2 InUnion,Female,1/2 In
  • Item # 2NE51
  • Mfr. Model # UNF1
  • Female Union, Trade Size 1/2 In, Length 1 7/8 In, Iron, Hazardous Location, Unions Are Used To Connect Two...More

Results per page: 16 | 32 | 48

Get hazardous location conduit fittings from Grainger and make sure all your connections are sealed tight. Shop here for various types of flexible couplings, sealing fittings, unions, recessed plugs, reducing bushings and more. Find more than 600 choices of hazardous location conduit fittings at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More