Skip Content

Filter Results By

Number of Poles
Max. Continuing Operating Voltage
Voltage Protection Rating
Nominal Discharge Current
Modes of Protection
Price
Shop By

Hardwire Surge Protection Devices

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Surge Protection Device,120/240VAC,Steel
    • ICM
    • Surge Protection Device, 120/240VAC, SteelSurge Protection Device,120/240VAC,Steel
    • Item # 32MY23
    • Mfr. Model # ICM517
    • Surge Protection Device, Arrestor, Location Type 2, Voltage 120/240, Phase 1, Wire UL 14 AWG MTW Cable,...More

    Surge Protector 120 to 240V,24000 Amps
    • ICM
    • Surge Protector 120 to 240V, 24000 AmpsSurge Protector 120 to 240V,24000 Amps
    • Item # 1ECD1
    • Mfr. Model # ICM515
    • Surge Protection Device, Arrestor, Location Type 2Voltage 120/240, Phase 1S, Wire 8 In., 600V, UL1015Max....More

    Surge Protection Device,120/240VAC
    • ICM
    • Surge Protection Device, 120/240VACSurge Protection Device,120/240VAC
    • Item # 32MY22
    • Mfr. Model # ICM516
    • Surge Protection Device, Arrestor, Location Type 2, Nominal Discharge Current 5kA, Voltage 120/240VAC, Phase...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More