Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Hook and Loop Type
Shape
Length
  • View MoreView Less
Width
Flame Retardant
Color
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Hardware

38 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
  • VELCRO
  • Cam Arm Strap
  • Multiple product options available

Reclosable Hook,W 1 In,L 25 Yd,Black
  • VELCRO
  • Reclosable Hook, W 1 In, L 25 Yd, Black
  • Item # 5JLG5
  • Mfr. Model # 120930
  • Reclosable Fastener, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black, Characteristics...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50
  • Item # 30PE30
  • Mfr. Model # 1X1KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 1 In., Width 1 In., Color Black, Characteristics...More

Velcro Tape,1/2in,Black
  • VELCRO
  • Velcro Tape, 1/2in, Black
  • Item # 15A799
  • Mfr. Model # .500QTK/12.5
  • Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 37-1/2 ft, Width 1/2 In., Color Black,...More

  • VELCRO
  • Kit
  • Multiple product options available

Hook Tape Roll,2 In,White
  • VELCRO
  • Hook Tape Roll, 2 In, White
  • Item # 15A775
  • Mfr. Model # 161153
  • Reclosable Fastener, Hook, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White, Characteristics...More

Loop Tape Roll,2 In,White
  • VELCRO
  • Loop Tape Roll, 2 In, White
  • Item # 15A776
  • Mfr. Model # 189867
  • Reclosable Fastener, Loop, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White, Characteristics...More

Velcro Strap,Black,1x18 In,PK 10
  • VELCRO
  • Velcro Strap, Black, 1x18 In, PK 10
  • Item # 15A787
  • Mfr. Model # 1X18KVVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 1-1/2 ft., Width 1 In., Color Black, Characteristics...More

  • VELCRO
  • Cinch Strap
  • Multiple product options available

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50
  • Item # 30PE31
  • Mfr. Model # 1X4KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

  • VELCRO
  • Strap
  • Multiple product options available

  • VELCRO
  • Fastener
  • Multiple product options available

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50
  • Item # 30PE32
  • Mfr. Model # 2X2KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 2 In., Width 2 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, Black
  • Item # 30PE16
  • Mfr. Model # 120224
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color Black,...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, Black
  • Item # 30PE13
  • Mfr. Model # 120159
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black,...More

Cable Management Hanger,Rectangle,PK25
  • VELCRO
  • Cable Management Hanger, Rectangle, PK25
  • Item # 30PE12
  • Mfr. Model # CCK/K4
  • Back-to-Back Strap, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, Black
  • Item # 30PE14
  • Mfr. Model # 120158
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black,...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, Black
  • Item # 30PE15
  • Mfr. Model # 120177
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color Black,...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50
  • Item # 30PE33
  • Mfr. Model # 2X4KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Rectangle, Length 4 In., Width 2 In., Color Black, Characteristics...More

Reclosable Cinch Straps,Black,PK10
  • VELCRO
  • Reclosable Cinch Straps, Black, PK10
  • Item # 30PE25
  • Mfr. Model # 2X36KWVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 3 ft., Width 2 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Black,PK900
  • VELCRO
  • Reclosable Fastener Strap, Black, PK900
  • Item # 30PE34
  • Mfr. Model # 170091
  • Reclosable Fastener Strap, Hook and Loop, Shape Strap, Length 8 In., Width 3/4 In., Color Black,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE17
  • Mfr. Model # 156608
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color White,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE23
  • Mfr. Model # 186543
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 50 yd., Width 2 In., Color White,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE18
  • Mfr. Model # 155608
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color White,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE20
  • Mfr. Model # 155182
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White,...More

Reclosable Fastener Strap,Red,PK900
  • VELCRO
  • Reclosable Fastener Strap, Red, PK900
  • Item # 30PE36
  • Mfr. Model # 176042
  • Reclosable Fastener Strap, Hook and Loop, Shape Strap, Length 8 In., Width 3/4 In., Color Red,...More

Reclosable Fastener Strap,Blue,PK900
  • VELCRO
  • Reclosable Fastener Strap, Blue, PK900
  • Item # 30PE37
  • Mfr. Model # 176040
  • Reclosable Fastener Strap, Hook and Loop, Shape Strap, Length 8 In., Width 3/4 In., Color Blue,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE24
  • Mfr. Model # 186542
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 50 yd., Width 2 In., Color White,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE22
  • Mfr. Model # 186540
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 50 yd., Width 1 In., Color White,...More

Reclosable Fastener Strap,Roll,White
  • VELCRO
  • Reclosable Fastener Strap, Roll, White
  • Item # 30PE21
  • Mfr. Model # 186541
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 50 yd., Width 1 In., Color White,...More

Results per page: 16 | 32 | 48