Skip Content

Filter Results By

Hardware

228 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Push to Exit Button, Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button, Wall Mounted
  • Item # 5XTD0
  • Mfr. Model # PB2
  • Push to Exit Button, Type Wall Mounted, Material Strainless Steel, Finish Stainless Steel, Depth 1-3/4 In.,...More

Digital Access Keypad,99 User Code
  • SECURITRON
  • Digital Access Keypad, 99 User Code Digital Access Keypad,99 User Code
  • Item # 10A459
  • Mfr. Model # DK-12
  • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height...More

Gate Lock,Surface Mount
  • SECURITRON
  • Gate Lock, Surface Mount Gate Lock,Surface Mount
  • Item # 5KZU5
  • Mfr. Model # GL1
  • Gate Lock, Surface Mount, Opening Action Electromagnetic or Manual, Aluminum, Amp Draw @ 12V 870mA, Amp Draw...More

XMS Exit Motion Sensor
  • SECURITRON
  • XMS Exit Motion Sensor XMS Exit Motion Sensor
  • Item # 5XTA9
  • Mfr. Model # XMS
  • Exit Motion Sensor, Switch Action Infrared, Material Plastic, Finish Clear, Depth (In.) 1 3/4, Height (In.)...More

Power Supply,Dual Voltage Boxed,White
  • SECURITRON
  • Power Supply, Dual Voltage Boxed, White Power Supply,Dual Voltage Boxed,White
  • Item # 5KZX3
  • Mfr. Model # BPS-12/24-1
  • Power Supply, Dual Voltage Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 9 In,...More

Door Cord,18 In
  • SECURITRON
  • Door Cord, 18 In Door Cord,18 In
  • Item # 5KZU3
  • Mfr. Model # TSB-C
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 18 In, For Use With Touch Sense Bars...More

Power Supply,24vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 24vdc Plug-in, Black Power Supply,24vdc Plug-in,Black
  • Item # 5KZX9
  • Mfr. Model # PSP-24
  • Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Power Supply,12vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 12vdc Plug-in, Black Power Supply,12vdc Plug-in,Black
  • Item # 5KZX8
  • Mfr. Model # PSP-12
  • Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button,Wall Mounted
  • Item # 5LAA5
  • Mfr. Model # PB3E
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Door Cord,36 In
  • SECURITRON
  • Door Cord, 36 In Door Cord,36 In
  • Item # 5KZU4
  • Mfr. Model # TSB-CXL
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 36 In, For Use With Touch Sense Bars...More

Flex Mount Bracket Kit,Sliding Gate
Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face Mount Electromagnetic Lock,Face Mount
  • Item # 5KZV0
  • Mfr. Model # M32F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Electromagnetic Lock,M680,PIR,Blk/White
  • SECURITRON
  • Electromagnetic Lock, M680, PIR, Blk/White Electromagnetic Lock,M680,PIR,Blk/White
  • Item # 45CG41
  • Mfr. Model # M680BDCX
  • Electromagnetic Lock,Camera Type Black/White,1100 lb. Holding Force,Options Included BondSTAT Lock Bond...More

Electromagnetic Lock,Steel,Indoors Only
Door Position Switch,White,Metal Doors
Mortise Unlatch,Polished Brass,12VDC
Electromagnetic Lock,VM1290,12/24VDC
  • SECURITRON
  • Electromagnetic Lock, VM1290,12/24VDC Electromagnetic Lock,VM1290,12/24VDC
  • Item # 45CG32
  • Mfr. Model # VM1290
  • Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 520mA, Amp Draw @...More

Push to Exit Button,DPST,Surface Mounted
  • SECURITRON
  • Push to Exit Button, DPST, Surface Mounted Push to Exit Button,DPST,Surface Mounted
  • Item # 45CF88
  • Mfr. Model # PB3ER
  • Push to Exit Button, Type Surface Mounted, Switch Action Momentary, Material Stainless Steel, Finish Brushed,...More

Digital Keypad Pad,DK-26,Black Painted
  • SECURITRON
  • Digital Keypad Pad, DK-26, Black Painted Digital Keypad Pad,DK-26,Black Painted
  • Item # 45CF96
  • Mfr. Model # DK-26PBK
  • Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Brushed, Series...More

Electromagnetic Lock,SerieVM600,ULListed
  • SECURITRON
  • Electromagnetic Lock, SerieVM600, ULListed Electromagnetic Lock,SerieVM600,ULListed
  • Item # 45CG55
  • Mfr. Model # VM600
  • Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 520mA, Amp Draw @...More

Electromagnetic Lock,VM600,w/Bond Sensor
  • SECURITRON
  • Electromagnetic Lock, VM600, w/Bond Sensor Electromagnetic Lock,VM600,w/Bond Sensor
  • Item # 45CF63
  • Mfr. Model # VM600DB
  • Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 520mA, Amp Draw @...More

ExitMotionSensor,Use with Exit Detection
  • SECURITRON
  • ExitMotionSensor, Use with Exit Detection ExitMotionSensor,Use with Exit Detection
  • Item # 28YA81
  • Mfr. Model # XMS
  • Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action Main Relay SPDT, 1A Max @ 30VDC Max...More

Electromagnetic Lock,600lb.,M32 Series
  • SECURITRON
  • Electromagnetic Lock, 600lb., M32 Series Electromagnetic Lock,600lb.,M32 Series
  • Item # 28XY61
  • Mfr. Model # M32FBD
  • Electromagnetic Lock, Surface Mount, Face Drilled, Opening Action Electromagnetic, Steel, Amp Draw @ 12V...More

Shear AligningMagnalock,600lb,SAM2Series
  • SECURITRON
  • Shear AligningMagnalock, 600lb, SAM2Series Shear AligningMagnalock,600lb,SAM2Series
  • Item # 28YA52
  • Mfr. Model # SAM2-24
  • Shear Aligning Magnalock, Recessed Mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 24V 62mA @...More

Electromagnetic Lock,Door Switch
  • SECURITRON
  • Electromagnetic Lock, Door Switch Electromagnetic Lock,Door Switch
  • Item # 5KZX2
  • Mfr. Model # M62D
  • Electromagnetic Lock, Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Electromagnetic Lock,300 lb.
  • SECURITRON
  • Electromagnetic Lock, 300 lb. Electromagnetic Lock,300 lb.
  • Item # 39CC43
  • Mfr. Model # M32-SS
  • Electromagnetic Lock, Surface Mount Split Strike, Opening Action Instant Release, Steel, Amp Draw @ 12V...More

Electromagnetic Lock,Color Camera,600 lb
  • SECURITRON
  • Electromagnetic Lock, Color Camera, 600 lb Electromagnetic Lock,Color Camera,600 lb
  • Item # 39CC30
  • Mfr. Model # M380BDC2
  • Electromagnetic Lock,Camera Type Color Camera,600 lb. Holding Force,Options Included BondSTAT Lock Bond...More

Wave Sensor Switch
Electromagnetic Lock,600 lb.,BondStat
  • SECURITRON
  • Electromagnetic Lock, 600 lb., BondStat Electromagnetic Lock,600 lb.,BondStat
  • Item # 39CC28
  • Mfr. Model # M380BD
  • Electromagnetic Lock, Surface Mount with Bracket and Cover, Opening Action Instant Release, Steel, Amp Draw @...More

Power Supply,24V Boxed,White
  • SECURITRON
  • Power Supply, 24V Boxed, White Power Supply,24V Boxed,White
  • Item # 5KZX6
  • Mfr. Model # BPS-24-3
  • Power Supply, 24V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure...More

Power Supply,12V Boxes,White
  • SECURITRON
  • Power Supply, 12V Boxes, White Power Supply,12V Boxes,White
  • Item # 5KZX4
  • Mfr. Model # BPS-12-45
  • Power Supply, 12V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure...More

Access Control Keypad,DK-12,Weathr Rsist
  • SECURITRON
  • Access Control Keypad, DK-12, Weathr Rsist Access Control Keypad,DK-12,Weathr Rsist
  • Item # 39CC45
  • Mfr. Model # DK12-WCC-WBB
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish Satin Stainless, Series...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More