Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hardware

54 Results Found that Include 267 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
SFIC Cylinders,A,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, A, 1-3/8 In.SFIC Cylinders,A,1-3/8 In.
  • Item # 12Y939
  • Mfr. Model # 80-033 AB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type A, For Door Thickness...More

  • SCHLAGE
  • DeadlatchDeadlatch
  • Multiple product options available

    Multiple product options available

Electronic Keyless Lock Classroom with Key Override, Satin
SFIC Cylinders,C,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, C, 1-3/8 In.SFIC Cylinders,C,1-3/8 In.
  • Item # 12Y941
  • Mfr. Model # 80-033 CB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type C, For Door Thickness...More

Universal Strike, ANSI strike
  • SCHLAGE
  • Universal Strike, ANSI strikeUniversal Strike, ANSI strike
  • Item # 5YFF5
  • Mfr. Model # 10-025 626
  • Lip Strike, Strike Type Universal, Length 4-7/8 In., Width 1-1/4 In., Color Silver, Satin Chrome Finish,...More

Universal Strike, Square corner
Springlatch,Non-Handed,2-3/4 In.
  • SCHLAGE
  • Springlatch, Non-Handed, 2-3/4 In.Springlatch,Non-Handed,2-3/4 In.
  • Item # 5YFF7
  • Mfr. Model # 13-048 626
  • Springlatch, Hand RH or LH, Backset 2-3/4 In., Finish Satin Chrome, Throw Length 1/2 In., For Door Thickness...More

Door Lever Lockset,Jupiter,Entry,2 Keys
  • SCHLAGE
  • Door Lever Lockset, Jupiter, Entry, 2 KeysDoor Lever Lockset,Jupiter,Entry,2 Keys
  • Item # 40CF13
  • Mfr. Model # S210PD JUP 619
  • Door Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Jupiter, Mechanical, Handle Material Zinc,...More

  • SCHLAGE
  • DeadboltDeadbolt
  • Multiple product options available

    Multiple product options available

Lockset Cylinder,Different,Satin Chrome
  • SCHLAGE
  • Lockset Cylinder, Different, Satin ChromeLockset Cylinder,Different,Satin Chrome
  • Item # 28XN86
  • Mfr. Model # 20-022C 626
  • Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Different,...More

Electronic Keyless Lock Classroom with Key Override, Satin
Strike,1Grade,Hollow Metal,1500 lb.
  • SCHLAGE
  • Strike, 1Grade, Hollow Metal, 1500 lb.Strike,1Grade,Hollow Metal,1500 lb.
  • Item # 32MC33
  • Mfr. Model # ES-6400 US32D
  • Strike, For Use With Mortise Locks, Performance Standard Duty, Failure Mode Safe or Secure, Field Selectable,...More

Deadlatch,Satin Chrome,Single Cylinder
  • SCHLAGE
  • Deadlatch, Satin Chrome, Single CylinderDeadlatch,Satin Chrome,Single Cylinder
  • Item # 28XV63
  • Mfr. Model # B250PD 626
  • Deadlatch, Medium-Duty, Residential and Industrial, B Series, Material Brass/Steel, Finish Satin Chrome,...More

SFIC Cylinders,K,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, K, 1-3/8 In.SFIC Cylinders,K,1-3/8 In.
  • Item # 12Y944
  • Mfr. Model # 80-033 KB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type K, For Door Thickness...More

Deadlatch,1 Grade,Heavy Duty
  • SCHLAGE
  • Deadlatch, 1 Grade, Heavy DutyDeadlatch,1 Grade,Heavy Duty
  • Item # 44ZX36
  • Mfr. Model # B252PD 626
  • Deadlatch, Heavy Duty, Commercial, B Series, Material Steel, Finish Satin Chrome, Backset 2-3/4 In.,...More

Deadlatch,1 Grade,Medium Duty
  • SCHLAGE
  • Deadlatch, 1 Grade, Medium DutyDeadlatch,1 Grade,Medium Duty
  • Item # 44ZX33
  • Mfr. Model # B250JD 626
  • Deadlatch, Medium Duty, Commercial, B Series, Material Steel, Finish Satin Chrome, Backset 2-3/4 In.,...More

Deadbolt,2 Grade,Satin Nickle
  • SCHLAGE
  • Deadbolt, 2 Grade, Satin NickleDeadbolt,2 Grade,Satin Nickle
  • Item # 44ZX37
  • Mfr. Model # B562P 619
  • Deadbolt, Medium Duty, Commercial, B Series, Material Steel, Finish Satin Nickle, Backset 2-3/8 In. to 2-3/4...More

Deadlatch,1 Grade,Medium Duty,6 Pins
  • SCHLAGE
  • Deadlatch, 1 Grade, Medium Duty, 6 PinsDeadlatch,1 Grade,Medium Duty,6 Pins
  • Item # 44ZX34
  • Mfr. Model # B250PD 613
  • Deadlatch, Medium Duty, Commercial, B Series, Material Steel, Finish Satin Bronze, Backset 2-3/4 In.,...More

Deadbolt,1 Grade,Heavy Duty
  • SCHLAGE
  • Deadbolt, 1 Grade, Heavy DutyDeadbolt,1 Grade,Heavy Duty
  • Item # 44ZX38
  • Mfr. Model # B663BD 626
  • Deadbolt, Heavy Duty, Commercial, B Series, Material Steel, Finish Satin Chrome, Backset 2-3/4 In., Faceplate...More

Deadbolt,1 Grade,Heavy Duty,6 Pins
  • SCHLAGE
  • Deadbolt, 1 Grade, Heavy Duty, 6 PinsDeadbolt,1 Grade,Heavy Duty,6 Pins
  • Item # 44ZX35
  • Mfr. Model # B663J 626
  • Deadbolt, Heavy Duty, Commercial, B Series, Material Steel, Finish Satin Chrome, Backset 2-3/4 In., Faceplate...More

Deadbolt,2 Grade,Satin Brass
  • SCHLAGE
  • Deadbolt, 2 Grade, Satin BrassDeadbolt,2 Grade,Satin Brass
  • Item # 44ZX39
  • Mfr. Model # B560P 609
  • Deadbolt, Medium Duty, Commercial, B Series, Material Steel, Finish Satin Brass, Backset 2-3/8 In. to 2-3/4...More

Door LeverLockset,Saturn,Storeroom,2Keys
  • SCHLAGE
  • Door LeverLockset, Saturn, Storeroom, 2KeysDoor LeverLockset,Saturn,Storeroom,2Keys
  • Item # 40CF15
  • Mfr. Model # S80PD SAT 626
  • Door Lever Lockset, Heavy Duty, Lockset Function Storeroom, Style Saturn, Mechanical, Handle Material Zinc,...More

Door LeverLockset,Jupitr,Storeroom,2Keys
  • SCHLAGE
  • Door LeverLockset, Jupitr, Storeroom, 2KeysDoor LeverLockset,Jupitr,Storeroom,2Keys
  • Item # 40CF14
  • Mfr. Model # S80PD JUP 613
  • Door Lever Lockset, Heavy Duty, Lockset Function Storeroom, Style Jupiter, Mechanical, Handle Material Zinc,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More