Skip Content

Filter Results By

Applied Filters Clear All

Hardware

23 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cover Plate,Dull Chrome,12 in. L
    Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN14
    • Mfr. Model # 281 CPSH TB EN
    • Hydraulic, Door Closer, Extra Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Exit Only Exit Device, Series 87, Satin Stainless Steel,&#x
    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN07
    • Mfr. Model # 281 P4A EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Exit Only Exit Device, Series 88, Satin Stainless Steel,&#x
    Exit Only Exit Device, Series 85, Satin Stainless Steel,&#x
    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN08
    • Mfr. Model # 281 UO EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Magnetic Door Holder,Silver,Steel
    • SARGENT
    • Magnetic Door Holder, Silver, SteelMagnetic Door Holder,Silver,Steel
    • Item # 35MN05
    • Mfr. Model # 1561 24VAC OR DC EN
    • Magnetic Door Holder, Anodized Aluminum Finish, Material Steel, Color Silver, Holder Base Height 4-5/8 In.,...More

    Mortise Cylinder
    • SARGENT
    • Mortise CylinderMortise Cylinder
    • Item # 35MN44
    • Mfr. Model # 70 43 26D
    • Mortise Cylinder, Style Small Format Interchangeable Core, Function Privacy, Location Type Institutional,...More

    Exit Device, Series 85, Satin Stainless Steel, Narrow Stile
    Drop Plate,Dull Chrome,12 in. L
    Exit Device, Series 88, Satin Stainless Steel, Rim
    • SARGENT
    • Exit Device, Series 88, Satin Stainless Steel, RimExit Device, Series 88, Satin Stainless Steel, Rim
    • Item # 35MN25
    • Mfr. Model # 70 8813 F ETL 32D
    • Rim, Exit Device, Lever Handle Outside Trim, Heavy-Duty Performance, Grade 1, Satin Stainless Steel Finish,...More

    Exit Only Exit Device, Series 88, Satin Stainless Steel,&#x
    Exit Only Exit Device, Series 85, Satin Stainless Steel,&#x
    Exit Only Exit Device, Series 85, Satin Stainless Steel,&#x
    Exit Only Exit Device, Series 87, Satin Stainless Steel,&#x
    Electrified Lockset,Fails Secure,Grade 1
    Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN15
    • Mfr. Model # 281 CPS EN
    • Hydraulic, Door Closer, Extra Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN13
    • Mfr. Model # 281 CPSH EN
    • Hydraulic, Door Closer, Extra Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Extra Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN12
    • Mfr. Model # 281 CPS TB EN
    • Hydraulic, Door Closer, Extra Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN11
    • Mfr. Model # 281 P10 TB EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type Heavy...More

    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN10
    • Mfr. Model # 281 P10 EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type Heavy...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More