Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hardware

15 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Magnetic Door Holder,Steel,35lb Strength
    • SARGENT
    • Magnetic Door Holder, Steel, 35lb StrengthMagnetic Door Holder,Steel,35lb Strength
    • Item # 35MN04
    • Mfr. Model # 1561 120VAC EN
    • Magnetic Door Holder, Anodized Aluminum Finish, Material Steel, Color Silver, Holder Base Height 4-5/8 In.,...More

    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN07
    • Mfr. Model # 281 P4A EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Magnetic Door Holder,Wall/Floor,Steel
    • SARGENT
    • Magnetic Door Holder, Wall/Floor, SteelMagnetic Door Holder,Wall/Floor,Steel
    • Item # 35MN06
    • Mfr. Model # 1561 12VDC EN
    • Magnetic Door Holder, Anodized Aluminum Finish, Material Steel, Color Silver, Holder Base Height 4-5/8 In.,...More

    Door Lever Lockset,Latch,Hospital
    • SARGENT
    • Door Lever Lockset, Latch, HospitalDoor Lever Lockset,Latch,Hospital
    • Item # 35MN09
    • Mfr. Model # 28 114 26D
    • Push-Pull Lever, Heavy Duty, Lockset Function Passage, Style Latch, Handle Material Cast Brass, Bronze, Satin...More

    Magnetic Door Holder,Silver,Steel
    • SARGENT
    • Magnetic Door Holder, Silver, SteelMagnetic Door Holder,Silver,Steel
    • Item # 35MN05
    • Mfr. Model # 1561 24VAC OR DC EN
    • Magnetic Door Holder, Anodized Aluminum Finish, Material Steel, Color Silver, Holder Base Height 4-5/8 In.,...More

    Door Lever Lockset,Privacy
    • SARGENT
    • Door Lever Lockset, PrivacyDoor Lever Lockset,Privacy
    • Item # 35MN52
    • Mfr. Model # 28 11U65 LL 26D
    • Lever, Heavy Duty, Lockset Function Privacy, Style Cylindrical, Handle Material Cast Brass, Bronze, Satin...More

    Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • SARGENT
    • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door CloserHydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
    • Item # 35MN08
    • Mfr. Model # 281 UO EN
    • Hydraulic, Door Closer, Heavy Duty Closer Performance, Cast Iron, Door Handing Non-Handed, Arm Type...More

    Door Lever Lockset,Passage,Grade 1
    • SARGENT
    • Door Lever Lockset, Passage, Grade 1Door Lever Lockset,Passage,Grade 1
    • Item # 35MN51
    • Mfr. Model # 28 11U15 LL 26D
    • Lever, Heavy Duty, Lockset Function Passage, Style Cylindrical, Handle Material Cast Brass, Bronze, Satin...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More