Skip Content

Filter Results By

Applied Filters Clear All

Hardware

79 Results Found that Include 169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pull Plate,Round Grip,Aluminum,3 x12 In
Lever Door Holder,Pol Brass,Cast Zinc
  • ROCKWOOD
  • Door Stop Door Stop
  • Multiple product options available

    Multiple product options available

Lever Door Holder,Satin Chrme,Cast Brass
Pull Plate,Oval Grip,Aluminum,4 x16 In
Door Pull Plate
  • ROCKWOOD
  • Door Pull Plate Door Pull Plate
  • Item # 5U648
  • Mfr. Model # 132 X 70C.32D
  • Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Thru...More

Plunger Door Holder,Stn Chrme,Cast Brass
Door Stop,Floor-Mount,Satin Chrome
Door Push Plate
  • ROCKWOOD
  • Door Push Plate Door Push Plate
  • Item # 5U633
  • Mfr. Model # 70C.32D
  • Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface...More

Push Plates,Aluminum  Dull,4 x16 In
Pull Plate,Barrier-Free,Aluminum,4 x16
Push Plates,SS,Dull 316,4 x16 In
Door Stop,Wall-Mount,Satin Chrome
Pull Plate,Oval Grip,Aluminum,3 x12 In
Automatic Door Holder,Satin Bronze,Floor
  • ROCKWOOD
  • Automatic Door Holder, Satin Bronze, Floor Automatic Door Holder,Satin Bronze,Floor
  • Item # 3EHF5
  • Mfr. Model # 491.10
  • Automatic Door Holder & Stop, Satin Bronze Finish, Material Cast Brass, Color Silver, Holder Base Height...More

Door Pull
  • ROCKWOOD
  • Door Pull Door Pull
  • Item # 5U628
  • Mfr. Model # 139.26D
  • Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Length 10-7/16 In., Mounting Wood Screw...More

Concave Door Stop, Wall Mount
  • ROCKWOOD
  • Concave Door Stop, Wall Mount Concave Door Stop
  • Item # 20KA59
  • Mfr. Model # 403.26D
  • Concave Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-7/16 In., Mounting...More

Door Push Plate
  • ROCKWOOD
  • Door Push Plate Door Push Plate
  • Item # 5U632
  • Mfr. Model # 70A.32D
  • Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Surface...More

Push Plates,BrassGrip,,4 x16 In
Door Pull,L 6 3/4 In, Satin Chrome
  • ROCKWOOD
  • Door Pull, L 6 3/4 In, Satin Chrome Door Pull,L 6 3/4 In, Satin Chrome
  • Item # 5U622
  • Mfr. Model # 106.26D-RKW
  • Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 6-3/4 In., Mounting Thru Bolt, Projection...More

Door Pull Plate
  • ROCKWOOD
  • Door Pull Plate Door Pull Plate
  • Item # 5U639
  • Mfr. Model # 122 X 70A.32D
  • Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Thru...More

Lever Door Holder,Satin Chrme,Cast Brass
Door Stop,Wall-Mount,Satin Chrome
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More