Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Hardware

17 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Door Protection PlateAluminum, Kick/Stretcher Plate, 10" He
    Door Pull,L 6 3/4 In, Satin Chrome
    • ROCKWOOD
    • Door Pull, L 6 3/4 In, Satin ChromeDoor Pull,L 6 3/4 In, Satin Chrome
    • Item # 5U622
    • Mfr. Model # 106.26D-RKW
    • Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 6-3/4 In., Mounting Thru Bolt, Projection...More

    Door Push Plate
    • ROCKWOOD
    • Door Push PlateDoor Push Plate
    • Item # 5U633
    • Mfr. Model # 70C.32D
    • Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface...More

    Door Protection PlateAluminum, Kick/Stretcher Plate, 12" He
    Pull Plate,Barrier-Free,Aluminum,4 x16
    • ROCKWOOD
    • Pull Plate, Barrier-Free, Aluminum, 4 x16Pull Plate,Barrier-Free,Aluminum,4 x16
    • Item # 2RGW6
    • Mfr. Model # BF107 X 70C.28
    • Door Pull Plate, Material Aluminum, Dull Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws,...More

    Pull Plate,Barrier-Free,Aluminum,3 x12
    • ROCKWOOD
    • Pull Plate, Barrier-Free, Aluminum, 3 x12Pull Plate,Barrier-Free,Aluminum,3 x12
    • Item # 2RGR8
    • Mfr. Model # BF107 X 70A.28
    • Door Pull Plate, Material Aluminum, Dull Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws,...More

    Door Protection PlateStainless Steel, Kick/Stretcher Plate, 8&qu
    Door Guard,Vertical Rod Cover
    • ROCKWOOD
    • Door Guard, Vertical Rod CoverVertical Rod Cover
    • Item # 3HJG2
    • Mfr. Model # BFRC-24.32D
    • Vertical Rod Cover, Length 24 In., Width 3-1/4 In., Satin Stainless Steel Finish, Material Stainless Steel,...More

    Door Stop,Floor-Mount,Polished Brass
    • ROCKWOOD
    • Door Stop, Floor-Mount, Polished BrassDoor Stop
    • Item # 3HHV7
    • Mfr. Model # 491.3
    • Door Stop, Mounting Type Floor, Finish Polished Brass, Base Dia. 2-3/4 In. x 2-1/2 In., Projection 2-1/8 In....More

    Pull Handle,Clips/Fasteners,Satin
    • ROCKWOOD
    • Pull Handle, Clips/Fasteners, SatinPull Handle,Clips/Fasteners,Satin
    • Item # 3HJA9
    • Mfr. Model # 94.32D316
    • Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Aluminum/Brass/Bronze/Stainless...More

    Push Plates,BrassGrip,,3 x12 In
    • ROCKWOOD
    • Push Plates, BrassGrip, , 3 x12 InDoor Push Plate
    • Item # 2RGN5
    • Mfr. Model # 73A.3
    • Door Push Plate, Material Brass, Polished Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More