Skip Content

Filter Results By

Applied Filters Clear All

Hardware

18 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pull Plate,Round Grip,Aluminum,3 x12 In
Lever Door Holder,Satin Chrme,Cast Brass
Pull Plate,Oval Grip,Aluminum,3 x12 In
Push Plates,BrassGrip,,4 x16 In
Pull Plate,Round Grip,Aluminum,3 1/2 x15
Rubber Bumper Door Stop,Floor Mount
  • ROCKWOOD
  • Rubber Bumper Door Stop, Floor Mount Rubber Bumper Door Stop
  • Item # 3HHY9
  • Mfr. Model # 446.26D
  • Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-1/4 In., Projection -,...More

Lever Extension Flush Bolt,Brass
  • ROCKWOOD
  • Lever Extension Flush Bolt, Brass Lever Extension Flush Bolt
  • Item # 3HJC7
  • Mfr. Model # 555.3
  • Lever Extension Flush Bolt, Polished Clear Finish, Material Brass, Width 1 In., Height 6-3/4 In., Bolt Length...More

Pull Plate,Rectangle Grip,Aluminum,4 x16
Floor Mount Door Stop
  • ROCKWOOD
  • Floor Mount Door Stop Door Stop
  • Item # 20KA60
  • Mfr. Model # 467
  • Door Stop, Mounting Type Floor Mount, Color Black, Height 3-1/2 In., Width 2 In., Mounting Style Screw-In,...More

Lever Door Holder,Pol Brass,Cast Brass
Curved Roller Stop,Polished Brass
  • ROCKWOOD
  • Curved Roller Stop, Polished Brass Curved Roller Stop
  • Item # 3HJA2
  • Mfr. Model # 455.3
  • Curved Roller Stop, Finish Polished Brass, Projection -, Length 3 In., Height 1-5/8 In., Width 2-3/4 In.,...More

Push Plates,Antimicrobial 304,4 x20 In
  • ROCKWOOD
  • Push Plates, Antimicrobial 304,4 x20 In Door Push Plate
  • Item # 2RGK6
  • Mfr. Model # 70G.32DBIO
  • Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 In., Length 20 In.,...More

Lever Door Holder,Satin Brass,Cast Brass
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More