Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Hardware

    10 Results Found that Include 12 Products 

     |  Results per page: 16 | 32 | 48

      Brace, Corner, 1 In

      GRAINGER APPROVED VENDOR

      Grainger Item # 4PB60 | Mfr. Model # 4PB60

      Catalog Page # 2750 (PDF)

      Corner Brace, Zinc Finish, Size 1 x 1 In, Width 1/2 In, Length 1 In, Holes per Leaf 2, Holes 2, Mounting...More

      Brace, Corner, 1 1/2 In

      GRAINGER APPROVED VENDOR

      Grainger Item # 4PB61 | Mfr. Model # 4PB61

      Catalog Page # 2750 (PDF)

      Corner Brace, Zinc Finish, Size (In.) 1-1/2 x 1-1/2, Width (In.) 1/2, Length (In.) 1-1/2, Holes per Leaf 2,...More

      Corner Brace, Zinc, 1/2 W x 3/4 In L

      GRAINGER APPROVED VENDOR

      Grainger Item # 1WDD4 | Mfr. Model # 1WDD4

      Catalog Page # 2750 (PDF)

      Corner Brace, Material Steel, Zinc Finish, Size 3/4 In, Width 1/2 In, Length 3/4 In, Mounting Holes 2, 1 Each...More

      Plate, Mending, 2 In

      GRAINGER APPROVED VENDOR

      Grainger Item # 4PB67 | Mfr. Model # 4PB67

      Catalog Page # 2750 (PDF)

      Mending Plate, Zinc Finish, Size 2 In, Width 5/8 In, Length 2 In, Holes per Leaf 2, Holes 2, Mounting Holes...More

      Disc Magnet, Neodymium, 2.9 lb. Pull

      GRAINGER APPROVED VENDOR

      Grainger Item # 2VAE4 | Mfr. Model # 2VAE4

      Catalog Page # 3316 (PDF)

      Disc Magnet, Material Sintered Neodymium, Casing Material Nickel Plating, Max. Pull 2.9 lb., Thickness 0.118...More

      Mending Plate, Steel, 3/4 Wx3 In L

      GRAINGER APPROVED VENDOR

      Grainger Item # 1WDG3 | Mfr. Model # 1WDG3

      Catalog Page # 2750 (PDF)

      Mending Plate, Material Steel, Zinc Finish, Size 3 In, Width 3/4 In, Length 3 In, Holes per Leaf 4, Holes...More

      Channel Magnet, 5 lb. Pull

      GRAINGER APPROVED VENDOR

      Grainger Item # 3DYC8 | Mfr. Model # 3DYC8

      Catalog Page # 3316 (PDF)

      Encased Channel Magnet, Material Ceramic, Max. Pull 5 lb., Thickness 0.25 In., Overall Length 1 In., Overall...More

      Block Magnet, 1 lb. Pull

      GRAINGER APPROVED VENDOR

      Grainger Item # 10E791 | Mfr. Model # 10E791

      Catalog Page # 3315 (PDF)

      Block Magnet, Material Ceramic 5, Max. Pull 1 lb., Thickness 0.2 In., Overall Length 1 In., Overall Width 3/4...More

      Grab Catch

      GRAINGER APPROVED VENDOR

      Multiple product options available

      Ring Magnet, 1.3 lb. Pull

      GRAINGER APPROVED VENDOR

      Grainger Item # 10E794 | Mfr. Model # 10E794

      Catalog Page # 3316 (PDF)

      Ring Magnet, Material Ceramic 5, Max. Pull 1.3 lb., Thickness 0.187 In., Diameter 1-1/4 In., Hole Dia. 3/8...More

       |  Results per page: 16 | 32 | 48
        loader image