Skip Content

Filter Results By

Applied Filters Clear All

Hardware

35 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Piano Hinge Without Holes, 304 Stainless Steel, 2" Wid
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Drawer Slide Drawer Slide
  • Multiple product options available

    Multiple product options available

  • Category : Drawer Slides
Pivot Pawl Latch, Keyed, Push to Close, Zinc Plated Fi
  • TM

    Grainger Choice

  • BATTALION
  • Pivot Pawl Latch, Keyed, Push to Close, Zinc Plated Finish, 6-11/16" Width Pivot Pawl Latch
  • Item # 1XPC7
  • Mfr. Model # 1XPC7
  • Pivot Pawl Latch, Keyed, Latch Type Push to Close, Material Steel, Finish Zinc Plated, Height 9/16 In., Width...More

  • Category : Latches
Utility Hinge,Full Surface,Brass,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Utility Hinge, Full Surface, Brass, PK2 Utility Hinge
  • Item # 1XMD7
  • Mfr. Model # 1XMD7
  • Utility Hinge, Mounting Full Surface, Bearing Type Plain, Pin Type Nonremovable, Finish Polished Brass,...More

  • Category : Hinges
Light Duty Mortise Lockset,Knob Handle
  • TM

    Grainger Choice

  • BATTALION
  • Light Duty Mortise Lockset, Knob Handle Light Duty Mortise Lockset
  • Item # 1TPZ5
  • Mfr. Model # 1TPZ5
  • Light Duty Mortise Lockset, Style Mortise, Left Hand, Function Combination Entrance, Location Type...More

  • Category : Mortise Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Jaw End Fitting,Right,Dia 1 In,12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Jaw End Fitting, Right, Dia 1 In, 12 In Jaw End Fitting,Right,Dia 1 In,12 In
  • Item # 2ULU7
  • Mfr. Model # 2ULU7
  • Jaw End Fitting, Jaw End, Orientation Right, Thread Dia 1 In, Take Up 12 In, Forged and Hot Dipped Galvanized...More

  • Category : Turnbuckles
Hinge Replacement Kit,Bronze,5 In H
  • TM

    Grainger Choice

  • BATTALION
  • Hinge Replacement Kit, Bronze, 5 In H Commercial Hinge Replacement Kit
  • Item # 1VZV5
  • Mfr. Model # 1VZV5
  • Hinge Replacement Kit, Hospital Tip No, Material Aluminum, Range of Motion 180 Degrees , Mounting Full...More

  • Category : Door Hinges
Deadbolt,HD,Satin Chrome
  • MASTER LOCK
  • Deadbolt, HD, Satin Chrome Deadbolt
  • Item # 2RXZ9
  • Mfr. Model # DSNRN0615BOX
  • Deadbolt, Heavy-Duty, Commercial, QDB1 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In.,...More

  • Category : Deadbolt Locks
Door Holding Magnet,Recessed Mount
  • LCN
  • Door Holding Magnet, Recessed Mount Door Holding Magnet,Recessed Mount
  • Item # 1DKW5
  • Mfr. Model # SEM1980
  • Door Holding Magnet, Recessed Mount, Amp Draw @ 12V 0.03A @ 12VDC, Amp Draw @ 24V 0.02A @ 120VAC, 0.02A @...More

  • Category : Electromagnetic Door Releases
Electric Strike,1300 lb.,Metal/Wood
  • VON DUPRIN
  • Electric Strike, 1300 lb., Metal/Wood Von Duprin Electric Strikes
  • Item # 28XR61
  • Mfr. Model # 5100 28 12/24V
  • Electric Strike, For Use With Cylindrical Locksets with Deadlatches, Performance Heavy-Duty, Failure Mode...More

  • Category : Electric Strikes
Single Cylinder Thumbturn, Bronze
  • TM

    Grainger Choice

  • BATTALION
  • Single Cylinder Thumbturn, Bronze Single Cylinder with Thumbturn
  • Item # 2VMX9
  • Mfr. Model # 2VMX9
  • Deadbolt w/Thumbturn, Light-Duty, Residential, Material Steel, Finish Oil Rubbed Bronze, Faceplate Dimensions...More

  • Category : Deadbolt Locks
Strike Latch, Black Zinc, Length 2-5/8", Width 7/
  • TM

    Grainger Choice

  • BATTALION
  • Strike Latch, Black Zinc, Length 2-5/8", Width 7/8" Strike Latch
  • Item # 1XMH8
  • Mfr. Model # 1XMH8
  • Strike Latch, Door Type Storm Door, Length 2-5/8 In., Width 7/8 In., Height 1/2 In., Material Zinc, Black,...More

  • Category : Screen Door Hardware
Turnbuckle Body for End 1/4-20,4 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Turnbuckle Body for End 1/4-20,4 In Turnbuckle Body for End 1/4-20,4 In
  • Item # 2ULV9
  • Mfr. Model # 2ULV9
  • Turnbuckle, Body, For End Fittings 1/4-20, Working Load Limit 500 Lb., Thread Dia 1/4 In, Take Up 4 In,...More

  • Category : Turnbuckles
Turnbuckle,Eye End,Left,1200Lb,6 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Turnbuckle, Eye End, Left, 1200Lb, 6 In Turnbuckle,Eye End,Left,1200Lb,6 In
  • Item # 2UMD6
  • Mfr. Model # 2UMD6
  • Turnbuckle, Eye End, Orientation Left, Working Load Limit 1200 Lb, Thread Dia 3/8 In, Take Up 6 In, Type 316...More

  • Category : Turnbuckles
Piano Hinge Without Holes, 304 Stainless Steel, 1-1/2"
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes, 304 Stainless Steel, 1-1/2" Width, 6 ft. Length Continuous Hinge
  • Item # 1CAV6
  • Mfr. Model # 1CAV6
  • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness 0.040 In., Length 6...More

  • Category : Piano Hinges
Scissor Hook Pulley,Zinc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Scissor Hook Pulley, Zinc Scissor Hook Pulley,Zinc
  • Item # 1RCR6
  • Mfr. Model # 1RCR6
  • Pulley, Scissor Hook, Zinc, Height 7 3/32 In, Width 3 11/16 In, Size 3 In, Rope Dia 1/2 In, Wheel Dia 3 In,...More

  • Category : Eye Pulleys and Snaps
Turnbuckle,Hook End,Left,500 Lb,4 1/2In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Turnbuckle, Hook End, Left, 500 Lb, 4 1/2In Turnbuckle,Hook End,Left,500 Lb,4 1/2In
  • Item # 2ULY5
  • Mfr. Model # 2ULY5
  • Turnbuckle, Hook End, Orientation Left, Working Load Limit 500 Lb, Thread Dia 5/16 In, Take Up 4 1/2 In, Type...More

  • Category : Turnbuckles
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
Turnbuckle,Jaw End,Right,2200Lb,6In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Turnbuckle, Jaw End, Right, 2200Lb, 6In Turnbuckle,Jaw End,Right,2200Lb,6In
  • Item # 2UMA4
  • Mfr. Model # 2UMA4
  • Turnbuckle, Jaw End, Orientation Right, Working Load Limit 2200 Lb, Thread Dia 1/2 In, Take Up 6 In, Type 316...More

  • Category : Turnbuckles
Hook End Fitting,Left,2250 Lb,9 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hook End Fitting, Left, 2250 Lb, 9 In Hook End Fitting,Left,2250 Lb,9 In
  • Item # 2ULK2
  • Mfr. Model # 2ULK2
  • Hook End Fitting, Hook End, Orientation Left, Working Load Limit 2250 Lb, Thread Dia 5/8 In, Take Up 9 In,...More

  • Category : Turnbuckles
Compression Latch, Keyed, Hex Recess, Black Powder Coated F
  • TM

    Grainger Choice

  • BATTALION
  • Compression Latch, Keyed, Hex Recess, Black Powder Coated Finish, 27/32" Width Compression Latch
  • Item # 4RRC9
  • Mfr. Model # 4RRC9
  • Compression Latch, Keyed, Latch Type Hex Recess, Material Steel, Finish Black Powder Coated, Height 27/32...More

  • Category : Latches
Cabinet Knob,Round,PK5
  • TM

    Grainger Choice

  • BATTALION
  • Cabinet Knob, Round, PK5 Knob
  • Item # 1XNU2
  • Mfr. Model # 1XNU2
  • Knob, Material Zinc, Finish Antique Brass, Projection 3/4 In., Package Quantity 5

  • Category : Cabinet Knobs
Hook End Fitting,Right,1500 Lb,6 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hook End Fitting, Right, 1500 Lb, 6 In Hook End Fitting,Right,1500 Lb,6 In
  • Item # 2ULJ4
  • Mfr. Model # 2ULJ4
  • Hook End Fitting, Hook End, Orientation Right, Working Load Limit 1500 Lb, Thread Dia 1/2 In, Take Up 6 In,...More

  • Category : Turnbuckles
Cam Latch, Keyed, Recessed Hex, Passivated Finish, 2-5/16&q
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, Recessed Hex, Passivated Finish, 2-5/16" Width Cam Latch
  • Item # 4RRE8
  • Mfr. Model # 4RRE8
  • Cam Latch, Keyed, Latch Type Recessed Hex, Material 304 Stainless Steel, Finish Passivated, Height 1-3/32...More

  • Category : Latches
Turnbuckle Body for End 1-8,6 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Turnbuckle Body for End 1-8,6 In Turnbuckle Body for End 1-8,6 In
  • Item # 2ULW6
  • Mfr. Model # 2ULW6
  • Turnbuckle, Body, For End Fittings 1-8, Working Load Limit 8000 Lb., Thread Dia 1 In, Take Up 6 In, Type 316...More

  • Category : Turnbuckles
Sliding Patio Door Bar Lock,White
  • TM

    Grainger Choice

  • BATTALION
  • Sliding Patio Door Bar Lock, White Sliding Patio Door Bar Lock,White
  • Item # 1XMR1
  • Mfr. Model # 1XMR1
  • Sliding Patio Door Bar Lock, Operation Type Manual, Length 48 In., Width 3/4 In., Height 3-5/8 In., White...More

  • Category : Sliding Door Locks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More