Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hardware

101 Results Found that Include 254 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rare Earth Magnet Material,17 lb.
Block Magnet,Ceramic,14 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 14 lb. Block Magnet,Ceramic,14 lb.
  • Item # 31LU15
  • Mfr. Model # 500X1X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 14 lb., Thickness 1/2 In., Overall Length 2 In., Overall Width 1...More

Rare Earth Magnet Material,Sintered
Magnetic Strip,6 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 50 ft. Magnetic Strip,6 lb.,50 ft.
  • Item # 36TV11
  • Mfr. Model # MRA060X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 50 ft., Width 1 In.,...More

Rare Earth Magnet Material,36.85lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 36.85lb. Rare Earth Magnet Material,36.85lb.
  • Item # 38VC10
  • Mfr. Model # CMP101812P2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 36.85 lb.,...More

Rare Earth Magnet Material,3.87 lb.
Ring Magnet,Ceramic,19 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 19 lb. Ring Magnet,Ceramic,19 lb.
  • Item # 31LU10
  • Mfr. Model # 710006
  • Ring Magnet, Material Ceramic 8, Max. Pull 19 lb., Overall Height 19/32 In., Diameter 2-13/16 In., Hole Dia....More

Magnetic Strip,8 lb.,100 ft.
  • MAG-MATE
  • Magnetic Strip, 8 lb., 100 ft. Magnetic Strip,8 lb.,100 ft.
  • Item # 36TV14
  • Mfr. Model # MRN060X0100X100
  • Magnetic Strip, Max. Pull 8 lb., Length 100 ft., Width 1 In., Thickness 1/16 In., Features Conforms to Any...More

Block Magnet,Ceramic,12 lb. Max Pull
Cup Magnet,Ceramic,38 lb.
  • MAG-MATE
  • Cup Magnet, Ceramic, 38 lb. Cup Magnet,Ceramic,38 lb.
  • Item # 36TV15
  • Mfr. Model # MX2000H
  • Cup Magnet, Material Ceramic, Max. Pull 38 lb., Overall Length 2-1/32 In., Overall Width 2-1/32 In., Overall...More

Magnet with Zip Tie Holder,14 lb. Pull
Magnetic Strip,8 lb.,50 ft.
  • MAG-MATE
  • Magnetic Strip, 8 lb., 50 ft. Magnetic Strip,8 lb.,50 ft.
  • Item # 36TV13
  • Mfr. Model # MRA120X0100X050
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 8 lb., Length 50 ft., Width 1 In.,...More

Magnet with Cable Holder,14 lb. Pull
Magnetic Strip,6 lb.,100 ft.
  • MAG-MATE
  • Magnetic Strip, 6 lb., 100 ft. Magnetic Strip,6 lb.,100 ft.
  • Item # 36TV12
  • Mfr. Model # MRA060X0100X100
  • Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 6 lb., Length 100 ft., Width 1 In.,...More

Wrist Band Magnet,38 lb. Pull
  • MAG-MATE
  • Wrist Band Magnet, 38 lb. Pull Wrist Band Magnet,38 lb. Pull
  • Item # 49L997
  • Mfr. Model # MX2000W
  • Wrist Band Magnet, Material Ceramic Magnet, Max. Pull 38 lb., Thickness 5/16 In., Overall Length 10 In.,...More

Ring Magnet,Ceramic,7 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 7 lb. Ring Magnet,Ceramic,7 lb.
  • Item # 31LU09
  • Mfr. Model # F1405
  • Ring Magnet, Material Ceramic 8, Max. Pull 7 lb., Overall Height 1/4 In., Diameter 1-23/32 In., Hole Dia....More

Ring Magnet,Ceramic,41 lb.
  • MAG-MATE
  • Ring Magnet, Ceramic, 41 lb. Ring Magnet,Ceramic,41 lb.
  • Item # 31LU12
  • Mfr. Model # 455005
  • Ring Magnet, Material Ceramic 8, Max. Pull 41 lb., Overall Height 3/4 In., Diameter 5-1/4 In., Hole Dia....More

Block Magnet,Ceramic,30 lb.
  • MAG-MATE
  • Block Magnet, Ceramic, 30 lb. Block Magnet,Ceramic,30 lb.
  • Item # 31LU18
  • Mfr. Model # 1X2X2C8
  • Block Magnet, Material Ceramic 8, Max. Pull 30 lb., Thickness 1 In., Overall Length 2 In., Overall Width 2...More

Rare Earth Magnet Material,41.44 lb.
Rare Earth Magnet Material,24 lb.
Rare Earth Magnet Material,10.4 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 10.4 lb. Rare Earth Magnet Material,10.4 lb.
  • Item # 38VC23
  • Mfr. Model # CMP1000T
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 10.4 lb.,...More

Rare Earth Magnet Material,17.15 lb.
  • MAG-MATE
  • Rare Earth Magnet Material, 17.15 lb. Rare Earth Magnet Material,17.15 lb.
  • Item # 38VC09
  • Mfr. Model # CMP7512CSP2N42
  • Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 17.15 lb.,...More

Rare Earth Magnet Material,85lb,Sintered
Rare Earth Magnet Material,3.35 lb.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More