Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hardware

21 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Transmitter, 1 Button,315Mhz
  • LIFTMASTER
  • Transmitter, 1 Button, 315Mhz Transmitter, 1 Button,315Mhz
  • Item # 3ZRX1
  • Mfr. Model # 371LM
  • Transmitter1 - Button, Operating Range 200 Ft, Sensing Range (Ft.) 200 Ft, Voltage -315 Mhz, Operates On 3...More

Transmitter, 390Mhz
Commercial Photo Eye System,PR
  • LIFTMASTER
  • Commercial Photo Eye System, PR Commercial Photo Eye System,PR
  • Item # 6XZV6
  • Mfr. Model # CPS-U
  • Commercial Door Operator Safety Photo Eye System, Sensing Range (Ft.) 30, NEMA Rating 1, Standards UL325,...More

Remote Control Transmitter,4 Button
  • LIFTMASTER
  • Remote Control Transmitter, 4 Button Remote Control Transmitter,4 Button
  • Item # 46K657
  • Mfr. Model # 894LT
  • Remote Control Transmitter 4 - Button, Operating Range 60 ft., Response Time (ms) 1, Sensing Range (Ft.) 60,...More

Commercial Photo Eye System,NEMA 4,PR
  • LIFTMASTER
  • Commercial Photo Eye System, NEMA 4, PR Commercial Photo Eye System,NEMA 4,PR
  • Item # 6XZV7
  • Mfr. Model # CPS-UN4
  • Commercial Door Operator Safety Photo Eye System, Sensing Range (Ft.) 45, NEMA Rating 4, Standards UL325,...More

Indusl Door Opener,Trolley,Max H 14Ft
  • LIFTMASTER
  • Indusl Door Opener, Trolley, Max H 14Ft Indusl Door Opener,Trolley,Max H 14Ft
  • Item # 2TRN2
  • Mfr. Model # T501L5G-14
  • Industrial Door Opener, Trolley, Max. Door Height 14 Ft., Max. Door Width 22 Ft., Motor Type Continuous Duty,...More

Indusl Door Opener,Hoist/Left,Max H 24Ft
  • LIFTMASTER
  • Indusl Door Opener, Hoist/Left, Max H 24Ft Indusl Door Opener,Hoist/Left,Max H 24Ft
  • Item # 4UKX6
  • Mfr. Model # H501L5L
  • Industrial Door Operator, Hoist/Left Hand Mount, Max Door Height 24 Ft, Max Door Width 22 Ft, Motor Type...More

Receiver,Garage Door, 390Mhz
Universal Keyless Entry
  • LIFTMASTER
  • Universal Keyless Entry Universal Keyless Entry
  • Item # 2TRL8
  • Mfr. Model # 387LM
  • Universal Keyless Entry, Transmitter, Operating Range 30 Ft, Sensing Range 30 Ft, NEMA Rating 1, For Use With...More

Commcl Door Opener,Hoist/Rgt,Max H 14 Ft
  • LIFTMASTER
  • Commcl Door Opener, Hoist/Rgt, Max H 14 Ft Commcl Door Opener,Hoist/Rgt,Max H 14 Ft
  • Item # 4GY87
  • Mfr. Model # MH5011UR
  • Commercial Door Opener, Hoist/Right Hand Mount, Max. Door Height 14 Ft., Max. Door Width 22 Ft., Motor Type...More

Receiver,315Mhz
  • LIFTMASTER
  • Receiver, 315Mhz Receiver,315Mhz
  • Item # 3ZRX2
  • Mfr. Model # 312HM
  • Receiver, Operating Range 200 Ft, Sensing Range 200 Ft Ft, Receiver Size 4 In, 315 Mhz, For Use With...More

Commcl Door Opener,Hoist/Left,Max H 14Ft
  • LIFTMASTER
  • Commcl Door Opener, Hoist/Left, Max H 14Ft Commcl Door Opener,Hoist/Left,Max H 14Ft
  • Item # 4UKX7
  • Mfr. Model # MH5011UL
  • Commercial Door Operator, Hoist/Left Hand Mount, Max Door Height 14 Ft, Max Door Width 22 Ft, Motor Type...More

Commcl Door Opener,Trolley,Max H 14 Ft
  • LIFTMASTER
  • Commcl Door Opener, Trolley, Max H 14 Ft Commcl Door Opener,Trolley,Max H 14 Ft
  • Item # 6UR99
  • Mfr. Model # MT5011UG-14
  • Commercial Door Opener, Trolley, Max. Door Height 14 Ft., Max. Door Width 22 Ft., Motor Type Continuous Duty,...More

Indusl Door Opener,Hoist/Rght,Max H 24Ft
  • LIFTMASTER
  • Indusl Door Opener, Hoist/Rght, Max H 24Ft Indusl Door Opener,Hoist/Rght,Max H 24Ft
  • Item # 2TRN1
  • Mfr. Model # H501L5R
  • Industrial Door Opener, Hoist, Right Hand Mount, Max. Door Height (Ft.) 24, Max. Door Width (Ft.) 22, Motor...More

Indusl Door Opener,Trolley,Max H 16Ft
  • LIFTMASTER
  • Indusl Door Opener, Trolley, Max H 16Ft Indusl Door Opener,Trolley,Max H 16Ft
  • Item # 2TRN3
  • Mfr. Model # T501L5G-16
  • Industrial Door Opener, Trolley, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Motor Type Continuous...More

Indusl Door Opener,Trolley,Max H 24Ft
  • LIFTMASTER
  • Indusl Door Opener, Trolley, Max H 24Ft Indusl Door Opener,Trolley,Max H 24Ft
  • Item # 2TRN6
  • Mfr. Model # T501L5G-24
  • Industrial Door Opener, Trolley, Max. Door Height 24 Ft., Max. Door Width 22 Ft., Motor Type Continuous Duty,...More

Indusl Door Opener,Trolley,Max H 20Ft
  • LIFTMASTER
  • Indusl Door Opener, Trolley, Max H 20Ft Indusl Door Opener,Trolley,Max H 20Ft
  • Item # 2TRN5
  • Mfr. Model # T501L5G-20
  • Industrial Door Opener, Trolley, Max. Door Height 20 Ft., Max. Door Width 22 Ft., Motor Type Continuous Duty,...More

Light Curtain,NEMA Rating 4
  • LIFTMASTER
  • Light Curtain, NEMA Rating 4 Light Curtain,NEMA Rating 4
  • Item # 45EL03
  • Mfr. Model # LC-36A
  • Light Curtain, Sensing Range (Ft.) 33, NEMA Rating 4, For Use With Mfr. No. H501L5R, T501L5G-14, T501L5G-16,...More

Indusl Door Opener,Trolley,Max H 18Ft
  • LIFTMASTER
  • Indusl Door Opener, Trolley, Max H 18Ft Indusl Door Opener,Trolley,Max H 18Ft
  • Item # 2TRN4
  • Mfr. Model # T501L5G-18
  • Industrial Door Opener, Trolley, Max. Door Height 18 Ft., Max. Door Width 22 Ft., Motor Type Continuous Duty,...More

External Power Supply,0.1A
  • LIFTMASTER
  • External Power Supply, 0.1A External Power Supply,0.1A
  • Item # 45EL04
  • Mfr. Model # 100MAPS
  • External Power Supply, Voltage 110VAC, Max. Amps 0.1, Volts Range Max. AC 24, For Use With Mfr. No. LC36-A...More

Garage Door Opener Extension Kit
  • LIFTMASTER
  • Garage Door Opener Extension Kit Garage Door Opener Extension Kit
  • Item # 11A452
  • Mfr. Model # 7708CB
  • Garage Door Opener Extension Kit, Operates On Chain Drive Garage Door Openers, For Use With 11A451, Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More