Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hardware

24 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
    Door Closer, Heavy Duty, G1
    • K2 COMMERCIAL HARDWARE
    • Door Closer, Heavy Duty, G1
    • Item # 5PHG9
    • Mfr. Model # 7186640
    • Door Closer, Closer Type Big Body Heavy Duty, Arm Type Tri Packed, Material Aluminum, Aluminum Finish,...More

    Door Closer Sex Nuts,Aluminum,PK 4
    • K2 COMMERCIAL HARDWARE
    • Door Closer Sex Nuts, Aluminum, PK 4
    • Item # 2WHL7
    • Mfr. Model # 7197151
    • Door Closer Sex Nuts, For Use With K2 Hydraulic Door Closers, Finish Aluminum, Standards ANSI/BHMA A156.4...More

    • K2 COMMERCIAL HARDWARE
    • Rim, Aluminum
    • Multiple product options available

    Door Closer Cover,Aluminum
    • K2 COMMERCIAL HARDWARE
    • Door Closer Cover, Aluminum
    • Item # 2WHL8
    • Mfr. Model # 7197392
    • Door Closer Cover, For Use With K2 Hydraulic Door Closers, Finish Aluminum, Standards ANSI/BHMA A156.4 Grade 1...More

    • K2 COMMERCIAL HARDWARE
    • Lever Escutcheon w/Lock
    • Multiple product options available

    • K2 COMMERCIAL HARDWARE
    • Dummy Escutcheon Lever
    • Multiple product options available

    Pull,Dummy Escutcheon Pull,QED100 Series
    • K2 COMMERCIAL HARDWARE
    • Pull, Dummy Escutcheon Pull, QED100 Series
    • Item # 2WJF4
    • Mfr. Model # 7197734
    • Dummy Escutcheon Pull, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max. Door...More

    • K2 COMMERCIAL HARDWARE
    • Deadbolts
    • Multiple product options available

    • K2 COMMERCIAL HARDWARE
    • Lever
    • Multiple product options available

    • K2 COMMERCIAL HARDWARE
    • Flat Plate
    • Multiple product options available

    Pull Plate,Grade 1,Heavy Duty,300 Series
    • K2 COMMERCIAL HARDWARE
    • Pull Plate, Grade 1, Heavy Duty, 300 Series
    • Item # 2WHH6
    • Mfr. Model # 7197753
    • Pull Plate, Heavy Duty, Door Handing Non-Handed, 300 SeriesAluminum FinishMax. Door Width 36 In.For Door...More

    Lever,Passage Lever Escutcheon
    • K2 COMMERCIAL HARDWARE
    • Lever, Passage Lever Escutcheon
    • Item # 2WJE9
    • Mfr. Model # 7197808
    • Passage Lever Escutcheon, Heavy Duty, Door Handing Non-Handed, QED100 Series, Brushed Chrome Finish, Max....More

    • K2 COMMERCIAL HARDWARE
    • Deadbolt Less Cylinder
    • Multiple product options available

    Deadbolt,HD,Satin Chrome
    • K2 COMMERCIAL HARDWARE
    • Deadbolt, HD, Satin Chrome
    • Item # 2WJG8
    • Mfr. Model # 7186059
    • Deadbolt, Heavy-Duty, Commercial, QDB1 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In., Front...More

    • K2 COMMERCIAL HARDWARE
    • SmartKey Deadbolt
    • Multiple product options available

    Pull,Night Latch Pull,QED100 Series
    • K2 COMMERCIAL HARDWARE
    • Pull, Night Latch Pull, QED100 Series
    • Item # 2WJF5
    • Mfr. Model # 7197735
    • Night Latch Pull, Heavy Duty, Door Handing Non-Handed, QED100 SeriesBrushed Chrome FinishMax. Door Width 36...More

    Door Closer,Dead Stop Hold Open,L 12 In
    • K2 COMMERCIAL HARDWARE
    • Door Closer, Dead Stop Hold Open, L 12 In
    • Item # 2WHG3
    • Mfr. Model # 7186718
    • Door Closer, Full Cover, Closer Type Surface Mounted, Arm Type Dead-Stop, Aluminum Finish, Housing Length...More

    • K2 COMMERCIAL HARDWARE
    • Key Control Deadbolt
    • Multiple product options available

    Escutcheon Pull w/Lock and Thumbpiece
    • K2 COMMERCIAL HARDWARE
    • Escutcheon Pull w/Lock and Thumbpiece
    • Item # 2WJF3
    • Mfr. Model # 7195873
    • Escutcheon Pull w/Lock and Thumbpiece, Heavy Duty, Door Handing Non-Handed, QED100 SeriesBrushed Chrome...More

    Results per page: 16 | 32 | 48