Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Hardware

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Cabinet Lock,Black,12 Button
  • COMPX TIMBERLINE
  • Electronic Cabinet Lock, Black, 12 Button Electronic Cabinet Lock,Black,12 Button
  • Item # 23Y732
  • Mfr. Model # SL-100-G
  • Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad, Usage Assigned, Handle Type None, Lock...More

Access Control Keypad,Plastic
  • COMPX TIMBERLINE
  • Access Control Keypad, Plastic Access Control Keypad,Plastic
  • Item # 23Y735
  • Mfr. Model # TP-100-G
  • Access Control Keypad, Access Type Keypad, Case Material Plastic, Finish Plastic, Series TP, Height 1-1/2...More

Strike Plate,Steel,Hardware Not Included
Transmitter pad mounting plate
  • COMPX TIMBERLINE
  • Transmitter pad mounting plate Transmitter pad mounting plate
  • Item # 23Y739
  • Mfr. Model # MP-700-G
  • Mounting Cabinet Door or Drawer, For Use With TP-100 & TP-150, Finish Dull Nickel, Dull Nickel, Mounting...More

Power Supply
  • COMPX TIMBERLINE
  • Power Supply Power Supply
  • Item # 23Y741
  • Mfr. Model # RL-AP1-G
  • Power Supply, Number of Outputs 1, Input Voltage 120 VAC, Voltage Output 9V, For Use With RL-110 receiver...More

Power Cord,10 Ft.
  • COMPX TIMBERLINE
  • Power Cord, 10 Ft. Power Cord,10 Ft.
  • Item # 23Y744
  • Mfr. Model # RL-APC-9VJ-10-G
  • Power Cord, Type 10 ft., Number of Outputs 1, Input Voltage 9V, Voltage Output 9V, For Use With RL-110...More

Receiver Latch Kit
  • COMPX TIMBERLINE
  • Receiver Latch Kit Receiver Latch Kit
  • Item # 23Y734
  • Mfr. Model # RL-110-G
  • Receiver Latch Kit, For Use With GTP-100, GTP-150, Access Method Keypad, Handle Type None, Lock Material...More

Transmitter pad wall mounting plate
  • COMPX TIMBERLINE
  • Transmitter pad wall mounting plate Transmitter pad wall mounting plate
  • Item # 23Y740
  • Mfr. Model # MP-700-WM-G
  • Wall Mounting Plate, Transmitter Pad, Length (In.) 4-1/4, Width (In.) 1/2, Height (In.) 1-3/4, Includes...More

Receiver Latch Cord,10 ft.
Receiver Latch Cord,3 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More