Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Hook and Loop Type
Shape
Length
  • View MoreView Less
Width
  • View MoreView Less
Flame Retardant
Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Hardware

61 Results Found that Include 176 Products

Results per page: 16 | 32 | 48
  • VELCRO
  • Hook and Loop TapeHook and Loop Tape
  • Multiple product options available

    Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 5 yd., Backing Material Nylon, Shear Strength 14 psi, Flame Retardant No and Adhesive Type Rubber...More

  • VELCRO
  • Cam Arm StrapCam Arm Strap
  • Multiple product options available

    Cam Arm Strap, Hook and Loop, Width 2", Color Orange, Characteristics Adjustable Nylon Hook And Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing, Backing Material...More

  • VELCRO
  • Perforated StrapsPerforated Straps
  • Multiple product options available

    Perforated Back-to-Back Straps, Hook and Loop, Shape Strap, Width 3/4", Characteristics Re-usable, Backing Material Polypropylene, Nylon, Shear Strength 23 psi and Flame...More

  • VELCRO
  • Self Gripping StrapSelf Gripping Strap
  • Multiple product options available

    Back-to-Back Strap, Hook and Loop, Shape Cut to Length Roll, Backing Material Polypropylene, Nylon and Flame Retardant No; Varies by Length, Width and Color

  • VELCRO
  • Reclosable Fastener TapeReclosable Fastener Tape
  • Multiple product options available

    Reclosable Fastener, Shape Cut to Length Roll, Length 25 yd., Backing Material Nylon, Shear Strength 14 psi and Flame Retardant No; Varies by Hook and Loop Type, Width...More

Hook Tape Roll,2 In,White
  • VELCRO
  • Hook Tape Roll, 2 In, WhiteHook Tape Roll,2 In,White
  • Item # 15A775
  • Mfr. Model # 161153
  • Reclosable Fastener, Hook, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White, Characteristics...More

  • VELCRO
  • KitKit
  • Multiple product options available

    Cinch Strap Kit, Hook and Loop, Shape Strap, Length 5 yd., Color Black, Characteristics Hook And Loop Kit To Make Custom Size Straps, Backing Material Nylon, Includes...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, BlackReclosable Fastener Strap,Roll,Black
  • Item # 30PE14
  • Mfr. Model # 120158
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black,...More

  • VELCRO
  • Cinch StrapCinch Strap
  • Multiple product options available

    Cinch Strap, Hook and Loop, Shape Strap, Width 2", Color Black, Characteristics Adjustable Hook and Loop Backed With Webbing With Plastic Buckle, Backing Material Nylon,...More

Reclosable Fastener Cable Catch,PK25
  • VELCRO
  • Reclosable Fastener Cable Catch, PK25Reclosable Fastener Cable Catch,PK25
  • Item # 6PXV5
  • Mfr. Model # CCK/25
  • Back-to-Back Strap, Hook and Loop, Shape Rectangle, Length 2-1/2 In., Width 1 In., Color Black,...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE30
  • Mfr. Model # 1X1KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 1 In., Width 1 In., Color Black, Characteristics...More

Cinch Strap,Black,24 in. L x 2 in W,PK10
Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, BlackReclosable Fastener Strap,Roll,Black
  • Item # 30PE15
  • Mfr. Model # 120177
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color Black,...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, BlackReclosable Fastener Strap,Roll,Black
  • Item # 30PE16
  • Mfr. Model # 120224
  • Reclosable Fastener Strap, Loop, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color Black,...More

Velcro Tape,1/2in,Black
  • VELCRO
  • Velcro Tape, 1/2in, BlackVelcro Tape,1/2in,Black
  • Item # 15A799
  • Mfr. Model # .500QTK/12.5
  • Reclosable Fastener, Hook and Loop, Shape Cut to Length Roll, Length 37-1/2 ft, Width 1/2 In., Color Black,...More

Velcro Strap,Black,1x18 In,PK10
  • VELCRO
  • Velcro Strap, Black, 1x18 In, PK10Velcro Strap,Black,1x18 In,PK10
  • Item # 15A787
  • Mfr. Model # 1X18KVVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 1-1/2 ft., Width 1 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Black,PK900
  • VELCRO
  • Reclosable Fastener Strap, Black, PK900Reclosable Fastener Strap,Black,PK900
  • Item # 30PE34
  • Mfr. Model # 170091
  • Reclosable Fastener Strap, Hook and Loop, Shape Strap, Length 8 In., Width 3/4 In., Color Black,...More

  • VELCRO
  • Back To Back Fastener StrapBack To Back Fastener Strap
  • Multiple product options available

    Back-to-Back Strap, Hook and Loop, Color Black, Characteristics Fire Retardent Velcro® Re-usable Back To Back Hook And Loop, Self Engaging Velcro, Velcro Cable Tie,...More

  • VELCRO
  • FastenerFastener
  • Multiple product options available

    Reclosable Fastener, Shape Cut to Length Roll, Length 25 yd., Backing Material Nylon, Flame Retardant No and Adhesive Type Rubber Adhesive; Varies by Hook and Loop Type,...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE31
  • Mfr. Model # 1X4KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

Reclosable Hook,W 1 In,L 25 Yd,Black
  • VELCRO
  • Reclosable Hook, W 1 In, L 25 Yd, BlackReclosable Hook,W 1 In,L 25 Yd,Black
  • Item # 5JLG5
  • Mfr. Model # 120930
  • Reclosable Fastener, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black, Characteristics...More

  • VELCRO
  • Reclosable Cinch StrapsReclosable Cinch Straps
  • Multiple product options available

    Cinch Strap, Hook and Loop, Shape Strap, Color Black, Characteristics Re-usable, High Strength, Backing Material Nylon, Includes 10 Straps Plastic Buckle and 1/4" I.D....More

Loop Tape Roll,2 In,White
  • VELCRO
  • Loop Tape Roll, 2 In, WhiteLoop Tape Roll,2 In,White
  • Item # 15A776
  • Mfr. Model # 189867
  • Reclosable Fastener, Loop, Shape Cut to Length Roll, Length 25 yd., Width 2 In., Color White, Characteristics...More

Reclosable Fastener Strap,Roll,Black
  • VELCRO
  • Reclosable Fastener Strap, Roll, BlackReclosable Fastener Strap,Roll,Black
  • Item # 30PE13
  • Mfr. Model # 120159
  • Reclosable Fastener Strap, Hook, Shape Cut to Length Roll, Length 25 yd., Width 1 In., Color Black,...More

  • VELCRO
  • StrapStrap
  • Multiple product options available

    Cinch Strap, Hook and Loop, Shape Strap, Color Black, Backing Material Nylon, Shear Strength 14 psi and Flame Retardant No; Varies by Length and Width

Cable Management Hanger,Rectangle,PK25
  • VELCRO
  • Cable Management Hanger, Rectangle, PK25Cable Management Hanger,Rectangle,PK25
  • Item # 30PE12
  • Mfr. Model # CCK/K4
  • Back-to-Back Strap, Hook and Loop, Shape Rectangle, Length 4 In., Width 1 In., Color Black, Characteristics...More

Reclosable Fastener Tape,Black,PK50
  • VELCRO
  • Reclosable Fastener Tape, Black, PK50Reclosable Fastener Tape,Black,PK50
  • Item # 30PE32
  • Mfr. Model # 2X2KIHLM
  • Reclosable Fastener, Hook and Loop, Shape Square, Length 2 In., Width 2 In., Color Black, Characteristics...More

Reclosable Fastener,Loop,White,75 ft. L
Reclosable Fastener Strap,Black,PK15
Reclosable Cinch Straps,Black,PK10
  • VELCRO
  • Reclosable Cinch Straps, Black, PK10Reclosable Cinch Straps,Black,PK10
  • Item # 30PE25
  • Mfr. Model # 2X36KWVS
  • Cinch Strap, Hook and Loop, Shape Strap, Length 3 ft., Width 2 In., Color Black, Characteristics...More

Reclosable Fastener Strap,Black,PK600
  • VELCRO
  • Reclosable Fastener Strap, Black, PK600Reclosable Fastener Strap,Black,PK600
  • Item # 30PE39
  • Mfr. Model # 170782
  • Reclosable Fastener Strap, Hook and Loop, Shape Strap, Length 1 ft., Width 3/4 In., Color Black,...More

Results per page: 16 | 32 | 48