Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hardware

84 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Inside Slide Lock
  • AMERICAN GARAGE DOOR
  • Inside Slide Lock Inside Slide Lock
  • Item # 5MVG8
  • Mfr. Model # LIU
  • Steel Garage Door Locking Components, Inside Slide Lock, Material Steel, Galvanized Finish, Construction...More

Control Station,3 Oval Buttons,Nema 1
Ceiling Pull Switch,SPST,Head & Cam
Control Station,3 Buttons,Surface Mount
Control Station,SS,3 Buttons,Nema 1
Inside Lock Mechanism
  • AMERICAN GARAGE DOOR
  • Inside Lock Mechanism Inside Lock Mechanism
  • Item # 5MVG9
  • Mfr. Model # LI3
  • Steel Garage Door Locking Components, Inside Lock Mechanism, Material Steel, Galvanized Finish, Construction...More

Garage Door Opener,Direct Drive
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Direct Drive Garage Door Opener,Direct Drive
  • Item # 36R921
  • Mfr. Model # CH101DD
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Direct...More

Freeway Bearing,1 In. Inner Dia.,PK4
Control Station,3 Buttons,Surface Mount
Control Station,3 Buttons,Nema 4X
Keyswitch,Surface Mount,NEMA Rating
L-Handle With Lock,Blind Mount
Control Station,3 Buttons,Nema 4X
Automatic Latch with Strike,Steel
Ceiling Pull Switch,Nema 4,SPST
Control Station,3 Buttons,With Lockout
Garage Door Opener,Jack Shaft Mount
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Jack Shaft Mount Garage Door Opener,Jack Shaft Mount
  • Item # 36R924
  • Mfr. Model # CH3501J114
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1-1/4 In. Bore, Includes Jack...More

Control Station,SS,3 Buttons,Nema 4X
Keyswitch,2 Buttons,Tamperproof
  • AMERICAN GARAGE DOOR
  • Keyswitch, 2 Buttons, Tamperproof Keyswitch,2 Buttons,Tamperproof
  • Item # 36T024
  • Mfr. Model # 1KFS-X
  • Keyswitch, Flush Mount, NEMA Rating 4, Standards UL Listed, Includes Faceplate, Back Box, Tamperproof,...More

Control Station,2 Buttons,Nema 7/9
Control Station,3 Buttons,Flush Mount
Keyswitch,2 Buttons,Surface Mount
  • AMERICAN GARAGE DOOR
  • Keyswitch, 2 Buttons, Surface Mount Keyswitch,2 Buttons,Surface Mount
  • Item # 36T022
  • Mfr. Model # HBFSX-1
  • Keyswitch, Surface Post Mount, NEMA Rating 1, Standards UL Listed, Includes Cover, Faceplate, Single Throw...More

Control Station,3 Buttons,Nema 4X
  • AMERICAN GARAGE DOOR
  • Control Station, 3 Buttons, Nema 4X Control Station,3 Buttons,Nema 4X
  • Item # 36T011
  • Mfr. Model # 3B4XL
  • Control Station, Surface Mount, NEMA Rating 4X, Standards UL Listed, Includes Non-Metallic Enclosure, Rosite...More

Stainless Steel Bearing,1 In.,PK2
Control Station,2 Buttons,Surface Mount
Ceiling Pull Switch,DPST,Rotating Head
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More