Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hardware

226 Results Found that Include 228 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
XMS Exit Motion Sensor
  • SECURITRON
  • XMS Exit Motion Sensor XMS Exit Motion Sensor
  • Item # 5XTA9
  • Mfr. Model # XMS
  • Exit Motion Sensor, Switch Action Infrared, Material Plastic, Finish Clear, Depth (In.) 1 3/4, Height (In.)...More

Delay Timer
Digital Access Keypad,99 User Code
  • SECURITRON
  • Digital Access Keypad, 99 User Code Digital Access Keypad,99 User Code
  • Item # 10A459
  • Mfr. Model # DK-12
  • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height...More

Push to Exit Button, Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button, Wall Mounted
  • Item # 5XTD0
  • Mfr. Model # PB2
  • Push to Exit Button, Type Wall Mounted, Material Strainless Steel, Finish Stainless Steel, Depth 1-3/4 In.,...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face Mount Electromagnetic Lock,Face Mount
  • Item # 5KZV0
  • Mfr. Model # M32F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Power Supply,12vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 12vdc Plug-in, Black Power Supply,12vdc Plug-in,Black
  • Item # 5KZX8
  • Mfr. Model # PSP-12
  • Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Power Supply,24vdc Plug-in,Black
  • SECURITRON
  • Power Supply, 24vdc Plug-in, Black Power Supply,24vdc Plug-in,Black
  • Item # 5KZX9
  • Mfr. Model # PSP-24
  • Power Supply, Type 24vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock Electromagnetic Lock
  • Item # 5KZV7
  • Mfr. Model # M62
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12VDC, Amp Draw @...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock Electromagnetic Lock
  • Item # 5KZU9
  • Mfr. Model # M32
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12VDC, Amp Draw @...More

Door Cord,18 In
  • SECURITRON
  • Door Cord, 18 In Door Cord,18 In
  • Item # 5KZU3
  • Mfr. Model # TSB-C
  • Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 18 In, For Use With Touch Sense Bars...More

Push to Exit Button,Emergency
  • SECURITRON
  • Push to Exit Button, Emergency Push to Exit Button,Emergency
  • Item # 5LAA1
  • Mfr. Model # EEB2
  • Push to Exit Button, Emergency, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In., Height...More

Gate Lock,Face Mount
  • SECURITRON
  • Gate Lock, Face Mount Gate Lock,Face Mount
  • Item # 5KZU6
  • Mfr. Model # M62FG-SASM
  • Gate Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA, Amp Draw @ 24V...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button,Wall Mounted
  • Item # 5LAA5
  • Mfr. Model # PB3E
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Push to Exit Button,Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall Mounted Push to Exit Button,Wall Mounted
  • Item # 5LAA3
  • Mfr. Model # PB
  • Push to Exit Button, Wall Mounted, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In.,...More

Door Position Switch,Black,Metal Doors
Access Control Keypad,DKC,Wiegand,3 in.D
  • SECURITRON
  • Access Control Keypad, DKC, Wiegand, 3 in.D Access Control Keypad,DKC,Wiegand,3 in.D
  • Item # 45CG17
  • Mfr. Model # DKC
  • Access Control Keypad, Access Type Keypad, Interface Wiegand, Case Material Stainless Steel, Finish Powder...More

Access Control Keypad,DK-16,12Key,Indoor
  • SECURITRON
  • Access Control Keypad, DK-16,12Key, Indoor Access Control Keypad,DK-16,12Key,Indoor
  • Item # 45CG23
  • Mfr. Model # DK-16
  • Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Satin...More

Access Control Keypad,DK-26,Weatherproof
  • SECURITRON
  • Access Control Keypad, DK-26, Weatherproof Access Control Keypad,DK-26,Weatherproof
  • Item # 45CF75
  • Mfr. Model # DK-26BK
  • Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish...More

Bridge Rectifier,Plastic,Power System,4A
Battery,1A,Automatic Circuit Breaker
  • SECURITRON
  • Battery, 1A, Automatic Circuit Breaker Battery,1A,Automatic Circuit Breaker
  • Item # 45CG02
  • Mfr. Model # BPS-24-1
  • Battery, NA, Length 9 In., Width 4 In., Height 12 In., Tan, Metal Material, Includes 1A Capacity, Integral...More

Lock Installation Kit,Mfr.No.M32/M62/M82
  • SECURITRON
  • Lock Installation Kit, Mfr.No.M32/M62/M82 Lock Installation Kit,Mfr.No.M32/M62/M82
  • Item # 45CG21
  • Mfr. Model # IK
  • Lock Installation Kit, Adjustable, Clear, Steel Material, Includes Tool Box, Heavy Duty Drill Guide, Blind...More

Digital Keypad Pad,DK-26,Satin Stainless
  • SECURITRON
  • Digital Keypad Pad, DK-26, Satin Stainless Digital Keypad Pad,DK-26,Satin Stainless
  • Item # 45CF85
  • Mfr. Model # DK-26PSS
  • Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Satin Stainless,...More

Electromagnetic Lock,Serie M670,12/24VDC
  • SECURITRON
  • Electromagnetic Lock, Serie M670,12/24VDC Electromagnetic Lock,Serie M670,12/24VDC
  • Item # 45CF99
  • Mfr. Model # M670
  • Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 575mA, Amp Draw @...More

Electromagnetic Lock,600lb.,M32 Series
  • SECURITRON
  • Electromagnetic Lock, 600lb., M32 Series Electromagnetic Lock,600lb.,M32 Series
  • Item # 28XY56
  • Mfr. Model # M32B
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 300mA/12VDC, Amp...More

Shear AligningMagnalock,600lb,SAM2Series
  • SECURITRON
  • Shear AligningMagnalock, 600lb, SAM2Series Shear AligningMagnalock,600lb,SAM2Series
  • Item # 28YA52
  • Mfr. Model # SAM2-24
  • Shear Aligning Magnalock, Recessed Mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 24V 62mA @...More

Electromagnetic Lock,1200lb.,DM62 Series
  • SECURITRON
  • Electromagnetic Lock, 1200lb., DM62 Series Electromagnetic Lock,1200lb.,DM62 Series
  • Item # 28XW60
  • Mfr. Model # DM62BD
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12VDC, Amp...More

Push to Exit Bar,Black,Width 42 In.
  • SECURITRON
  • Push to Exit Bar, Black, Width 42 In. Push to Exit Bar,Black,Width 42 In.
  • Item # 5LAC1
  • Mfr. Model # DSB-BK42
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Black, Depth 3 In., Height 3 In.,...More

Electromagnetic Lock,Conduit Fitting
  • SECURITRON
  • Electromagnetic Lock, Conduit Fitting Electromagnetic Lock,Conduit Fitting
  • Item # 5KZW8
  • Mfr. Model # M62B
  • Electromagnetic Lock, Conduit Fitting, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Wireless Prox Reader
Power Supply,6A,Steel,1.4A PTC,Beige
  • SECURITRON
  • Power Supply, 6A, Steel, 1.4A PTC, Beige Power Supply,6A,Steel,1.4A PTC,Beige
  • Item # 39CC51
  • Mfr. Model # AQD6-8C
  • Power Supply, Type Switching, Material Steel, Finish Beige Powder Coat, Enclosure Depth (In.) 4-3/4,...More

Power Supply,12V Boxes,White
  • SECURITRON
  • Power Supply, 12V Boxes, White Power Supply,12V Boxes,White
  • Item # 5KZX4
  • Mfr. Model # BPS-12-45
  • Power Supply, 12V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure...More

Electromagnetic Lock,600 lb.,Exit Sensor
  • SECURITRON
  • Electromagnetic Lock, 600 lb., Exit Sensor Electromagnetic Lock,600 lb.,Exit Sensor
  • Item # 39CC31
  • Mfr. Model # M380BDX
  • Electromagnetic Lock, Surface Mount with Bracket and Cover, Opening Action Instant Release, Steel, Amp Draw @...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More