Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Hardware

60 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Keyswitch Exit Device
500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Touch Entry Key
  • SCHLAGE ELECTRONICS
  • Offline Electronic LockOffline Electronic Lock
  • Multiple product options available

    Electronic Keyless Lock, Access Method Keypad, Lock Material Metal, Finish Satin Chrome, Handle Type Lever, Door Thickness 1-3/4", Keying Schlage "C123", Hand Field...More

Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD9
  • Mfr. Model # 625RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAE2
  • Mfr. Model # 701RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbsElectromagnetic Lock,600 lbs
  • Item # 3HEN4
  • Mfr. Model # 40
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Switch,Pushbutton
Exit Device,Touch Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Touch BarExit Device,Touch Bar
  • Item # 4GD88
  • Mfr. Model # 672-36-628-RDAR
  • Touch Bar Exit Device, Output SPDT Contacts Rated 4 Amps @ 30 VDC, No Input Power Required, For 36 Inch or...More

Extreme Duty Push Button,Aluminum
  • SCHLAGE ELECTRONICS
  • Extreme Duty Push Button, AluminumExtreme Duty Push Button,Aluminum
  • Item # 1RAE1
  • Mfr. Model # 631AL
  • Extreme Duty Push Button, Type Momentary, Material Aluminum, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4 In,...More

1000lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 1000lb Magnet, AVS, DSM, MBS, RTD1000lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCY3
  • Mfr. Model # M450P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbsElectromagnetic Lock,600 lbs
  • Item # 3HEN3
  • Mfr. Model # 40TJ
  • Electromagnetic Lock, Above Door Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp...More

1500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 1500lb Magnet, AVS1500lb Magnet, AVS
  • Item # 6LCY5
  • Mfr. Model # M490
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .65A, Amp Draw @ 24V .35A, Input Voltage...More

Electromagnetic ,M400
  • SCHLAGE ELECTRONICS
  • Electromagnetic , M400Electromagnetic ,M400
  • Item # 6LCY2
  • Mfr. Model # M450
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Wireless Interface Reader,Light Gray
  • SCHLAGE ELECTRONICS
  • Wireless Interface Reader, Light GrayWireless Interface Reader,Light Gray
  • Item # 28YA80
  • Mfr. Model # WRI400
  • Wireless Interface Reader, Light Gray Paint Finish, For Use With Mfr. No. WRI400, Features Wireless...More

Electromagnetic Lock,1500lb,M490DESeries
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 1500lb, M490DESeriesElectromagnetic Lock,1500lb,M490DESeries
  • Item # 28XY67
  • Mfr. Model # M490DE-2
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V...More

Electromagnetic Lock,1500lb.,M400 Series
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 1500lb., M400 SeriesElectromagnetic Lock,1500lb.,M400 Series
  • Item # 28XY71
  • Mfr. Model # M490P
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 650mA/12VDC, Amp...More

Electromagnetic Lock,1500lb.,M400 Series
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 1500lb., M400 SeriesElectromagnetic Lock,1500lb.,M400 Series
  • Item # 28XY66
  • Mfr. Model # M490DE
  • Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic or Manual, Steel, Amp Draw @ 12V...More

ElectromagneticGateLock,1500lb,M490Serie
  • SCHLAGE ELECTRONICS
  • ElectromagneticGateLock, 1500lb, M490SerieElectromagneticGateLock,1500lb,M490Serie
  • Item # 28XY70
  • Mfr. Model # M490G
  • Electromagnetic Gate Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 670mA/12VDC,...More

Proximity Reader,Black,5-7/64 in. H
  • SCHLAGE ELECTRONICS
  • Proximity Reader, Black, 5-7/64 in. HProximity Reader,Black,5-7/64 in. H
  • Item # 40GN49
  • Mfr. Model # MT15
  • Proximity Reader, Interface Wiegand, Case Material PNT Polymer, Series aptiQ, Height 5-7/64 In., Width 3-1/4...More

Handheld Device, pre-loaded SUS, USB
  • SCHLAGE ELECTRONICS
  • Handheld Device, pre-loaded SUS, USBHandheld Device, pre-loaded SUS, USB
  • Item # 5VRD6
  • Mfr. Model # HHD
  • Handheld Access Control Device, Type 125 MB RAM/256 MB ROM, Depth 2/3 In., Height 5-1/3 In., Input Voltage...More

Exit Device,Smart Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Smart BarExit Device,Smart Bar
  • Item # 4GD89
  • Mfr. Model # 692-36-628-RDAR
  • Smart Bar Exit Device, Includes Audible Alarm, Output SPDT Contacts Rated 3 Amps @ 30 VDC, Input 12/24 VDC,...More

Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD7
  • Mfr. Model # 623RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

500lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS, DSM, MBS, RTD500lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCZ2
  • Mfr. Model # M420P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAD6
  • Mfr. Model # 623RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Standard Push Button Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button Red, SteelStandard Push Button Red,Steel
  • Item # 1RAD8
  • Mfr. Model # 625RD
  • Standard Push Button, Type Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4...More

Keyswitch Exit Device
2A, 12/24VDC, 4 relay with Fire Alarm
  • SCHLAGE ELECTRONICS
  • 2A, 12/24VDC, 4 relay with Fire Alarm2A, 12/24VDC, 4 relay with Fire Alarm
  • Item # 6LCY9
  • Mfr. Model # PS902 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Electromagnetic Lock,12/24 VDC,1200 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 12/24 VDC, 1200 lbsElectromagnetic Lock,12/24 VDC,1200 lbs
  • Item # 3HEN5
  • Mfr. Model # 70
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Door Power Cord,Length 12 In
  • SCHLAGE ELECTRONICS
  • Door Power Cord, Length 12 InDoor Power Cord,Length 12 In
  • Item # 1RAF1
  • Mfr. Model # 788-12
  • Door Power Cord, Material Steel, Finish Satin Chrome, Length 12 In, Width 3/8 In, Height 1/2 In, For Use With...More

PushButton Station,2inWx2inHx1inD,Silver
  • SCHLAGE ELECTRONICS
  • PushButton Station, 2inWx2inHx1inD, SilverPushButton Station,2inWx2inHx1inD,Silver
  • Item # 28XT11
  • Mfr. Model # 660-PB
  • Push Button Station, Type Surface Mounted, Switch Action SPDT, Material Steel, Finish Painted, Depth 1 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More