Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Hardware

45 Results Found that Include 569 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lever Lockset,Oil Rubd Bronz,Entry
  • TOWNSTEEL
  • Lever Lockset, Oil Rubd Bronz, Entry Lever Lockset,Oil Rubd Bronz,Entry
  • Item # 35MR95
  • Mfr. Model # CDC-109-Q-613
  • Lock Lever, Heavy Duty, Lockset Function Entry/Office F-109, Style Lever Handle, Mechanical, Not Applicable,...More

  • Category : Door Lever Locksets
USB Serial Adapter
  • TOWNSTEEL
  • USB Serial Adapter USB Serial Adapter
  • Item # 38G097
  • Mfr. Model # TDS-USB
  • Door Switch Component, Usb Serial Adapter, Material Plastic, Finish White and Dark Plastic, Length (In.) 9,...More

  • Category : Electromagnetic Lock Power Supplies
Trad. Out-Swinging Door Kit-RH
Trim Replacement,Trim
  • TOWNSTEEL
  • Trim Replacement, Trim Trim Replacement,Trim
  • Item # 38TJ24
  • Mfr. Model # RMF
  • Lock Trim Replacement, Heavy Duty, Lockset Function None, Style Lever Handle, Mechanical, Not Applicable,...More

  • Category : Door Lever Locksets
Deadbolt w/Thumbturn,Single Cylinder
  • TOWNSTEEL
  • Deadbolt w/Thumbturn, Single Cylinder Deadbolt w/Thumbturn,Single Cylinder
  • Item # 45LT69
  • Mfr. Model # DRX-09
  • Deadbolt w/Thumbturn, Heavy-Duty, Commercial , DRX Series, Material Steel, Finish Satin Stainless Steel,...More

  • Category : Deadbolt Locks
Deadbolt Less Cylinder,Heavy Duty
  • TOWNSTEEL
  • Deadbolt Less Cylinder, Heavy Duty Deadbolt Less Cylinder,Heavy Duty
  • Item # 45LT71
  • Mfr. Model # DRX-18
  • Deadbolt Less Cylinder, Heavy-Duty, Commercial , DRX Series, Material Steel, Finish Satin Stainless Steel,...More

  • Category : Deadbolt Locks
Deadbolt,Single Cylinder,Heavy Duty
  • TOWNSTEEL
  • Deadbolt, Single Cylinder, Heavy Duty Deadbolt,Single Cylinder,Heavy Duty
  • Item # 45LT70
  • Mfr. Model # DRX-07
  • Deadbolt, Heavy-Duty, Commercial , DRX Series, Material Steel, Finish Satin Stainless Steel, Backset 2-3/4...More

  • Category : Deadbolt Locks
Dummy Pull,6-7/8 in. L x 3-9/16 in. W
Double Dummy Pull,6-7/8in L x 3-9/16in W
Short Isolator
  • TOWNSTEEL
  • Short Isolator Short Isolator
  • Item # 38G099
  • Mfr. Model # TDS-VPLEX
  • Door Switch Component, Short Isolator, Material Plastic, Finish White Plastic, Length (In.) 5, Width (In.) 2,...More

  • Category : Electromagnetic Lock Power Supplies
Supervised Notification Module
  • TOWNSTEEL
  • Supervised Notification Module Supervised Notification Module
  • Item # 38G101
  • Mfr. Model # TDS-4204CF
  • Door Switch Component, Notification Module, Material Plastic, Finish White Plastic, Length (In.) 6-1/2, Width...More

  • Category : Electromagnetic Lock Power Supplies
Serial Interface Module
  • TOWNSTEEL
  • Serial Interface Module Serial Interface Module
  • Item # 38G096
  • Mfr. Model # TDS-4100SM
  • Door Switch Component, Interface Module, Material Plastic, Finish White Plastic, Length (In.) 9, Width (In.)...More

  • Category : Electromagnetic Lock Power Supplies
Auxiliary Power w/batteries
  • TOWNSTEEL
  • Auxiliary Power w/batteries Auxiliary Power w/batteries
  • Item # 38G102
  • Mfr. Model # TDS-AL176
  • Door Switch Component, Auxiliary Power, Material Steel, Finish White Metal, Length (In.) 12, Width (In.) 12,...More

  • Category : Electromagnetic Lock Power Supplies
Keyswitch Frame Mount
  • TOWNSTEEL
  • Keyswitch Frame Mount Keyswitch Frame Mount
  • Item # 38G089
  • Mfr. Model # TDS-1310-4MOM
  • Door Switch Component, Key Switch Frame Mount, Material Stainless Steel, Finish Stainless Steel, Length (In.)...More

  • Category : Electromagnetic Lock Power Supplies
Batteries for control panel
  • TOWNSTEEL
  • Batteries for control panel Batteries for control panel
  • Item # 38G103
  • Mfr. Model # TDS-07-05-21
  • Door Switch Component, Batteries For Control Panel, Material Plastic, Steel, Lead Acid, Finish Plastic,...More

  • Category : Electromagnetic Lock Power Supplies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More