Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Hardware

123 Results Found that Include 461 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • BATTALION
  • RollerRoller
  • Multiple product options available

    Multiple product options available

Cylinder Hole Cover,O.D.2 5/8 In, Chrome
Corner Guard,2in. x 48in.,Satin,Screw In
Lock,SideLatch,Zinc
Lever Lockset,Medium Duty,Chrome,Entry
  • BATTALION
  • Lever Lockset, Medium Duty, Chrome, EntryMedium Duty Lever Lockset
  • Item # 1TPK8
  • Mfr. Model # 1TPK8
  • Lever, Medium Duty, Lockset Function Entrance, Style Angled, Dull Chrome Finish, Strike Type Valid Gap,...More

  • BATTALION
  • Butt HingeButt Hinge
  • Multiple product options available

    Multiple product options available

Hanger,Bracket,Kit
  • BATTALION
  • Hanger, Bracket, KitHanger,Bracket,Kit
  • Item # 4PE60
  • Mfr. Model # 4PE60
  • Door Hanger Bracket Kit, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450 Pounds,...More

Medium Duty Knob Lockset,Passage
  • BATTALION
  • Medium Duty Knob Lockset, PassageMedium Duty Knob Lockset,Passage
  • Item # 1TPH4
  • Mfr. Model # 1TPH4
  • Knob Lockset, Heavy Duty, Lockset Function Passage, Style Cylindrical Ball, Knob Material Stainless Steel,...More

Medium Duty Knob Lockset,Storeroom
  • BATTALION
  • Medium Duty Knob Lockset, StoreroomCommercial Lever Lockset
  • Item # 1TPH2
  • Mfr. Model # 1TPH2
  • Knob Lockset, Heavy Duty, Lockset Function Storeroom, Style Cylindrical Ball, Knob Material Stainless Steel,...More

Dead Bolt Lock,Aluminum,L 3 In
Adj Door Strap Hanger,11x2 1/2x5 1/4 In
Corner Guard,2in. x 48in.,Satin,Adhesive
L Handle,Steel,L 5 In
  • BATTALION
  • L Handle, Steel, L 5 InL Handle,Steel,L 5 In
  • Item # 1XNC8
  • Mfr. Model # 1XNC8
  • L Handle, Type Universal Locking, Material Steel, Chrome Finish, Length 5 In, Height 5 In, Width 1 3/16 In,...More

Fill Plate, H 8 x L 1 1/4 In
  • BATTALION
  • Fill Plate, H 8 x L 1 1/4 InFill Plate, H 8 x L 1 1/4 In
  • Item # 2MDK3
  • Mfr. Model # 2MDK3
  • Fill Plate, Strike Type Universal, Length 8 In., Width 1-1/4 In., Color Gray, Zinc Plated Finish, Material...More

Screw Eye,5/8" x2-5/16",PK20
  • BATTALION
  • Screw Eye, 5/8" x2-5/16", PK20Screw Eye,5/8" x2-5/16",PK20
  • Item # 1WBF9
  • Mfr. Model # 1WBF9
  • Screw Eye, Eye Inside Dia. 5/8 In., Thread Length 55/64 In., Overall Length 2-5/16 In., Finish Zinc, Material...More

  • BATTALION
  • T HandleT Handle
  • Multiple product options available

    Multiple product options available

T Handle Side Lock,Zinc
  • BATTALION
  • T Handle Side Lock, ZincT Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

Door Protection Plate,6Hx34W,SS
Screw Eye,5/32" x5/8",PK20
  • BATTALION
  • Screw Eye, 5/32" x5/8", PK20Screw Eye,5/32" x5/8",PK20
  • Item # 1WBF1
  • Mfr. Model # 1WBF1
  • Screw Eye, Eye Inside Dia. 5/32 In., Thread Length 15/64 In., Overall Length 5/8 In., Finish Zinc, Material...More

Medium Duty Knob Lockset,Privacy
  • BATTALION
  • Medium Duty Knob Lockset, PrivacyMedium Duty Knob Lockset,Privacy
  • Item # 1TPH3
  • Mfr. Model # 1TPH3
  • Knob Lockset, Heavy Duty, Lockset Function Privacy, Style Cylindrical Ball, Knob Material Stainless Steel,...More

Screw Eye,11/32" x1-1/16",PK20
  • BATTALION
  • Screw Eye, 11/32" x1-1/16", PK20Screw Eye,11/32" x1-1/16",PK20
  • Item # 1WBH1
  • Mfr. Model # 1WBH1
  • Screw Eye, Eye Inside Dia. 11/32 In., Thread Length 25/64 In., Overall Length 1-1/16 In., Finish Zinc,...More

Screw Eye,3/16" x15/16",PK20
  • BATTALION
  • Screw Eye, 3/16" x15/16", PK20Screw Eye,3/16" x15/16",PK20
  • Item # 1WBE7
  • Mfr. Model # 1WBE7
  • Screw Eye, Eye Inside Dia. 3/16 In., Thread Length 25/64 In., Overall Length 15/16 In., Finish Zinc, Material...More

  • BATTALION
  • KnobKnob
  • Multiple product options available

    Multiple product options available

Screw Eye,15/32" x1-19/32",PK20
Screw Eye,5/32" x5/8",PK20
  • BATTALION
  • Screw Eye, 5/32" x5/8", PK20Screw Eye,5/32" x5/8",PK20
  • Item # 1WBF4
  • Mfr. Model # 1WBF4
  • Screw Eye, Eye Inside Dia. 5/32 In., Thread Length 17/64 In., Overall Length 5/8 In., Finish Zinc, Material...More

Bracket,Track,Box
  • BATTALION
  • Bracket, Track, BoxBox Track Mounting Bracket
  • Item # 4PE63
  • Mfr. Model # 4PE63
  • Box Track Mounting Bracket, Size 4 3/4 x 2 x 2 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450...More

Filler Plate,Strike,Gray,L 2 1/4 In
Mirror Clip,Plastic,Length 5/8 In,PK25
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More