Skip Content

Filter Results By

Applied Filters Clear All

Hardware

34 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Single Cylinder Thumbturn,Satin Nickel
  • TM

    Grainger Choice

  • BATTALION
  • Single Cylinder Thumbturn, Satin Nickel Single Cylinder with Thumbturn
  • Item # 2VMX8
  • Mfr. Model # 2VMX8
  • Deadbolt w/Thumbturn, Light-Duty, Residential, Material Steel, Finish Satin Nickel, Faceplate Dimensions 1...More

  • Category : Deadbolt Locks
Brass T-Strike, Lockset, Width 2-1/2", Length 2-3/4&qu
Cam Latch, Keyed, Recessed Square, Black Powder Coated Fini
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, Recessed Square, Black Powder Coated Finish, 2-5/16" Width Cam Latch
  • Item # 4RRF5
  • Mfr. Model # 4RRF5
  • Cam Latch, Keyed, Latch Type Recessed Square, Material Zinc/Steel, Finish Black Powder Coated, Height 1-3/32...More

  • Category : Latches
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Piano Hinge Without Holes, 304 Stainless Steel, 1-1/4"
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes, 304 Stainless Steel, 1-1/4" Width, 4 ft. Length Continuous Hinge
  • Item # 1CAN7
  • Mfr. Model # 1CAN7
  • Piano Hinge, Hospital Tip No, Without Holes, Material 304 Stainless Steel, Finish Natural, Leaf Thickness...More

  • Category : Piano Hinges
Back Plate,Round,PK5
  • TM

    Grainger Choice

  • BATTALION
  • Back Plate, Round, PK5 Back Plate,Round,PK5
  • Item # 1XNV2
  • Mfr. Model # 1XNV2
  • Back Plate, Material Steel, Finish Polished Brass, Projection 3/16 In., Hardware Not Included, Package...More

  • Category : Cabinet Knobs
  • TM

    Grainger Choice

  • BATTALION
  • Non Template Hinge Non Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Steel Tee Hinge, Galvanized Finish, Steel Pin Material, 2&#
  • TM

    Grainger Choice

  • BATTALION
  • Steel Tee Hinge, Galvanized Finish, Steel Pin Material, 2 PK Tee Hinge
  • Item # 1RCV5
  • Mfr. Model # 1RCV5
  • Tee Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 5 In., Door Leaf Width...More

  • Category : Tee and Strap Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Deadbolt Deadbolt
  • Multiple product options available

    Multiple product options available

  • Category : Deadbolt Locks
Lever Lockset,Medium Duty,Brass,Passage
  • TM

    Grainger Choice

  • BATTALION
  • Lever Lockset, Medium Duty, Brass, Passage Medium Duty Lever Lockset
  • Item # 1TPK1
  • Mfr. Model # 1TPK1
  • Lever, Medium Duty, Lockset Function Passage, Style Angled, Polished Brass Finish, Fire Rated 3 hr., Grade 2,...More

  • Category : Door Lever Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Door Bar Holder,Closed End,Bright Zinc
  • TM

    Grainger Choice

  • BATTALION
  • Door Bar Holder, Closed End, Bright Zinc Door Bar Holder,Closed End,Bright Zinc
  • Item # 1HEX9
  • Mfr. Model # 1HEX9
  • Door Bar Holder, Closed End, Material Steel, Bright Zinc Finish, Height 2 In, Length 6 1/2 In, Width 1 9/16...More

  • Category : Brackets
Brass T-Strike, Lockset, Width 2", Length 2-3/4"
Draw Latch, Nonlocking, Flexible Over Center, Concealed Mounting
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch, Nonlocking, Flexible Over Center, Concealed Mounting, Black Finish, 6-7/16" Width Draw Latch
  • Item # 4RRL5
  • Mfr. Model # 4RRL5
  • Draw Latch, Nonlocking, Latch Type Flexible Over Center, Concealed Mounting, Material Thermoplastic...More

  • Category : Latches
Foot Bolt, White Plastic, Length 2-1/8", Width 1-7
  • TM

    Grainger Choice

  • BATTALION
  • Foot Bolt, White Plastic, Length 2-1/8", Width 1-7/16" Foot Bolt
  • Item # 1XMN3
  • Mfr. Model # 1XMN3
  • Foot Bolt, Door Type Sliding Doors, Length 2-1/8 In., Width 1-7/16 In., Height 1-1/8 In., Material Plastic,...More

  • Category : Screen Door Hardware
Bracket Round Rail,Steel,L 6 15/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Rail Rail
  • Multiple product options available

    Multiple product options available

  • Category : Hanging Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Pull Handle Pull Handle
  • Multiple product options available

    Multiple product options available

  • Category : Handles and Pulls
  • TM

    Grainger Choice

  • BATTALION
  • Push Button Storm Latch Push Button Storm Latch
  • Multiple product options available

    Multiple product options available

  • Category : Screen Door Hardware
Shrink Window Kit,PVC Tape,1/2x216
  • TM

    Grainger Choice

  • BATTALION
  • Shrink Window Kit, PVC Tape, 1/2x216 Shrink Window Kit,PVC Tape,1/2x216
  • Item # 2RRF8
  • Mfr. Model # 2RRF8
  • Shrink and Seal Window Tape, Width 1/2 In., Length 216 In., Color Clear, Material PVC Tape, For Use With...More

  • Category : Window Insulation Kits
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Edge Pull,Steel,2 3/8 In L
  • TM

    Grainger Choice

  • BATTALION
  • Edge Pull, Steel, 2 3/8 In L Edge Pull,Steel,2 3/8 In L
  • Item # 1WAK4
  • Mfr. Model # 1WAK4
  • Edge Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish...More

  • Category : Handles and Pulls
  • TM

    Grainger Choice

  • BATTALION
  • Knob Knob
  • Multiple product options available

    Multiple product options available

  • Category : Cabinet Knobs
Spring Hinge,Steel,7In H,4-1/2 In W,PK2
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge, Steel, 7In H, 4-1/2 In W, PK2 Spring Hinge
  • Item # 1CAE2
  • Mfr. Model # 1CAE2
  • Spring Hinge, Bearing Type Plain, Mounting Full Mortise, Material Steel, Height 7 In., Width 4-1/2 In.,...More

  • Category : Spring Hinges
Door Reinforcer, Polished Brass, 1-3/4" Door Thickness,
Grab Catch,Pull-to-Open,Button,PK4
  • TM

    Grainger Choice

  • BATTALION
  • Grab Catch, Pull-to-Open, Button, PK4 Grab Catch
  • Item # 1XMT9
  • Mfr. Model # 1XMT9
  • Grab Catch, Opening Action Pull-to-Open, Closure Type Button, Mounting Type Surface, Material Brass, Hardware...More

  • Category : Cabinet Catches and Latches
Torsion Cable Drum,L 4 13/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Torsion Cable Drum, L 4 13/16 In Torsion Cable Drum
  • Item # 1XND4
  • Mfr. Model # 1XND4
  • Torsion Cable Drum, Type Left Hand, Material Cast Aluminum, Aluminum Finish, Length 4 13/16 In, Height 1...More

  • Category : Hanging Door Hardware
Bumper,6 5/8x2x5 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • Bumper, 6 5/8x2x5 3/4 In Bumper
  • Item # 3EHX9
  • Mfr. Model # 3EHX9
  • Bumper, Steel, Zinc Finish, Length 6 5/8 In., Height 2 In., Width 5 3/4 In., Door Mounting, Mounting Hole...More

  • Category : Hanging Door Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More