Skip Content

Filter Results By

Applied Filters Clear All

Hardware

14 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Lever Lockset,Medium Duty,Chrome,Privacy
    • BATTALION
    • Lever Lockset, Medium Duty, Chrome, PrivacyMedium Duty Lever Lockset
    • Item # 1TPJ2
    • Mfr. Model # 1TPJ2
    • Lever, Medium Duty, Lockset Function Privacy, Style Angled, Dull Chrome Finish, Strike Type ASA Strike,...More

    Screen,Fiberglass,32 in.x100ft.,Charcoal
    • BATTALION
    • Screen, Fiberglass, 32 in.x100ft., CharcoalWire Cloth
    • Item # 1XMK2
    • Mfr. Model # 1XMK2
    • Wire Cloth, Screen, Closer Type Standard Duty, Material Fiberglass, Color Charcoal, Charcoal Finish, Housing...More

    Track,Box,10 Ft,Steel
    • BATTALION
    • Track, Box, 10 Ft, SteelBox Track
    • Item # 4PE54
    • Mfr. Model # 4PE54
    • Box Track, Size 10 Feet, Finish US2H-Galvanized, For Doors Weighing Up to 450 Pounds, Application Sliding...More

    Garage Door Bottom, Replacement,L 216
    • BATTALION
    • Garage Door Bottom, Replacement, L 216Base Mount PVC Vinyl, Aluminum Flange Garage Door Bottom
    • Item # 2RRT6
    • Mfr. Model # 2RRT6
    • Garage Door Bottom Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

    Cam LatchKeyed, Recessed Square, Passivated Finish, 2-5/16"
    • BATTALION
    • Cam LatchKeyed, Recessed Square, Passivated Finish, 2-5/16" WidthCam Latch
    • Item # 4RRF3
    • Mfr. Model # 4RRF3
    • Cam Latch, Keyed, Latch Type Recessed Square, Material 304 Stainless Steel, Finish Passivated, Height 1-3/32...More

    Flexible Bolt Hanger,450 Lb,11x11x5 In
    • BATTALION
    • Flexible Bolt Hanger, 450 Lb, 11x11x5 InFlexible Bolt Hanger,450 Lb,11x11x5 In
    • Item # 3EHY7
    • Mfr. Model # 3EHY7
    • Flexible Bolt Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Length 11 In., Height 11 In., Width 5 In.,...More

    Door Hanger Kit,L 6 In,PK2
    • BATTALION
    • Door Hanger Kit, L 6 In, PK2Door Hanger Kit
    • Item # 1XMZ1
    • Mfr. Model # 1XMZ1
    • Door Hanger Kit, Type Round Rail, Material Steel, Zinc Finish, Length 6 In, Height 10 1/4 In, Width 1 7/8 In,...More

    Turn Button,2 In.,Zinc,PK100
    • BATTALION
    • Turn Button, 2 In., Zinc, PK100Turn Button,2 In.,Zinc,PK100
    • Item # 1RBN7
    • Mfr. Model # 1RBN7
    • Turn Button Latch, Lock, Steel, Zinc, Length (In.) 2, Height (In.) 2, Width (In.) 5/8, Projection (In.) 1,...More

    EntranceKnob Lockset Polished Brass Finish, Heavy Duty
    • BATTALION
    • EntranceKnob Lockset Polished Brass Finish, Heavy DutyCommercial Lever Lockset
    • Item # 1TPH5
    • Mfr. Model # 1TPH5
    • Knob Lockset, Heavy Duty, Lockset Function Entrance, Style Cylindrical Ball, Knob Material Brass, Polished...More

    Rotary LatchNonlocking, Concealed, Two Stage Perpendicular Left
    Hinge,  Surface Mount, 4 X 4 In
    • BATTALION
    • Hinge, Surface Mount, 4 X 4 InButt Hinge
    • Item # 3AGC3
    • Mfr. Model # 3AGC3
    • Butt Hinge, Mounting Full Surface, Bearing Type Plain, Pin Type Nonremovable, Finish Natural, Height 4 In.,...More

    Astragal,Bi-Parting Doors,White,168 In
    • BATTALION
    • Astragal, Bi-Parting Doors, White, 168 InAstragal
    • Item # 3AFE3
    • Mfr. Model # 3AFE3
    • Astragal, Type Bi-Parting Doors, Material Extruded Aluminum, Color White, Zinc Plated Finish, Length 168 In,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More