Skip Content

Filter Results By

Applied Filters Clear All

Hardware

36 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
Bronze Door Viewer, Viewing Angle 160°, Mounting Hole D
  • TM

    Grainger Choice

  • BATTALION
  • Bronze Door Viewer, Viewing Angle 160°, Mounting Hole Dia. 1-1/2" Door Viewers
  • Item # 1HEW9
  • Mfr. Model # 1HEW9
  • Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1-1/2 In., Bronze Finish, Material Plastic, For...More

  • Category : Door Viewers
Spline, Gray Rubber, Length 1200", Width 5/32"
  • TM

    Grainger Choice

  • BATTALION
  • Spline, Gray Rubber, Length 1200", Width 5/32" Spline
  • Item # 1XMN1
  • Mfr. Model # 1XMN1
  • Spline, Door Type Screen Door, Length 1200 In., Width 5/32 In., Height 5/32 In., Material Rubber, Gray, Dull...More

  • Category : Screen Door Hardware
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
  • TM

    Grainger Choice

  • BATTALION
  • Commercial Hinge Commercial Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Combination Locking Locking Hasp, 6" Length, Steel, Zinc&#x
  • TM

    Grainger Choice

  • BATTALION
  • Combination Locking Locking Hasp, 6" Length, Steel, Zinc Plated Finish Locking Hasp
  • Item # 1RBP5
  • Mfr. Model # 1RBP5
  • Locking Hasp, Hasp Style Combination Locking, Material Steel, Finish Zinc Plated, Length 6 In., Width 1-1/2...More

  • Category : Hasps
  • TM

    Grainger Choice

  • BATTALION
  • Lever Door Holder Lever Door Holder
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
High Traffic Hinge,Half Surface
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Half Surface High Traffic Hinge
  • Item # 4PA20
  • Mfr. Model # 4PA20
  • High Traffic Hinge, Hospital Tip No, Mounting Half Surface, Bearing Type Ball, Pin Type Nonremovable, Finish...More

  • Category : Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Paddle Latch, Nonlocking, Push to Close, Zinc Plated Finish
  • TM

    Grainger Choice

  • BATTALION
  • Paddle Latch, Nonlocking, Push to Close, Zinc Plated Finish, 4-3/4" Width Paddle Latch
  • Item # 1XPB5
  • Mfr. Model # 1XPB5
  • Paddle Latch, Nonlocking, Latch Type Push to Close, Material Steel, Finish Zinc Plated, Height 3-5/8 In.,...More

  • Category : Latches
Latching Safety Rotating Eye Hasp, 7-1/2" Length, Stee
  • TM

    Grainger Choice

  • BATTALION
  • Latching Safety Rotating Eye Hasp, 7-1/2" Length, Steel, Zinc Plated Finish Rotating Eye Hasp
  • Item # 1RBG2
  • Mfr. Model # 1RBG2
  • Rotating Eye Hasp, Hasp Style Latching Safety, Material Steel, Finish Zinc Plated, Length 7-1/2 In., Width...More

  • Category : Hasps
Steel Tee Hinge, Zinc Finish, Steel Pin Material, 1 EA
  • TM

    Grainger Choice

  • BATTALION
  • Steel Tee Hinge, Zinc Finish, Steel Pin Material, 1 EA Tee Hinge
  • Item # 4PB48
  • Mfr. Model # 4PB48
  • Tee Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 12 In., Door Leaf Width 3-13/16...More

  • Category : Tee and Strap Hinges
Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height,
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Lever Lockset,Medium Duty,Brass,Passage
  • TM

    Grainger Choice

  • BATTALION
  • Lever Lockset, Medium Duty, Brass, Passage Medium Duty Lever Lockset
  • Item # 1TPK1
  • Mfr. Model # 1TPK1
  • Lever, Medium Duty, Lockset Function Passage, Style Angled, Polished Brass Finish, Fire Rated 3 hr., Grade 2,...More

  • Category : Door Lever Locksets
  • TM

    Grainger Choice

  • BATTALION
  • Push to Close Latch Push to Close Latch
  • Multiple product options available

    Multiple product options available

  • Category : Latches
Swell Latch, Nonlocking, T Handle, Heavy Duty Pawl, Black&#
  • TM

    Grainger Choice

  • BATTALION
  • Swell Latch, Nonlocking, T Handle, Heavy Duty Pawl, Black Powder Coated Finish, 3/4" Width Swell Latch
  • Item # 1XPA4
  • Mfr. Model # 1XPA4
  • Swell Latch, Nonlocking, Latch Type T Handle, Heavy Duty Pawl, Material Zinc, Finish Black Powder Coated,...More

  • Category : Latches
Crash Chain, Silver Steel, Length 25-1/2", Width 1-13&
  • TM

    Grainger Choice

  • BATTALION
  • Crash Chain, Silver Steel, Length 25-1/2", Width 1-13/32" Crash Chain
  • Item # 1XMK7
  • Mfr. Model # 1XMK7
  • Crash Chain, Door Type Screen and Storm Door, Length 25-1/2 In., Width 1-13/32 In., Height 1-1/8 In.,...More

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Knob Lockset Knob Lockset
  • Multiple product options available

    Multiple product options available

  • Category : Door Knob Locksets
Bolt,Flush,6 In Height
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Flush, 6 In Height Residential Grade Flush Bolt
  • Item # 4JG68
  • Mfr. Model # 4JG68
  • Residential Grade Flush Bolt, Satin Chrome Finish, Length 6 In., Width 3/4 In., Bolt Head Dia. 1/2 In., Throw...More

  • Category : Door Bolts
Bumper,8x2 3/4x3 5/8 In
  • TM

    Grainger Choice

  • BATTALION
  • Bumper, 8x2 3/4x3 5/8 In Bumper
  • Item # 3EHX7
  • Mfr. Model # 3EHX7
  • Bumper, Steel, Zinc Finish, Length 8 In., Height 2 3/4 In., Width 3 5/8 In., Door Mounting, Mounting Hole...More

  • Category : Hanging Door Hardware
Latch, Black Zinc, Length 7-1/4", Width 1-1/2"
  • TM

    Grainger Choice

  • BATTALION
  • Latch, Black Zinc, Length 7-1/4", Width 1-1/2" Latch
  • Item # 1XMK9
  • Mfr. Model # 1XMK9
  • Latch, Door Type Storm Door, Length 7-1/4 In., Width 1-1/2 In., Height 1-11/16 In., Material Zinc, Black,...More

  • Category : Screen Door Hardware
Lift-Off Hinge,Natural,4 x 4 In.
  • TM

    Grainger Choice

  • BATTALION
  • Lift-Off Hinge, Natural, 4 x 4 In. Removable Lift-Off Hinge
  • Item # 3HUG4
  • Mfr. Model # 3HUG4
  • Lift-Off Hinge, With Holes, Left/Right Hand Right, Finish Natural, Material 304 Stainless Steel, Height 4...More

  • Category : Lift-Off Hinges
Cam Latch, Keyed, Compact T Handle, Type B, Bright Chr
  • TM

    Grainger Choice

  • BATTALION
  • Cam Latch, Keyed, Compact T Handle, Type B, Bright Chrome Finish, 2-15/16" Width Cam Latch
  • Item # 4RRE5
  • Mfr. Model # 4RRE5
  • Cam Latch, Keyed, Latch Type Compact T Handle, Type B, Material Zinc/Steel, Finish Bright Chrome, Height...More

  • Category : Latches
Draw Latch, Nonlocking, T Handle, Flexible, Front Mounting,
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch, Nonlocking, T Handle, Flexible, Front Mounting, Black Finish, 8-23/32" Width Draw Latch
  • Item # 4RRN1
  • Mfr. Model # 4RRN1
  • Draw Latch, Nonlocking, Latch Type T Handle, Flexible, Front Mounting, Material Thermoplastic Elastomer,...More

  • Category : Latches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More