Skip Content

Filter Results By

Applied Filters Clear All

Hardware

29 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spline, Gray Rubber, Length 1200", Width 5/32"
  • BATTALION
  • Spline, Gray Rubber, Length 1200", Width 5/32" Spline
  • Item # 1XMN1
  • Mfr. Model # 1XMN1
  • Spline, Door Type Screen Door, Length 1200 In., Width 5/32 In., Height 5/32 In., Material Rubber, Gray, Dull...More

Crash Chain, Silver Steel, Length 20-1/2", Width 1-13&
  • BATTALION
  • Crash Chain, Silver Steel, Length 20-1/2", Width 1-13/32" Crash Chain
  • Item # 1XMK6
  • Mfr. Model # 1XMK6
  • Crash Chain, Door Type Screen and Storm Door, Length 20-1/2 In., Width 1-13/32 In., Height 1-1/8 In.,...More

L Handle,Steel,L 5 In
  • BATTALION
  • L Handle, Steel, L 5 In L Handle,Steel,L 5 In
  • Item # 1XNC8
  • Mfr. Model # 1XNC8
  • L Handle, Type Universal Locking, Material Steel, Chrome Finish, Length 5 In, Height 5 In, Width 1 3/16 In,...More

Combination Locking Locking Hasp, 6" Length, Steel, Zinc&#x
Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height,
Stainless Steel Heavy Duty Latch Guard, Out Opening Doors,&
High Traffic Hinge,Half Surface
  • BATTALION
  • High Traffic Hinge, Half Surface High Traffic Hinge
  • Item # 4PA20
  • Mfr. Model # 4PA20
  • High Traffic Hinge, Hospital Tip No, Mounting Half Surface, Bearing Type BALL, Pin Type Nonremovable, Finish...More

Hanger,Door,Track
  • BATTALION
  • Hanger, Door, Track Hanger,Door,Track
  • Item # 4PE56
  • Mfr. Model # 4PE56
  • Hinged Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds,...More

Magnetic Door Holder,Chrome,Silver,Wall
  • BATTALION
  • Magnetic Door Holder, Chrome, Silver, Wall Magnetic Door Holder,Chrome,Silver,Wall
  • Item # 1XNP7
  • Mfr. Model # 1XNP7
  • Magnetic Door Holder, Chrome Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder Base...More

Spring-Cam Latch, Nonlocking, Knurled Head, Natural Finish, 2-5&
  • BATTALION
  • Spring-Cam Latch, Nonlocking, Knurled Head, Natural Finish, 2-5/16" Width Spring-Cam Latch
  • Item # 4RPY5
  • Mfr. Model # 4RPY5
  • Spring-Cam Latch, Nonlocking, Latch Type Knurled Head, Material 302/303 Stainless Steel, Finish Natural,...More

Magnetic Door Holder,Bronze,Wall
  • BATTALION
  • Magnetic Door Holder, Bronze, Wall Magnetic Door Holder,Bronze,Wall
  • Item # 1XNP4
  • Mfr. Model # 1XNP4
  • Magnetic Door Holder, Antique Bronze Finish, Material Steel, Color Bronze, Holder Base Height 1 In., Holder...More

Latching Draw Hasp, Nonlocking, Lift to Open, Natural Finis
Door Reinforcer, Polished Brass, 1-3/4" Door Thickness,
  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

Privacy Knob Lockset, Oil Rubbed Bronze Finish, Light Duty
  • BATTALION
  • Privacy Knob Lockset, Oil Rubbed Bronze Finish, Light Duty Knob Lockset
  • Item # 1TPV9
  • Mfr. Model # 1TPV9
  • Knob Lockset, Light Duty, Lockset Function Privacy, Style Flat Ball, Knob Material Brass, Oil Rubbed Bronze...More

Steel Tee Hinge, Zinc Finish, Steel Pin Material, 1 EA
  • BATTALION
  • Steel Tee Hinge, Zinc Finish, Steel Pin Material, 1 EA Tee Hinge
  • Item # 4PB48
  • Mfr. Model # 4PB48
  • Tee Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 12 In., Door Leaf Width 3-13/16...More

Bolt,Flush,6 In Height
  • BATTALION
  • Bolt, Flush, 6 In Height Residential Grade Flush Bolt
  • Item # 4JG68
  • Mfr. Model # 4JG68
  • Residential Grade Flush Bolt, Satin Chrome Finish, Length 6 In., Width 3/4 In., Bolt Head Dia. 1/2 In., Throw...More

Entrance Knob Lockset, Polished Brass Finish, Light Duty
  • BATTALION
  • Entrance Knob Lockset, Polished Brass Finish, Light Duty Knob Lockset and Dead Bolt
  • Item # 1TPR5
  • Mfr. Model # 1TPR5
  • Knob Lockset, Light Duty, Lockset Function Entrance, Style Tulip, Knob Material Brass, Polished Brass Finish,...More

Push to Close Latch, Nonlocking, Knurled Knob, Turn to
Template,Ball,Dull Chrome,5x4
  • BATTALION
  • Template, Ball, Dull Chrome, 5x4 Template Hinge
  • Item # 3HWC1
  • Mfr. Model # 3HWC1
  • Template Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type BALL, Pin Type Removable, Finish Dull...More

Compression Latch, Nonlocking, Push Button, Black Powder Coated&
  • BATTALION
  • Compression Latch, Nonlocking, Push Button, Black Powder Coated Finish, 1-11/32" Width Compression Latch
  • Item # 4RRA8
  • Mfr. Model # 4RRA8
  • Compression Latch, Nonlocking, Latch Type Push Button, Material Steel, Finish Black Powder Coated, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More