Skip Content

Filter Results By

Applied Filters Clear All

Hardware

40 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Corner Guard,2in. x 48in.,Satin,Adhesive
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Magnetic Door Holder,Satin Nickel,Wall
  • BATTALION
  • Magnetic Door Holder, Satin Nickel, Wall Magnetic Door Holder,Satin Nickel,Wall
  • Item # 1XNP5
  • Mfr. Model # 1XNP5
  • Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder...More

Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height,
Garage Door Bottom,Replacement,L216
  • BATTALION
  • Garage Door Bottom, Replacement, L216 PVC Vinyl Replacement for Base Mount Garage Door Bottom
  • Item # 2RRT8
  • Mfr. Model # 2RRT8
  • Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty
  • BATTALION
  • Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty
  • Item # 1TPH3
  • Mfr. Model # 1TPH3
  • Knob Lockset, Heavy Duty, Lockset Function Privacy, Style Cylindrical Ball, Knob Material Stainless Steel,...More

TPE Rubber, Basemount Over Door Seal, Black, 16 ft. Ov
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Spring Hinge,Steel,4-1/2 In H,4 In W
  • BATTALION
  • Spring Hinge, Steel, 4-1/2 In H, 4 In W Spring Hinge
  • Item # 4PA81
  • Mfr. Model # 4PA81
  • Spring Hinge, Bearing Type Plain, Mounting Full Mortise, Material Steel, Height 4-1/2 In., Width 4 In.,...More

Swing Bar Door Guard, Polished Brass, Length 4-1/4",&#
Mirror Clip,Plastic,Length 5/8 In,PK25
Conveyor Hanger,1 1/2x3x2 1/8 In
  • BATTALION
  • Conveyor Hanger, 1 1/2x3x2 1/8 In Conveyor Hanger
  • Item # 3EHZ5
  • Mfr. Model # 3EHZ5
  • Conveyor Hanger, Single Axle, Max. Weight 150 Lb., Steel, Zinc Finish, Length 1 1/2 In., Height 3 In., Width...More

Hanger,Door,Track
  • BATTALION
  • Hanger, Door, Track Door Track Hanger
  • Item # 4PE62
  • Mfr. Model # 4PE62
  • Heavy-Duty Apron Bracket, Sliding Door Box Rail, Max. Weight (Lb.) 600, Material Steel, Bright Zinc Finish,...More

T Handle Side Lock,Zinc
  • BATTALION
  • T Handle Side Lock, Zinc T Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

Sliding Door or Window Lock,Aluminum
Bracket,Track,Box
  • BATTALION
  • Bracket, Track, Box Box Track Mounting Bracket
  • Item # 4PE65
  • Mfr. Model # 4PE65
  • Box Track Mounting Bracket, Size 7 1/2 x 1 3/4 x 4 5/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up...More

Spring Loaded Chain Bolts,Brass
  • BATTALION
  • Spring Loaded Chain Bolts, Brass Chain Bolt
  • Item # 1WAD8
  • Mfr. Model # 1WAD8
  • Chain Bolt, Operation Type Surface and Angle Strike, Brass Finish, Material Steel, Length 3 In., Width 1-1/2...More

Corner Guard,2in. x 48in.,Satin,Screw In
Entrance Knob Lockset, Polished Brass Finish, Light Duty
  • BATTALION
  • Entrance Knob Lockset, Polished Brass Finish, Light Duty Knob Lockset
  • Item # 2VMW7
  • Mfr. Model # 2VMW7
  • Knob Lockset, Light Duty, Lockset Function Entrance, Style Flat Ball, Knob Material Brass, Polished Brass...More

  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

Hinge, Non Template, 6 X 6 In
  • BATTALION
  • Hinge, Non Template, 6 X 6 In Non Template Hinge
  • Item # 3HTX3
  • Mfr. Model # 3HTX3
  • Nontemplate Hinge, Hospital Tip No, Mounting Full Mortise, Bearing Type Plain, Pin Type Removable, Finish...More

Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More