Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Hardware

49 Results Found that Include 147 Products

Results per page: 16 | 32 | 48
  • BATTALION
  • Butt HingeButt Hinge
  • Multiple product options available

    Multiple product options available

Door Guard,Swinging Bar,Satin Chrome
Bolt,Barrel,8 In L
  • BATTALION
  • Bolt, Barrel, 8 In LHeavy Duty Barrel Slide Bolt
  • Item # 4PB94
  • Mfr. Model # 4PB94
  • Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish,...More

  • BATTALION
  • Chain BoltChain Bolt
  • Multiple product options available

    Multiple product options available

  • BATTALION
  • Draw LatchDraw Latch
  • Multiple product options available

    Multiple product options available

Door Viewer,Brass,160 Deg Viewing Angle
Safety Hasp,Steel,4-1/2 In. L
  • BATTALION
  • Safety Hasp, Steel, 4-1/2 In. LLocking Hasp
  • Item # 4PE49
  • Mfr. Model # 4PE49
  • Locking Hasp, Hasp Style Keyed, Material Steel, Finish Zinc Plated, Length 4-1/2 In., Width 1-1/2 In.,...More

Screen Spline Roller,8-1/2 In,Wood/Steel
Door Viewer,Chrome,160 Deg Viewing Angle
Bolt,Foot,6 In L
  • BATTALION
  • Bolt, Foot, 6 In LBolt,Foot,6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Jamb Latch,Hook,Steel,L 7 In
Spline,1200 In L,1/8 In W,Gray
  • BATTALION
  • Spline, 1200 In L, 1/8 In W, GraySpline
  • Item # 1XML8
  • Mfr. Model # 1XML8
  • Spline, Door Type Screen Door, Length 1200 In., Width 1/8 In., Height 1/8 In., Material Rubber, Gray, Dull...More

Door Reinforcer,SS,Backset 2 3/4 In
  • BATTALION
  • Door Reinforcer, SS, Backset 2 3/4 InDoor Reinforcer,SS,Backset 2 3/4 In
  • Item # 1HEZ9
  • Mfr. Model # 1HEZ9
  • Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 4-1/2 In., Width...More

Door Reinforcer, H 9 x W 4 1/4 In
  • BATTALION
  • Door Reinforcer, H 9 x W 4 1/4 InDoor Reinforcer, H 9 x W 4 1/4 In
  • Item # 2MDG7
  • Mfr. Model # 2MDG7
  • Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 9 In., Width 4-1/4...More

Latching Draw Hasp,Nonlock,Zinc Plated
  • BATTALION
  • Latching Draw Hasp, Nonlock, Zinc PlatedLatching Draw Hasp
  • Item # 1RBR6
  • Mfr. Model # 1RBR6
  • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Zinc Plated, Height 1-19/32...More

T Handle Side Lock,Zinc
  • BATTALION
  • T Handle Side Lock, ZincT Handle Side Lock,Zinc
  • Item # 1RBJ5
  • Mfr. Model # 1RBJ5
  • T Handle Side Lock, Material Steel, Zinc Finish, Height 1 In, Length 7 1/2 In, Width 4-1/2 In, Includes...More

Roller,Stay,Door
  • BATTALION
  • Roller, Stay, DoorRoller,Stay,Door
  • Item # 4PE67
  • Mfr. Model # 4PE67
  • Adjustable Door Stay Roller, Size 2 Inches, Finish US2C-Bright Zinc, For Use With Doors Up to 2 3/4 Inches...More

Spring-Cam Latch,Nonlocking,Natural
  • BATTALION
  • Spring-Cam Latch, Nonlocking, NaturalSpring-Cam Latch
  • Item # 4RPY3
  • Mfr. Model # 4RPY3
  • Spring-Cam Latch, Nonlocking, Latch Type Slotted Head, Material 302/303 Stainless Steel, Finish Natural,...More

Hanger,Replacement,Zinc,4 Wheels
Basemount Over Door Seal,16 ft.,Black
  • BATTALION
  • Basemount Over Door Seal, 16 ft., BlackBasemount Over Door Seal
  • Item # 2RRU1
  • Mfr. Model # 2RRU1
  • Basemount Over Door Seal, Overall Length 16 ft., Overall Width 2 In., Overall Height 1-1/8 In., Color Black,...More

Door Reinforcer,SS,Backset 2 3/8 In
  • BATTALION
  • Door Reinforcer, SS, Backset 2 3/8 InDoor Reinforcer,SS,Backset 2 3/8 In
  • Item # 1HGL9
  • Mfr. Model # 1HGL9
  • Door Reinforcer, Door Thickness 1-3/8 In. Door Thickness, Stainless Steel Finish, Height 4-1/2 In., Width...More

Keyed Alike Sash Lock,Bright Brass
Results per page: 16 | 32 | 48