Skip Content

Filter Results By

Applied Filters Clear All

Hardware

50 Results Found that Include 126 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • BATTALION
  • Butt HingeButt Hinge
  • Multiple product options available

    Multiple product options available

  • BATTALION
  • Cam LatchCam Latch
  • Multiple product options available

    Multiple product options available

Hinge,Full Mortise,Ball Bearing,Chrome
  • BATTALION
  • Hinge, Full Mortise, Ball Bearing, ChromeHinge,Full Mortise,Ball Bearing,Chrome
  • Item # 1VZV9
  • Mfr. Model # 1VZV9
  • Detention Door Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Mortise, Orientation Left...More

Sliding Showcase Lock,Keyed Alike,Chrome
KeyedLocking Hasp 3-1/2" Length, Steel, Zinc Plated Fi
Hanger,Door,Track
  • BATTALION
  • Hanger, Door, TrackDoor Track Hanger
  • Item # 4PE57
  • Mfr. Model # 4PE57
  • Door Track Hanger, Size 2 1/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing up to 450 Pounds,...More

Heavy Duty Barrel Bolt,Zinc
  • BATTALION
  • Heavy Duty Barrel Bolt, ZincHeavy Duty Barrel Slide Bolt
  • Item # 1VZV8
  • Mfr. Model # 1VZV8
  • Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish,...More

Magnetic Catch,Pull-to-Open,50 lb.
  • BATTALION
  • Magnetic Catch, Pull-to-Open, 50 lb.Magnetic Catch
  • Item # 1WAA6
  • Mfr. Model # 1WAA6
  • Magnetic Catch, Opening Action Pull-to-Open, Closure Type Single Strike Plate, Mounting Type Surface, Pull...More

Magnetic Door Holder,Brown,Wall/Floor
  • BATTALION
  • Magnetic Door Holder, Brown, Wall/FloorMagnetic Door Holder,Brown,Wall/Floor
  • Item # 1RCU1
  • Mfr. Model # 1RCU1
  • Magnetic Door Holder, Brown Finish, Material Wood, Color Brown, Holder Base Height 1 In., Holder Base Width 2...More

Double Cylinder,Light Duty,Residential
  • BATTALION
  • Double Cylinder, Light Duty, ResidentialDouble Cylinder
  • Item # 2VMX7
  • Mfr. Model # 2VMX7
  • Deadbolt, Light-Duty, Residential, Material Stainless Steel, Finish Stainless Steel, Faceplate Dimensions 1...More

Guide,Door,Single
  • BATTALION
  • Guide, Door, SingleGuide,Door,Single
  • Item # 4PE69
  • Mfr. Model # 4PE69
  • Door Floor Guide, Up to 2 1/2 In. Thick Doors, Material Steel, Bright Zinc Finish, Height (In.) 1-19/64,...More

SafetyAdjustable Staple Hasp 4-1/2" Length, Steel, Galvaniz
TPE RubberBasemount Over Door Seal, Black, 9 ft. Overall&#x
  • BATTALION
  • TPE RubberBasemount Over Door Seal, Black, 9 ft. Overall Length, 2" Overall WidthBasemount Over Door Seal
  • Item # 2RRT9
  • Mfr. Model # 2RRT9
  • Basemount Over Door Seal, Overall Length 9 ft., Overall Width 2 In., Overall Height 1-1/8 In., Color Black,...More

Padlockable Spring Bolt,6.5 In,1 In Thrw
  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In ThrwPadlockable Spring Bolt,6.5 In,1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

Sliding Showcase Lock,Chrome,Keyed Diff
Latching SafetyRotating Eye Hasp 6" Length, Steel, Galvaniz
Automatic Door Holder,Brass,Ivory,Wall
  • BATTALION
  • Automatic Door Holder, Brass, Ivory, WallAutomatic Door Holder,Brass,Ivory,Wall
  • Item # 1XNK9
  • Mfr. Model # 1XNK9
  • Automatic Door Holder, Brass Finish, Material Zinc, Color Ivory, Holder Base Height 1-1/2 In., Holder Base...More

Telescoping Sliding Door Bar Lock,Chrome
Latching Draw HaspNonlocking, Lift to Open, Zinc Plated Fin
Bracket,Double Rail,Steel,L 5 3/4 In
  • BATTALION
  • Bracket, Double Rail, Steel, L 5 3/4 InBracket
  • Item # 1XMZ8
  • Mfr. Model # 1XMZ8
  • Bracket, Type Double Round Rail, Material Steel, Galvanized Finish, Length 5 3/4 In, Height 7 3/16 In, Width...More

Steel, Tee Hinge Zinc Finish, Steel Pin Material, 1, E
  • BATTALION
  • Steel, Tee Hinge Zinc Finish, Steel Pin Material, 1, EATee Hinge
  • Item # 4PB47
  • Mfr. Model # 4PB47
  • Tee Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 10 In., Door Leaf Width 3-7/16...More

SafetyRotating Eye Corner Hasp 7-1/4" Length, Steel, Z
Roller,Stay,Door
  • BATTALION
  • Roller, Stay, DoorRoller,Stay,Door
  • Item # 4PE68
  • Mfr. Model # 4PE68
  • Heavy Duty Adjustable Door Stay Roller, Size 2 1/2 Inches, Finish US2C-Bright Zinc, For Use With Doors From 1...More

Shrink Window Kit,210x62,5 Window
Stay Roller,Steel,L 4 7/16 x H 3 3/8 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More