Skip Content

Filter Results By

Applied Filters Clear All

Hardware

44 Results Found that Include 144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Draw Latch, Nonlocking, T Handle, Black Rubber Finish, 
  • TM

    Grainger Choice

  • BATTALION
  • Draw Latch, Nonlocking, T Handle, Black Rubber Finish, 3-13/32" Width Draw Latch
  • Item # 1XPA6
  • Mfr. Model # 1XPA6
  • Draw Latch, Nonlocking, Latch Type T Handle, Material Rubber, Finish Black Rubber, Height 3-1/8 In., Width...More

  • Category : Latches
Knob Storm Latch, Silver Gray Aluminum, Length 4-1/2",
  • TM

    Grainger Choice

  • BATTALION
  • Knob Storm Latch, Silver Gray Aluminum, Length 4-1/2", Width 1-3/8" Knob Storm Latch
  • Item # 1RBU9
  • Mfr. Model # 1RBU9
  • Knob Storm Latch, Door Type Storm Door, Length 4-1/2 In., Width 1-3/8 In., Material Aluminum, Silver Gray,...More

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Universal Latch Guard Universal Latch Guard
  • Multiple product options available

    Multiple product options available

  • Category : Door Latch Guards
Barrel Bolt,Galvanized
  • TM

    Grainger Choice

  • BATTALION
  • Barrel Bolt, Galvanized Barrel Slide Bolt
  • Item # 1WAB6
  • Mfr. Model # 1WAB6
  • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Galvanized Finish, Material Steel, Length 3...More

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Rotating Eye Hasp Rotating Eye Hasp
  • Multiple product options available

    Multiple product options available

  • Category : Hasps
Piano Hinge With Holes, Aluminum, 1-1/16" Width, 6
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes, Aluminum, 1-1/16" Width, 6 ft. Length Piano Hinge With Holes
  • Item # 4PB22
  • Mfr. Model # 4PB22
  • Piano Hinge, Hospital Tip No, With Holes, Material Aluminum, Finish Natural, Leaf Thickness 0.040 In., Length...More

  • Category : Piano Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge Without Holes Piano Hinge Without Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Garage Door Bottom,Replacement,L108
  • TM

    Grainger Choice

  • BATTALION
  • Garage Door Bottom, Replacement, L108 PVC Vinyl Replacement for Base Mount Garage Door Bottom
  • Item # 2RRT7
  • Mfr. Model # 2RRT7
  • Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

  • Category : Door Weatherstripping
Silver Paint Interlocking Latch Guard, In-Opening Doors, Length&
  • TM

    Grainger Choice

  • BATTALION
  • Silver Paint Interlocking Latch Guard, In-Opening Doors, Length 12", Width 1-1/8" Interlocking Latch Guard
  • Item # 1HHL6
  • Mfr. Model # 1HHL6
  • Interlocking Latch Guard, Length 12 In., Width 1-1/8 In., Silver Paint Finish, Material Steel, For Use With...More

  • Category : Door Latch Guards
Double Magnetic Catch,Pull-to-Open,10 lb
  • TM

    Grainger Choice

  • BATTALION
  • Double Magnetic Catch, Pull-to-Open, 10 lb Double Magnetic Catch,Pull-to-Open,10 lb
  • Item # 1VZZ5
  • Mfr. Model # 1VZZ5
  • Double Magnetic Catch, Opening Action Pull-to-Open, Closure Type Two Strike Plates, Mounting Type Surface,...More

  • Category : Cabinet Catches and Latches
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Door Latch Guard Door Latch Guard
  • Multiple product options available

    Multiple product options available

  • Category : Door Latch Guards
Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated&#
  • TM

    Grainger Choice

  • BATTALION
  • Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated Finish, 2-3/4" Width Latching Draw Hasp
  • Item # 1RBP9
  • Mfr. Model # 1RBP9
  • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Zinc Plated, Height 3/4 In.,...More

  • Category : Latches
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Steel Strap Hinge, Zinc Finish, Steel Pin Material, 1
  • TM

    Grainger Choice

  • BATTALION
  • Steel Strap Hinge, Zinc Finish, Steel Pin Material, 1 EA Strap Hinge
  • Item # 4PB43
  • Mfr. Model # 4PB43
  • Strap Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 8 In., Door Leaf Width 3 In.,...More

  • Category : Tee and Strap Hinges
Bolt,Spring,6 In
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Spring, 6 In Bolt,Spring,6 In
  • Item # 4PE78
  • Mfr. Model # 4PE78
  • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Rigid Door Stop Rigid Door Stop
  • Multiple product options available

    Multiple product options available

  • Category : Door Stops
Latching Safety Fixed Staple Hasp, 4-1/2" Length, Stee
  • TM

    Grainger Choice

  • BATTALION
  • Latching Safety Fixed Staple Hasp, 4-1/2" Length, Steel, Zinc Plated Finish Fixed Staple Hasp
  • Item # 4PE45
  • Mfr. Model # 4PE45
  • Fixed Staple Hasp, Hasp Style Latching Safety, Material Steel, Finish Zinc Plated, Length 4-1/2 In., Width...More

  • Category : Hasps
Safety Adjustable Staple Hasp, 3-1/2" Length, Steel, G
  • TM

    Grainger Choice

  • BATTALION
  • Safety Adjustable Staple Hasp, 3-1/2" Length, Steel, Galvanized Finish Adjustable Staple Hasp
  • Item # 1RBG7
  • Mfr. Model # 1RBG7
  • Adjustable Staple Hasp, Hasp Style Safety, Material Steel, Finish Galvanized, Length 3-1/2 In., Width 1-1/2...More

  • Category : Hasps
Satin Brass One Way Viewer, Viewing Angle 120°, Mountin
  • TM

    Grainger Choice

  • BATTALION
  • Satin Brass One Way Viewer, Viewing Angle 120°, Mounting Hole Dia. 1/2" Door Viewers
  • Item # 4JG99
  • Mfr. Model # 4JG99
  • One Way Viewer, 120 Degrees Viewing Angle, Mounting Hole Dia. 1/2 In., Satin Brass Finish, Material Brass,...More

  • Category : Door Viewers
Bottom Drawer Slide, Non Disconnect, Conventional, Extension Typ
  • TM

    Grainger Choice

  • BATTALION
  • Bottom Drawer Slide, Non Disconnect, Conventional, Extension Type: 3/4 Extension, 2 PK Drawer Slide
  • Item # 1HEW8
  • Mfr. Model # 1HEW8
  • Drawer Slide, Closure Type Conventional, Mounting Type Bottom, Glide Mechanism Friction, Finish Zinc Plated,...More

  • Category : Drawer Slides
Carpet Seam Binder, Polished Aluminum, Fluted Top, Width 2&
  • TM

    Grainger Choice

  • BATTALION
  • Tee Hinge Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Spring-Cam Latch, Nonlocking, Knurled Head, Zinc Plated Finish,&
  • TM

    Grainger Choice

  • BATTALION
  • Spring-Cam Latch, Nonlocking, Knurled Head, Zinc Plated Finish, 2-5/16" Width Spring-Cam Latch
  • Item # 4RPY4
  • Mfr. Model # 4RPY4
  • Spring-Cam Latch, Nonlocking, Latch Type Knurled Head, Material Steel, Finish Zinc Plated, Height 11/16 In.,...More

  • Category : Latches
Seam Binder, Polished Aluminum, Fluted Top, Width 1-1/4&quo
  • TM

    Grainger Choice

  • BATTALION
  • Seam Binder, Polished Aluminum, Fluted Top, Width 1-1/4", Length 72" Fluted Top Seam Binder
  • Item # 2RRV3
  • Mfr. Model # 2RRV3
  • Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Fluted Top, Width 1-1/4...More

  • Category : Carpet Seam Binders
Foot Bolt, White Plastic, Length 2-1/8", Width 1-7
  • TM

    Grainger Choice

  • BATTALION
  • Foot Bolt, White Plastic, Length 2-1/8", Width 1-7/16" Foot Bolt
  • Item # 1XMN3
  • Mfr. Model # 1XMN3
  • Foot Bolt, Door Type Sliding Doors, Length 2-1/8 In., Width 1-7/16 In., Height 1-1/8 In., Material Plastic,...More

  • Category : Screen Door Hardware
  • TM

    Grainger Choice

  • BATTALION
  • Push Button Storm Latch Push Button Storm Latch
  • Multiple product options available

    Multiple product options available

  • Category : Screen Door Hardware
Shrink Window Kit,110x84 In,Patio Door
  • TM

    Grainger Choice

  • BATTALION
  • Shrink Window Kit, 110x84 In, Patio Door Polypropylene Film Shrink Window Kit
  • Item # 2RRF7
  • Mfr. Model # 2RRF7
  • Shrink and Seal Window Kit, Width 110 In., Length 84 In., Color Clear, Material Polypropylene Film, For Use...More

  • Category : Window Insulation Kits
T Handle,Steel,L 5 3/4 In
  • TM

    Grainger Choice

  • BATTALION
  • T Handle, Steel, L 5 3/4 In T Handle
  • Item # 1XNC9
  • Mfr. Model # 1XNC9
  • T Handle, Type Locking, Material Steel, Chrome Finish, Length 5 3/4 In, Height 3 3/8 In, Width 1 3/32 In, Max...More

  • Category : Hanging Door Hardware
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More