Skip Content

Filter Results By

Hardware

84 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Inside Slide Lock
  • AMERICAN GARAGE DOOR
  • Inside Slide Lock Inside Slide Lock
  • Item # 5MVG8
  • Mfr. Model # LIU
  • Steel Garage Door Locking Components, Inside Slide Lock, Material Steel, Galvanized Finish, Construction...More

Ceiling Pull Switch,SPST,Head & Cam
Control Station,3 Buttons,Nema 1
Inside Lock Mechanism
  • AMERICAN GARAGE DOOR
  • Inside Lock Mechanism Inside Lock Mechanism
  • Item # 5MVG9
  • Mfr. Model # LI3
  • Steel Garage Door Locking Components, Inside Lock Mechanism, Material Steel, Galvanized Finish, Construction...More

Lift Handle
Control Station,3 Oval Buttons,Nema 1
Ceiling Pull Switch,Rotating Head & Cam
Step Plate Horizontal,3 Hole,PK4
Interior Swivel Lock
Control Station,3 Buttons,Nema 4X
Automatic Latch with Strike,Steel
Ceiling Pull Switch,Nema 4,SPST
Garage Door Opener,Direct Drive
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Direct Drive Garage Door Opener,Direct Drive
  • Item # 36R921
  • Mfr. Model # CH101DD
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Direct...More

L-Handle With Lock,Blind Mount
Control Station,3 Buttons,Surface Mount
Keyswitch,Surface Mount,NEMA Rating
Garage Door Opener,Wall Mount
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Wall Mount Garage Door Opener,Wall Mount
  • Item # 36R922
  • Mfr. Model # CH401DD
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Wall...More

Control Station,3 Buttons,With Lockout
Ceiling Pull Switch,Rotating Head,SPST
Garage Door Opener,Jack Shaft Mount
  • AMERICAN GARAGE DOOR
  • Garage Door Opener, Jack Shaft Mount Garage Door Opener,Jack Shaft Mount
  • Item # 36R923
  • Mfr. Model # CH3501J1
  • Garage Door Opener, Manual Chain Hoist, Max. Door Height (Ft.) 18, Standards 1 In. Bore, Includes Jack Shaft...More

Control Station,2 Buttons,Surface Mount
Control Station,1 Button,Nema 4X
Keyswitch,2 Buttons,Surface Mount
  • AMERICAN GARAGE DOOR
  • Keyswitch, 2 Buttons, Surface Mount Keyswitch,2 Buttons,Surface Mount
  • Item # 36T022
  • Mfr. Model # HBFSX-1
  • Keyswitch, Surface Post Mount, NEMA Rating 1, Standards UL Listed, Includes Cover, Faceplate, Single Throw...More

Keyswitch,SS,2 Buttons,Nema 1
  • AMERICAN GARAGE DOOR
  • Keyswitch, SS, 2 Buttons, Nema 1 Keyswitch,SS,2 Buttons,Nema 1
  • Item # 36T016
  • Mfr. Model # HBF-1
  • Keyswitch, Flush Mount, NEMA Rating 1, Includes Stainless Steel Faceplate, Momentary Contacts, Center Return...More

T-Handle With Key,4 1/2 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More