Skip Content

Filter Results By

Applied Filters Clear All

Item
Overall Length
  • View MoreView Less
Overall Width
Overall Height
Color
Brand
  • View MoreView Less
Price
  • View MoreView Less

Hardware Supplies

5 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    • PEMKO
    • Smoke SealSmoke Seal
    • Multiple product options available

      Smoke Seal, Overall Width 1/2", Material Silicone, Mounting Type Self-Adhesive, Stays Flexible to -58° to 450°F, Includes Adhesive Backing, Sold As Roll and Standards...More

    • PEMKO
    • Fire and Smoke SealFire and Smoke Seal
    • Multiple product options available

      Fire and Smoke Seal, Mounting Type Self-Adhesive and Sold As Roll; Varies by Overall Length, Overall Width, Overall Height and Color

    • PEMKO
    • Fire SealFire Seal
    • Multiple product options available

      Fire Seal, Overall Width 7/16", Overall Height 3/64", Material Intumescent, Mounting Type Self-Adhesive and Sold As Roll; Varies by Overall Length and Color

    Fire Seal Weatherstrip,10 ft.,Graphite
    • PEMKO
    • Fire Seal Weatherstrip, 10 ft., GraphiteFire Seal Weatherstrip,10 ft.,Graphite
    • Item # 3EGP6
    • Mfr. Model # HSS200010
    • Fire Seal, Overall Length 10 ft., Overall Width 7/16 In., Overall Height 3/64 In., Color Graphite, Material...More

    • PEMKO
    • Meeting StileMeeting Stile
    • Multiple product options available

      Meeting Stile, Overall Width 1-1/4", Overall Height 3/16", Material EPDM, Flange Material Stainless Steel, Flange Thickness 1/4", Insert Material EPDM, Mounting Type...More

    Results per page: 16 | 32 | 48