Skip Content

Filter Results By

Hook Type
Item
  • View MoreView Less
Number of Hooks
Material
Finish
Hook Height
  • View MoreView Less
Hook Base Width
  • View MoreView Less
Price
Shop By

Hardware Supplies

24 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    Poster Strip,Foam,1/32 In,PK 12
    • COMMAND
    • Poster Strip, Foam, 1/32 In, PK 12Poster Strip,Foam,1/32 In,PK 12
    • Item # 5MVK1
    • Mfr. Model # 17024
    • Poster Strip,Material Foam,Hook Type Command,White,Hook Height 1-3/4 In.,Hook Base Width 5/8 In.,Depth 1/32...More

    Medium Picture Hanging Strip,Pk 6
    Hook,Molded Plastic,1 In,PK 6
    • COMMAND
    • Hook, Molded Plastic, 1 In, PK 6Hook,Molded Plastic,1 In,PK 6
    • Item # 5MVL1
    • Mfr. Model # 17001-VP-6PK
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 1-1/4 In.,Hook Base Width...More

    Cord Bundler Hook,Molded Plastic,1In,PK2
    • COMMAND
    • Cord Bundler Hook, Molded Plastic, 1In, PK2Cord Bundler Hook,Molded Plastic,1In,PK2
    • Item # 5MVK4
    • Mfr. Model # 17304
    • Cord Bundler Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White/Gray,Hook Height 3/4...More

    Hook,Molded Plastic,1-1/8 In,PK 2
    • COMMAND
    • Hook, Molded Plastic, 1-1/8 In, PK 2Hook,Molded Plastic,1-1/8 In,PK 2
    • Item # 5MVK3
    • Mfr. Model # 17081
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 1-3/8 In.,Hook Base Width...More

    Bathroom Hook,Molded Plastic,2-1/4 In
    • COMMAND
    • Bathroom Hook, Molded Plastic, 2-1/4 InBathroom Hook,Molded Plastic,2-1/4 In
    • Item # 5MVJ5
    • Mfr. Model # 17600B
    • Bathroom Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 2-1/4 In.,Hook...More

    Hook,Molded Plastic,1-1/8 In,PK 2
    • COMMAND
    • Hook, Molded Plastic, 1-1/8 In, PK 2Hook,Molded Plastic,1-1/8 In,PK 2
    • Item # 5MVK6
    • Mfr. Model # 17068
    • Hook,Material Molded Plastic Base,Hook Type Command,Points Per Hook 1,White,Hook Height 1-1/2 In.,Hook Base...More

    Hook,Molded Plastic,1-3/8 In
    • COMMAND
    • Hook, Molded Plastic, 1-3/8 InHook,Molded Plastic,1-3/8 In
    • Item # 5MVJ9
    • Mfr. Model # 17004
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 1-1/4 In.,Hook Base Width...More

    Hook,Molded Plastic,7/16 In,PK 6
    • COMMAND
    • Hook, Molded Plastic, 7/16 In, PK 6Hook,Molded Plastic,7/16 In,PK 6
    • Item # 5MVK0
    • Mfr. Model # 17006
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 3/8 In.,Hook Base Width...More

    Hook,Molded Plastic,5/8 In,PK 6
    • COMMAND
    • Hook, Molded Plastic, 5/8 In, PK 6Hook,Molded Plastic,5/8 In,PK 6
    • Item # 5MVL3
    • Mfr. Model # 17002-VP-6PK
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 11/16 In.,Hook Base Width...More

    Assorted Replacement Strip,Foam,PK 16
    • COMMAND
    • Assorted Replacement Strip, Foam, PK 16Assorted Replacement Strip,Foam,PK 16
    • Item # 5MVP6
    • Mfr. Model # 17200CL
    • Assorted Replacement Strips,Material Foam,Hook Type Command,White,Hook Height 1-3/4 In. Small, 2-3/4 In....More

    Hook,Molded Plastic,1-1/2 In
    • COMMAND
    • Hook, Molded Plastic, 1-1/2 InHook,Molded Plastic,1-1/2 In
    • Item # 5MVK8
    • Mfr. Model # 17083
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 1-1/2 In.,Hook Base Width...More

    Small and Medium Picture Strips, Pk 12
    Small Picture Hanging Strip, Pk 8
    Hook,Molded Plastic,1-7/8 In
    • COMMAND
    • Hook, Molded Plastic, 1-7/8 InHook,Molded Plastic,1-7/8 In
    • Item # 5MVK7
    • Mfr. Model # 17069
    • Hook,Material Molded Plastic Base,Hook Type Command,Points Per Hook 1,White,Hook Height 1-7/8 In.,Hook Base...More

    Sawtooth Hook,Plastic,1/16 In,PK 3
    • COMMAND
    • Sawtooth Hook, Plastic, 1/16 In, PK 3Sawtooth Hook,Plastic,1/16 In,PK 3
    • Item # 5MVL0
    • Mfr. Model # 17042
    • Saw Tooth Hook,Material Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 3/16 In.,Hook Base...More

    • COMMAND
    • Small Metal HookSmall Metal Hook
    • Multiple product options available

      Small Metal Hook, Clean Removal, Hook Height 1", Projection 1", Working Load Limit 1 lb. and Command™ Adhesive Pressure Sensitive Strip; Varies by Finish, Overall Length...More

    Hook,Molded Plastic,7/16 In,PK 3
    • COMMAND
    • Hook, Molded Plastic, 7/16 In, PK 3Hook,Molded Plastic,7/16 In,PK 3
    • Item # 5MVK5
    • Mfr. Model # 17066
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,White,Hook Height 1/2 In.,Hook Base Width...More

    Hook,Molded Plastic,5/8 In,PK 4
    • COMMAND
    • Hook, Molded Plastic, 5/8 In, PK 4Hook,Molded Plastic,5/8 In,PK 4
    • Item # 5MVK9
    • Mfr. Model # 17301CLR-ES
    • Hook,Material Molded Plastic,Hook Type Command,Points Per Hook 1,Clear,Hook Height 1/2 In.,Hook Base Width...More

    • COMMAND
    • Large Metal HookLarge Metal Hook
    • Multiple product options available

      Large Metal Hook, Clean Removal, Opening Size 7/8", Working Load Limit 5 lb. and Command™ Adhesive Pressure Sensitive Strip; Varies by Finish, Overall Length, Hook...More

    • COMMAND
    • Medium Metal HookMedium Metal Hook
    • Multiple product options available

      Medium Metal Hook, Clean Removal, Working Load Limit 3 lb. and Command™ Adhesive Pressure Sensitive Strip; Varies by Finish, Overall Length, Hook Height and Width

    Picture Hanging Strips,Med,PK144
    Results per page: 16 | 32 | 48