Skip Content

Filter Results By

Applied Filters Clear All

Type
Voltage Rating
Color
Reset Type
Brand
Price

Hard Wired GFCI

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    GFCI,Hard Wired,240V,30A,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 240V, 30A, BlackGFCI,Hard Wired,240V,30A,Black
    • Item # 1DJF4
    • Mfr. Model # GFHW23005
    • GFCI, Hard Wired, Voltage Rating 240, Amps AC 30, Color Black, Material of Construction Valox, Reset Type...More

    GFCI,Hard Wired,120V,30A,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 120V, 30A, BlackGFCI,Hard Wired,120V,30A,Black
    • Item # 1DJE9
    • Mfr. Model # GFHW13005
    • GFCI, Hard Wired, Voltage Rating 120, Amps AC 30, Color Black, Material of Construction Valox, Reset Type...More

    GFCI,Hard Wired,3 PH 250V,30A,Yellow
    GFCI,Hard Wired,3 PH 120/208V,30A,Yellow
    GFCI,Hard Wired,240V,30A,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 240V, 30A, BlackGFCI,Hard Wired,240V,30A,Black
    • Item # 1DJF5
    • Mfr. Model # GFHW23015
    • GFCI, Hard Wired, Audible Alarm, Voltage Rating 240, Amps AC 30, Color Black, Material of Construction Valox,...More

    GFCI,Hard Wired,120/240V,30A,Yellow
    GFCI,Hard Wired,3 PH 120/208V,30A,Black
    GFCI,Hard Wired,3 PH 250V,30A,Black
    GFCI,Hard Wired,240V,30A,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 240V, 30A, YellowGFCI,Hard Wired,240V,30A,Yellow
    • Item # 1DJF7
    • Mfr. Model # GFHW23115
    • GFCI, Hard Wired, Audible Alarm, Voltage Rating 240, Amps AC 30, Color Yellow, Material of Construction...More

    GFCI,Hard Wired,240V,30A,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 240V, 30A, YellowGFCI,Hard Wired,240V,30A,Yellow
    • Item # 1DJF6
    • Mfr. Model # GFHW23105
    • GFCI, Hard Wired, Voltage Rating 240, Amps AC 30, Color Yellow, Material of Construction Valox, Reset Type...More

    GFCI,Hard Wired,120/240V,30A,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 120/240V, 30A, BlackGFCI,Hard Wired,120/240V,30A,Black
    • Item # 1DJF8
    • Mfr. Model # GFHW33015
    • GFCI, Hard Wired, Audible Alarm, Voltage Rating 120/240, Amps AC 30, Color Black, Material of Construction...More

    GFCI,Hard Wired,120V,30A,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 120V, 30A, YellowGFCI,Hard Wired,120V,30A,Yellow
    • Item # 1DJF3
    • Mfr. Model # GFHW13115
    • GFCI, Hard Wired, Audible Alarm, Voltage Rating 120, Amps AC 30, Color Yellow, Material of Construction...More

    GFCI,Hard Wired,120V,30A,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 120V, 30A, YellowGFCI,Hard Wired,120V,30A,Yellow
    • Item # 1DJF2
    • Mfr. Model # GFHW13105
    • GFCI, Hard Wired, Voltage Rating 120, Amps AC 30, Color Yellow, Material of Construction Valox, Reset Type...More

    GFCI,Hard Wired,120V,30A,Black
    • HUBBELL WIRING DEVICE-KELLEMS
    • GFCI, Hard Wired, 120V, 30A, BlackGFCI,Hard Wired,120V,30A,Black
    • Item # 1DJF1
    • Mfr. Model # GFHW13015
    • GFCI, Hard Wired, Audible Alarm, Voltage Rating 120, Amps AC 30, Color Black, Material of Construction Valox,...More

    Results per page: 16 | 32 | 48