Skip Content

Filter Results By

Hanging Scales

35 Results Found that Include 35 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY91
  • Mfr. Model # FG007710000000
  • Crane Scale, Capacity 100 lb., LCD Display, Power Source (3) AA Batteries, Finish Baked Enamel, Includes Auto...More

Electronic DigitalScale,110lb,1-29/32inL
  • EXTECH
  • Electronic DigitalScale, 110lb, 1-29/32inL Electronic DigitalScale,110lb,1-29/32inL
  • Item # 40JZ54
  • Mfr. Model # SC50
  • Electronic Digital Scale, Capacity 110 lb., Color LCD Display, Power Source CR2032 Battery, Finish Plastic,...More

Mechanical Hanging Scale,23-1/2 In. H
  • CHATILLON
  • Mechanical Hanging Scale, 23-1/2 In. H Mechanical Hanging Scale,23-1/2 In. H
  • Item # 3JKN7
  • Mfr. Model # IC-500
  • Mechanical Hanging Scale, Capacity 500 lb., Single, Linear Display, Accuracy 5 lb., Material Steel And Cast...More

Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY92
  • Mfr. Model # FG007750000000
  • Crane Scale, Capacity 50 lb., LCD Display, Power Source (3) AA Batteries (Not Inlcuded), Includes Auto Shut...More

Mechanical Hanging Scale,32kg/70 lb.
  • TAYLOR
  • Mechanical Hanging Scale, 32kg/70 lb. Mechanical Hanging Scale,32kg/70 lb.
  • Item # 3NZH5
  • Mfr. Model # 3070
  • Mechanical Hanging Scale, Capacity 32kg/70 lb., Linear Display, Accuracy 1 Percent, Includes Hook, Material...More

Mechanical Hanging Scale,15-1/8 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 15-1/8 In. H Mechanical Hanging Scale,15-1/8 In. H
  • Item # 4VG68
  • Mfr. Model # IN-100
  • Mechanical Hanging Scale, Capacity 100 lb., Accuracy 1 lb./50 g, Includes Industrial Class Cadmium Plated...More

Mechanical Hanging Scale,127kg/280 lb.
Mechanical Hanging Scale,32kg/70 lb,Dial
Luggage Scale,88 lb
  • TAYLOR
  • Luggage Scale, 88 lb Luggage Scale,88 lb
  • Item # 14F323
  • Mfr. Model # 81204
  • Luggage Scale, Capacity 88 lb., Includes 1 Lithium Battery, Overall Height 9 In., Overall Length 1-1/4 In.,...More

Mechanical Hanging Scale,12-1/2 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 12-1/2 In. H Mechanical Hanging Scale,12-1/2 In. H
  • Item # 5A354
  • Mfr. Model # IN-050
  • Mechanical Hanging Scale, Capacity 50 lb./25kg, Linear, Dual Display, Accuracy 250kg/8 oz., Includes Handle...More

Mechanical Hanging Scale,7/8 In. W
  • CHATILLON
  • Mechanical Hanging Scale, 7/8 In. W Mechanical Hanging Scale,7/8 In. W
  • Item # 3JKR3
  • Mfr. Model # IN-025M
  • Mechanical Hanging Scale, Capacity 12.5kg/25 lb., Dual, Linear Display, Accuracy 100g/4 oz., Includes Handle...More

Mechanical Hanging Scale,19-5/8 In. L
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 19-5/8 In. L Mechanical Hanging Scale,19-5/8 In. L
  • Item # 3JKN3
  • Mfr. Model # IC-100
  • Mechanical Hanging Scale, Capacity 100 lb., Single, Linear Display, Accuracy 1 lb., Material Steel And Cast...More

Mechanical Hanging Scale,Dial,Steel
Mechanical Hanging Scale,Dial
  • CHATILLON & SONS
  • Mechanical Hanging Scale, Dial Mechanical Hanging Scale,Dial
  • Item # 3JKL6
  • Mfr. Model # WH-060
  • Mechanical Hanging Scale, Capacity 60 lb., Dial Display, Accuracy 0.3 lb., Material Steel, Overall Height...More

Mechanical Hanging Scale,10-3/8 In. L
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 10-3/8 In. L Mechanical Hanging Scale,10-3/8 In. L
  • Item # 3JKR1
  • Mfr. Model # IN-015
  • Mechanical Hanging Scale, Capacity 15 lb., Dual, Linear Display, Accuracy 0.25 lb./100g, Material Solid...More

Crane Scale,15kg/30 lb.,LCD
  • TORBAL
  • Crane Scale, 15kg/30 lb., LCD Crane Scale,15kg/30 lb.,LCD
  • Item # 45LG93
  • Mfr. Model # BA15S
  • Crane Scale, Capacity 15kg/30 lb., LCD Display, Accuracy 0.01 lb./5g, Power Source 12V, 160mA, Finish Powder...More

Mechanical Hanging Scale,17-1/4 In. L
  • RUBBERMAID
  • Mechanical Hanging Scale, 17-1/4 In. L Mechanical Hanging Scale,17-1/4 In. L
  • Item # 1VMJ4
  • Mfr. Model # FG007800000000
  • Mechanical Hanging Scale, Capacity 70 lb., Dial Display, Accuracy 0.1 lb., Finish Baked Enamel, Includes (2)...More

Mechanical Hanging Scale,10-3/8 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 10-3/8 In. H Mechanical Hanging Scale,10-3/8 In. H
  • Item # 3JKP6
  • Mfr. Model # IN-010
  • Mechanical Hanging Scale, Capacity 10 lb., Dual, Linear Display, Accuracy 0.25 lb./100g, Material Solid...More

Mechanical Hanging Scale,Dial,Steel
  • CHATILLON
  • Mechanical Hanging Scale, Dial, Steel Mechanical Hanging Scale,Dial,Steel
  • Item # 3JKL8
  • Mfr. Model # WH-050
  • Mechanical Hanging Scale, Capacity 50 lb., Dial Display, Accuracy 0.25 lb., Includes 8 In. Dial, Top Loop and...More

Mechanical Hanging Scale,3/4 In. W
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 3/4 In. W Mechanical Hanging Scale,3/4 In. W
  • Item # 3JKR5
  • Mfr. Model # IN-030
  • Mechanical Hanging Scale, Capacity 30 lb./8 oz., Dual, Linear Display, Accuracy 0.5 lb./250g, Includes Handle...More

Mechanical Hanging Scale,19-5/8 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 19-5/8 In. H Mechanical Hanging Scale,19-5/8 In. H
  • Item # 3JKN5
  • Mfr. Model # IC-200
  • Mechanical Hanging Scale, Capacity 200 lb., Single, Linear Display, Accuracy 2 lb., Material Steel And Cast...More

Mechanical Hanging Scale,12-1/2 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 12-1/2 In. H Mechanical Hanging Scale,12-1/2 In. H
  • Item # 3JKP4
  • Mfr. Model # IN-006
  • Mechanical Hanging Scale, Capacity 6 lb., Dual, Linear Display, Accuracy 1 oz./25g, Material Solid Brass,...More

Mechanical Hanging Scale,Dial,7 In. L
  • CHATILLON
  • Mechanical Hanging Scale, Dial, 7 In. L Mechanical Hanging Scale,Dial,7 In. L
  • Item # 4VG63
  • Mfr. Model # 0740DD-T-CG
  • Mechanical Hanging Scale, Capacity 40 lb., Dial Display, Accuracy 2 oz., Includes Temperature Compensated...More

Mechanical Hanging Scale,Linear
  • CHATILLON & SONS
  • Mechanical Hanging Scale, Linear Mechanical Hanging Scale,Linear
  • Item # 3JKN9
  • Mfr. Model # IN-002
  • Mechanical Hanging Scale, Capacity 2 lb., Dual, Linear Display, Accuracy 0.5 oz./20g, Material Solid Brass,...More

Mechanical Hanging Scale,12-1/2 In. L
  • CHATILLON & SONS
  • Mechanical Hanging Scale, 12-1/2 In. L Mechanical Hanging Scale,12-1/2 In. L
  • Item # 3JKP8
  • Mfr. Model # IN-012
  • Mechanical Hanging Scale, Capacity 12 lb., Dual, Linear Display, Accuracy 0.125 lb./50g, Material Solid...More

Crane Scale,30kg/60 lb.
  • TORBAL
  • Crane Scale, 30kg/60 lb. Crane Scale,30kg/60 lb.
  • Item # 45LG98
  • Mfr. Model # BA30SR
  • Crane Scale, Capacity 30kg/60 lb., LCD Display, Accuracy 0.02 lb./10g, Power Source 12V, 160mA, Finish Powder...More

Crane Scale,60kg/150 lb.
  • TORBAL
  • Crane Scale, 60kg/150 lb. Crane Scale,60kg/150 lb.
  • Item # 45LG99
  • Mfr. Model # BA60SR
  • Crane Scale, Capacity 60kg/150 lb., LCD Display, Accuracy 0.05 lb./20g, Power Source 12V, 160mA, Finish...More

Crane Scale,15kg/30 lb.
  • TORBAL
  • Crane Scale, 15kg/30 lb. Crane Scale,15kg/30 lb.
  • Item # 45LG97
  • Mfr. Model # BA15SR
  • Crane Scale, Capacity 15kg/30 lb., LCD Display, Accuracy 0.01 lb./5g, Power Source 12V, 160mA, Finish Powder...More

Crane Scale,150kg/300 lb.,LCD
  • TORBAL
  • Crane Scale, 150kg/300 lb., LCD Crane Scale,150kg/300 lb.,LCD
  • Item # 45LG96
  • Mfr. Model # BA150S
  • Crane Scale, Capacity 150kg/300 lb., LCD Display, Accuracy 0.1 lb./50g , Power Source 12V, 160mA, Finish...More

Crane Scale,150kg/300 lb.
  • TORBAL
  • Crane Scale, 150kg/300 lb. Crane Scale,150kg/300 lb.
  • Item # 45LH01
  • Mfr. Model # BA150SR
  • Crane Scale, Capacity 150kg/300 lb., LCD Display, Accuracy 0.1 lb./50g, Power Source 12V, 160mA, Finish...More

Crane Scale,60kg/150 lb.,LCD
  • TORBAL
  • Crane Scale, 60kg/150 lb., LCD Crane Scale,60kg/150 lb.,LCD
  • Item # 45LG95
  • Mfr. Model # BA60S
  • Crane Scale, Capacity 60kg/150 lb., LCD Display, Accuracy 0.05 lb./20g, Power Source 12V, 160mA, Finish...More

Crane Scale,30kg/60 lb.,LCD
  • TORBAL
  • Crane Scale, 30kg/60 lb., LCD Crane Scale,30kg/60 lb.,LCD
  • Item # 45LG94
  • Mfr. Model # BA30S
  • Crane Scale, Capacity 30kg/60 lb., LCD Display, Accuracy 0.02 lb./10g, Power Source 12V, 160mA, Finish Powder...More

Results per page:  16 | 32 | 48

Use a durable hanging scale from Grainger to help weigh small and large items in places where no flat, stable surface is available. Applications include everything from agricultural feed portioning to weighing fish and game. A hanging scale can also weigh shipping packages. Accuracy varies by type and size of scale. Mechanical hanging scales feature dial or straight vertical numeric readouts and steel, brass or steel and cast iron construction. Digital hanging scales feature easy-to-read LCD displays, plastic construction and NIST certificates of calibration. Whichever type you prefer, shop for your hanging scale at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More