Skip Content

Filter Results By

Item
  • View MoreView Less
Load Capacity
Overall Length
Overall Width
Overall Height
  • View MoreView Less
Holds
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Hanging Folding Chair and Table Trucks

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Caddy,Folding Table
    • GRAINGER APPROVED VENDOR
    • Caddy, Folding Table
    • Item # 1RL27
    • Mfr. Model # RA-102A
    • Table Storage Caddy , Load Capacity 770 lbs., Overall Length 75.866 In., Overall Width 30.315 In., Overall...More

    Round Table Dolly
    • GRAINGER APPROVED VENDOR
    • Round Table Dolly
    • Item # 12F630
    • Mfr. Model # 12F630
    • Round Table/Chair Dolly, Load Capacity 770, Overall Length 64 In., Overall Width 32-3/4 In., Overall Height...More

    Chair Storage Truck,Cap 800 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 800 Lb, L 63 In
    • Item # 30F016
    • Mfr. Model # 30F016
    • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chair & Tbl Strg Cart,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Tbl Strg Cart, 800 lb.
    • Item # 4ADD5
    • Mfr. Model # 935L
    • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

    Chair Storage Truck,Cap 800 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 800 Lb, L 63 In
    • Item # 30F017
    • Mfr. Model # 30F017
    • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chr Strg Cart,48 Chairs,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 48 Chairs, 500 lb.
    • Item # 4ADD6
    • Mfr. Model # 920
    • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Folding Chair & Table Strg Cart,400 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 400 lb.
    • Item # 4ADE1
    • Mfr. Model # 940
    • Folding Chair Storage Cart, Load Capacity 400 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • DAYTON
    • Chair Storage Truck, Cap 500 Lb, L 43-1/2
    • Item # 30F015
    • Mfr. Model # 30F015
    • Folding Chair Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Folding Chr Strg Cart,72 Chairs,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 72 Chairs, 800 lb.
    • Item # 4ADD2
    • Mfr. Model # 900
    • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chr Strg Cart,48 Chairs,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 48 Chairs, 500 lb.
    • Item # 4ADD7
    • Mfr. Model # 920L
    • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Folding Chair Cart,69-3/4x68x30-3/4 In
    • VIRCO INC.
    • Folding Chair Cart, 69-3/4x68x30-3/4 In
    • Item # 23L853
    • Mfr. Model # HCT6072BLK01
    • Folding Chair Cart, Overall Length 68 In., Overall Width 31 In., Overall Height 69-3/4 In., Holds 84 Folding...More

    Folding Chair & Tbl Strg Cart,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Tbl Strg Cart, 800 lb.
    • Item # 4ADD4
    • Mfr. Model # 935
    • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

    Folding Chair & Table Strg Cart,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 500 lb.
    • Item # 4ADD8
    • Mfr. Model # 915
    • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Chair Storage Truck,Cap 400 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 400 Lb, L 63 In
    • Item # 30F013
    • Mfr. Model # 30F013
    • Folding Chair Storage Truck, Load Capacity 400, Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chr Strg Cart,72 Chairs,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 72 Chairs, 800 lb.
    • Item # 4ADD3
    • Mfr. Model # 900L
    • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chair & Table Strg Cart,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 500 lb.
    • Item # 4ADD9
    • Mfr. Model # 915L
    • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Chair and Table Storage Truck,43-1/2x74
    • DAYTON
    • Chair and Table Storage Truck, 43-1/2x74
    • Item # 30F020
    • Mfr. Model # 30F020
    • Folding Chair and Table Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Chair and Table Storage Truck,L63 x H74
    • DAYTON
    • Chair and Table Storage Truck, L63 x H74
    • Item # 30F018
    • Mfr. Model # 30F018
    • Folding Chair and Table Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8...More

    Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • DAYTON
    • Chair Storage Truck, Cap 500 Lb, L 43-1/2
    • Item # 30F014
    • Mfr. Model # 30F014
    • Folding Chair Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Chair and Table Storage Truck,L63 x H84
    • DAYTON
    • Chair and Table Storage Truck, L63 x H84
    • Item # 30F019
    • Mfr. Model # 30F019
    • Folding Chair and Table Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8...More

    Chair and Table Storage Truck,43-1/2x84
    • DAYTON
    • Chair and Table Storage Truck, 43-1/2x84
    • Item # 30F021
    • Mfr. Model # 30F021
    • Folding Chair and Table Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Folding Chair Cart,38-1/4 x 100 x 21 In
    • VIRCO INC.
    • Folding Chair Cart, 38-1/4 x 100 x 21 In
    • Item # 23L855
    • Mfr. Model # HCT8BLK01
    • Folding Chair Cart, Overall Length 100 In., Overall Width 21 In., Overall Height 38-1/4 In., Holds 42 Folding...More

    Results per page: 16 | 32 | 48

      Folding chair storage carts from Grainger stow as many as 72 folding chairs. Or you can store 36 chairs and 8 folding tables. Phenolic swivel casters 5" dia. provide smooth transportation. 14-ga. tubular steel storage carts feature 16-ga. round steel chair hangers and gray powder coated finish. Choose from various sizes to help accommodate the number of chairs and tables you need to store. Shop Grainger today for the folding chair storage cart that will help meet your cafeteria or meeting room needs.