Skip Content

Filter Results By

Handles, Frames and Braces

21 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

Silver Metal Broom Brace, Length 12-1/2"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Metal Broom Brace, Length 12-1/2" Silver Metal Broom Brace, Length 12-1/2"
  • Item # 1VAD2
  • Mfr. Model # 1VAD2
  • Broom Brace, Material Metal, Length 12-1/2 In., Color Silver, Tip Length 1 In., For Use With 3U775, 3U776,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Color Coded Handle Fiberglass Color Coded Handle
  • Multiple product options available

    Color Coded Handle, Material Fiberglass and Length 60"; Varies by Color

Black Steel Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Broom Handle Fiberglass Broom Handle
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Threaded Handle Fiberglass Threaded Handle
  • Multiple product options available

    Threaded Handle and Material Fiberglass; Varies by Length and Color

Black Threaded Metal Handle, Length 5 ft.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Threaded Metal Handle, Length 5 ft. Black Threaded Metal Handle, Length 5 ft.
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Handle, Material Threaded Metal, Length 5 ft., Color Black, Tip Length 7/8 In., For Use With Floor Sweeps,...More

Gray Tube Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Gray Tube Handle, Length 60" Gray Tube Handle, Length 60"
  • Item # 3A339
  • Mfr. Model # 3A339
  • Tube Handle, Length 60 In., Color Gray, Dia. 7/8 In.

Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Microfiber Mop Handle, Length 34 to 60" Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
  • Item # 6PVX3
  • Mfr. Model # 6PVX3
  • Microfiber Mop Handle, Material Aluminum, Length 34 to 60 In., Color Silver, For Use With 6PVU9, 6PVX0,...More

White Plastic Drain Brush Handle, Length 36"
Black Threaded Metal Metal Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Threaded Metal Metal Handle, Length 48" Black Threaded Metal Metal Handle, Length 48"
  • Item # 15Y109
  • Mfr. Model # 15Y109
  • Metal Handle, Material Threaded Metal, Length 48 In., Color Black, Tip Length 7/8 In., For Use With Floor...More

Silver Aluminum Threaded Handle Kit, Length 5 ft.
Black Plastic Threaded Tip, Length 3-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Plastic Threaded Tip, Length 3-1/4" Black Plastic Threaded Tip, Length 3-1/4"
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Threaded Tip, Material Plastic, Length 3-1/4 In., Color Black, Tip Length 3-1/4 In., For Use With 15/16 In....More

White Nylon Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Nylon Handle, Length 48" White Nylon Handle, Length 48"
  • Item # 2KVF4
  • Mfr. Model # 2KVF4
  • Handle, Material Nylon, Length 48 In., Color White, For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Flow Thru Handle Flow Thru Handle
  • Multiple product options available

    Flow Thru Handle, Material Aluminum, Length 36 to 62" and For Use With 2ZPC6, 2ZPC7, 2ZPC9; Varies by Color

  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamwood Broom Handle Bamwood Broom Handle
  • Multiple product options available

    Multiple product options available

Natural Wood Adapter Tip
  • TM

    Grainger Choice

  • TOUGH GUY
  • Natural Wood Adapter Tip Natural Wood Adapter Tip
  • Item # 3U791
  • Mfr. Model # 3U791
  • Adapter Tip, Material Wood, Color Natural

Yellow Fiberglass Square Cut Handle, Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Color Coded Handle Polypropylene Color Coded Handle
  • Multiple product options available

    Color Coded Handle and Material Polypropylene; Varies by Color

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More