Skip Content

Filter Results By

Applied Filters Clear All

Handles, Frames and Braces

21 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

Black Threaded Metal Handle, Length 60"
Silver Metal Broom Brace, Length 12-1/2"
Black Steel Handle, Length 60"
Black Plastic Threaded Tip, Length 3-1/4"
White Plastic Drain Brush Handle, Length 36"
Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
Black Threaded Metal Metal Handle, Length 48"
Silver Aluminum Threaded Handle Kit, Length 60"
Yellow Fiberglass Square Cut Handle, Length 56"
White Nylon Handle, Length 4 ft
Natural Wood Adapter Tip
Silver w/Black Grip Aluminum Flow Thru Handle, Length
Gray Tube Handle, Length 5 ft.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More