Skip Content

Filter Results By

Item
Material
Length
Color
Brand
Price
Shop By
Ratings

Handles, Frames and Braces

99 Results Found that Include 236 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

Silver Metal Broom Brace, Length 12-1/2"
Red/Black Steel Handle, Length 60"
Black Plastic Threaded Tip, Length 3-1/4"
Black Steel Handle, Length 60"
Black Steel Extension Handle, Length 60"
Red Tip Wood Tapered Handle, Length 60"
Silver/Yellow Aluminum Mop Handle, Length 60"
Silver w/Black Grip Aluminum Flow Thru Handle, Length
Black Plastic Upright Dust Pan Hanger Bracket, Length 4&quo
Silver Aluminum Threaded Handle Kit, Length 60"
Black Wood Broom Handle, Length 60"
Silver Aluminum Microfiber Mop Handle, Length 34 to 60"
White Plastic Drain Brush Handle, Length 36"
Natural Wood Handle, Length 60"
  • RUBBERMAID
  • Extension Handle Extension Handle
  • Multiple product options available

    Extension Handle, Material Aluminum, Color Yellow and Includes Quick Connect; Varies by Length

  • BAM WOOD
  • Broom Handle Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

Black Powder Coated Metal Handle Accessory
Silver Aluminum Flexi Duster and Head, Length 60"
Tan/Red/Black Wood Handle, Length 60"
Black Plastic Extension Handle Adapter, Length 1-1/10"
White Nylon Handle, Length 4 ft
Results per page:  16 | 32 | 48

Broom handle, mop handle and mop frame options from Grainger are designed to enhance and extend the life of your cleaning supplies. Try an extra broom handle with a tapered tip to replace old push broom handles or give a squeegee more reach. When you need more cleaning coverage and flexibility than a standard dust mop can give, try adding a specially designed mop handle that can adjust from free-swivel action to a rigid position. Grainger helps make all your cleaning supplies more efficient with handles, frames and braces specially designed to enhance your cleaning power.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More