Skip Content

Filter Results By

Item
  • View MoreView Less
Head Material
  • View MoreView Less
Handle Material
Length
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Handled Dusters

37 Results Found that Include 60 Products

Results per page: 16 | 32 | 48
  • TOUGH GUY
  • DusterDuster
  • Multiple product options available

    Multiple product options available

  • UNGER
  • DusterDuster
  • Multiple product options available

    Multiple product options available

Extendable Duster,Poly Woo,l52 to 84 in.
Extndble Duster,30 In to 45 In,Lambswool
Dusting Cloth Refills,10 Count,PK 6
Duster Brush,Wire/Horse Hair,12 in,Brown
Retractable Duster,Ostrich Feathers,15in
Duster Refills,36 Dusters,PK6
High Duster with Angled Head,Cotton,51in
Microfiber Dusters,Large And Small
Swiffer 360 Dusters,Microfiber,PK 6
Microfiber Duster w/Folding Handle,Large
Cloth,Dusting System
Curved Head Pipe Brush,11In
  • UNGER
  • Curved Head Pipe Brush, 11InCurved Head Pipe Brush,11In
  • Item # 5DUU4
  • Mfr. Model # PIPE0
  • Curved Head Pipe Brush, Head Material Galavanized Wire and Horse Hair, Length 11 In., Handle Material...More

Extendable Duster,Cotton,35-1/4-52-1/ in
Dusting Cloth Kit, PK 9
Rtrctbl Feathr Dstr,14 In,Ostrch Feathrs
Bendable Head Duster,15 In,Lambswool
Sweeper Mops,10 In,PK 3
  • SWIFFER
  • Sweeper Mops, 10 In, PK 3Sweeper Mops,10 In,PK 3
  • Item # 20K997
  • Mfr. Model # PGC 09060
  • Sweeper Mops, Head Material Polyvinyl Alcohol, Handle Material Plastic, Color Green/Gray, For Use With...More

Sweeper Refills,32 Count, PK 6
Interior Shine Duster,Microfiber,6 In.
Flexible Duster,Microfiber,18 in.,Green
Duster,Microfiber,13 in.,Green
Duster,Lambswool,33 in.,Red
Dust Cloth,Microfiber,12 in.,Blue,PK3
Extendable Dstr,30 In to 60 In,Lambswool
Duster Starter Kit,PK 12
  • ABILITY ONE
  • DusterDuster
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48

Grainger carries dusters of all types for your cleaning convenience. Choose a short-handled or telescoping-handled duster with a lambswool, poly or poly-wool dusting head or an overhead duster with an angled head so you can clean the tops of cabinets and bookcases as well as ceiling fan blades. From a feather duster to a dust mitt to a complete dusting cloth kit, Grainger provides you with a large choice of dusters to help make your cleaning tasks easier and quicker.